Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Lighting Controls and Control Systems

25 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Digital Room Controller,Single Relay
    • WATT STOPPER
    • Digital Room Controller, Single RelayDigital Room Controller,Single Relay
    • Item # 33N458
    • Mfr. Model # LMRC-101
    • Single Relay Digital Room Controller, Description/Special Features WattStopper's Plug n' Go Automatic...More

    Lighting Dimmer,Slide,Incand,1-Pole
    • LEVITON
    • Lighting Dimmer, Slide, Incand, 1-PoleDecora Lighting Dimmer
    • Item # 1PKE2
    • Mfr. Model # 81000-I
    • Lighting Dimmer, Lamp Type Incandescent, Switch Type 1-Pole, Style Decora, Max. Capacity 1000W, Voltage...More

    Digital Room Controller,Dual Relay
    • WATT STOPPER
    • Digital Room Controller, Dual RelayDigital Room Controller,Dual Relay
    • Item # 33N459
    • Mfr. Model # LMRC-102
    • Dual Relay Digital Room Controller, Description/Special Features WattStopper's Plug n' Go Automatic...More

    Lighting Dimmer,Slide,Fluorescent,1-Pole
    • LUTRON
    • Lighting Dimmer, Slide, Fluorescent, 1-PoleSlide Lighting Dimmer
    • Item # 1PGF4
    • Mfr. Model # NTFTV-WH
    • Lighting Dimmer, Lamp Type Fluorescent, Switch Type 1-Pole, Style Slide, Max. Capacity 30mA, Voltage 0 to...More

    Dimmer,Remote Cntrl,5 Button,White
    • PICO
    • Dimmer, Remote Cntrl, 5 Button, WhiteDimmer,Remote Cntrl,5 Button,White
    • Item # 25L191
    • Mfr. Model # PJ-3BRL-GWH-T01
    • Pico(TM) Wireless Remote Control, Number of Buttons 5, Color White, Range 30 ft., Communication Method RF,...More

    Lighting Dimmer,Slide,Incand,1-Pole
    • LEVITON
    • Lighting Dimmer, Slide, Incand, 1-PoleSlide Lighting Dimmer
    • Item # 1PKE5
    • Mfr. Model # 81500-W
    • Lighting Dimmer, Lamp Type Incandescent, Switch Type 1-Pole, Style Slide, Max. Capacity 1500W, Voltage...More

    High Bay Sensor,PIR,2800 sq. ft.
    • ACUITY SENSOR SWITCH
    • High Bay Sensor, PIR, 2800 sq. ft.High Bay Sensor,PIR,2800 sq. ft.
    • Item # 23J505
    • Mfr. Model # nCMRB6 Wifi
    • High Bay Sensor, Sensor Type Passive Infrared with WIFI, Coverage 2800 sq. ft., Voltage 120/277VAC, Viewing...More

    Occupancy Sensor,PIR,1200 sq. ft.
    • ACUITY SENSOR SWITCH
    • Occupancy Sensor, PIR, 1200 sq. ft.High Bay Occupancy Sensor
    • Item # 6DXF6
    • Mfr. Model # HM 10 WH
    • High Bay Occupancy Sensor, Compatible With Fluorescent and Incandescent Fixtures, Description/Special...More

    Dimming Remote Control,2 Button,White
    • PICO
    • Dimming Remote Control, 2 Button, WhiteDimming Remote Control,2 Button,White
    • Item # 25L197
    • Mfr. Model # PJ-2B-GWH-T01
    • Pico(TM) Wireless Remote Control, Number of Buttons 2, Color White, Range 30 ft., Communication Method RF,...More

    Digital Wireless Configuration Tool
    • WATT STOPPER
    • Digital Wireless Configuration ToolDigital Wireless Configuration Tool
    • Item # 33N473
    • Mfr. Model # LMCT-100
    • Digital Wireless Configuration Tool, For Use With Watt Stopper Digital Lighting Management System, Color...More

    Dimmer Power Pack,120/277VAC,16 Amp
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More