Skip Content

Filter Results By

Number of Channels
Contact Form
Voltage
Amps
HP @ 120V
Brand
Price
Shop By

Lighting Control Panels

7 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Switching Panel,16Channel,10,14,18kA
    • LUTRON
    • Switching Panel, 16Channel, 10,14,18kASwitching Panel,16Channel,10,14,18kA
    • Item # 5PWP9
    • Mfr. Model # XPS16-FT
    • Switching Panel, Number of Channels 16, Amps 10kA, 14kA, or 18kA, HP @ 120V 1/3, HP @ 240V 1, NEMA Rating...More

    Lighting Control Panel,8 Poles,155/277V
    • WATT STOPPER
    • Lighting Control Panel, 8 Poles, 155/277VLighting Control Panel,8 Poles,155/277V
    • Item # 2HTH2
    • Mfr. Model # LP8S-8-115
    • Lighting Control Panel, Programmable, Number of Channels 8, Number of Poles 8, Contact Form SPST, Voltage...More

    Timer Panel,6 Button Dimming,Photo Cell
    • ACUITY BRANDS
    • Timer Panel, 6 Button Dimming, Photo CellTimer Panel,6 Button Dimming,Photo Cell
    • Item # 40K924
    • Mfr. Model # APAC AP2408 8NCL DV TCS1
    • Daylight/Timer Panel, Number of Poles 8, Contact Form Latching, Voltage 120/277 VAC, Amps 30A, HP @ 120V 1.5,...More

    Timer Panel,4 Button Dimming,Photo Cell
    • ACUITY BRANDS
    • Timer Panel, 4 Button Dimming, Photo CellTimer Panel,4 Button Dimming,Photo Cell
    • Item # 40K925
    • Mfr. Model # APAC AP2408 8NCL DV TCS2
    • Daylight/Timer Panel, Number of Poles 8, Contact Form Latching, Voltage 120/277 VAC, Amps 30A, HP @ 120V 1.5,...More

    Switching Panel,12Channel,10,14,18kA
    • LUTRON
    • Switching Panel, 12Channel, 10,14,18kASwitching Panel,12Channel,10,14,18kA
    • Item # 5PWP8
    • Mfr. Model # XPS12-FT
    • Switching Panel, Number of Channels 12, Amps 10kA, 14kA, or 18kA, HP @ 120V 1/3, HP @ 240V 1, NEMA Rating...More

    Timer Panel,4 Button Switch,Photo Cell
    • ACUITY BRANDS
    • Timer Panel, 4 Button Switch, Photo CellTimer Panel,4 Button Switch,Photo Cell
    • Item # 40K926
    • Mfr. Model # APAC AP2408 8NCL DV TCS3
    • Daylight/Timer Panel, Number of Poles 8, Contact Form Latching, Voltage 120/277 VAC, Amps 30A, HP @ 120V 1.5,...More

    Switching Panel,8Channel,10,14,18kA
    • LUTRON
    • Switching Panel, 8Channel, 10,14,18kASwitching Panel,8Channel,10,14,18kA
    • Item # 5PWP7
    • Mfr. Model # XPS8-FT
    • Switching Panel, Number of Channels 8, Amps 10kA, 14kA, or 18kA, HP @ 120V 1/3, HP @ 240V 1, NEMA Rating Type...More

    Results per page: 16 | 32 | 48

      A programmable lighting control panel from Grainger reduces energy use by automating when lights turn on and off at your business or facility. The lighting controls operate interior lights, lighted signs and parking lots. Lighting control panels feature seven-day scheduling with holiday designations and retain the time during power outages.