Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Light Bulb Related Products

35 Results Found that Include 35 Products 

Results per page: 16 | 32 | 48
Lampholder,Keyless,Medium Base,White
  • LEVITON
  • Lampholder, Keyless, Medium Base, White
  • Item # 5CGZ8
  • Mfr. Model # 8101
  • Item Lampholder, Type Keyless, Lamp Base Medium, Watts 660, Voltage 250, Wire Gauge 18 AWG, Connection 9 In...More

Lamp Support Clip,Plastic Long Twin Tube
  • LEVITON
  • Lamp Support Clip, Plastic Long Twin Tube
  • Item # 29VJ58
  • Mfr. Model # 23452-B
  • Item Lamp Support Clip, Type Plastic Long Twin Tube, Lamp Base 2G11, Mounting Screw, Color Aluminum, Length...More

Ballast Recycling Kit,17"x11"x12"
  • RECYCLEPAK
  • Ballast Recycling Kit, 17"x11"x12"
  • Item # 34J846
  • Mfr. Model # SUPPLY-193
  • Ballast Recycling Kit , Length 17 In., Width 11 In., Depth 12 In., Top Dia. 12 In., Bottom Dia. 12 In.,...More

Broken Light Bulb Extractor
  • GRAINGER APPROVED VENDOR
  • Broken Light Bulb Extractor
  • Item # 8YDC7
  • Mfr. Model # LBC-800
  • Broken Bulb Extractor, Includes Adaptors for Standard and Candelabra Bulb Bases, For Use With Mfg. Model...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp
  • Item # 5C400
  • Mfr. Model # 465
  • Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Straight In...More

Battery Recycling Kit,13"x13"x9"
  • RECYCLEPAK
  • Battery Recycling Kit, 13"x13"x9"
  • Item # 34J848
  • Mfr. Model # SUPPLY-252
  • Battery Recycling Kit, Length 13 In., Width 13 In., Depth 9 In., Weight Capacity 45 lb., For Use With...More

Electronics Recycling Kit,13"x13"x9"
  • RECYCLEPAK
  • Electronics Recycling Kit, 13"x13"x9"
  • Item # 34J849
  • Mfr. Model # SUPPLY-254
  • Electronics Recycling Kit, Length 13 In., Width 13 In., Depth 9 In., Weight Capacity 25 lb., For Use With...More

CFL Recycling Kit,13"x13"x9"
  • RECYCLEPAK
  • CFL Recycling Kit, 13"x13"x9"
  • Item # 34J847
  • Mfr. Model # SUPPLY-253
  • CFL Recycling Kit, Length 13 In., Width 13 In., Depth 9 In., Weight Capacity 35 lb., For Use With CFL Lamps,...More

Battery Collection Tube,Decorative
  • EVERLIGHTS
  • Battery Collection Tube, Decorative
  • Item # 30YH47
  • Mfr. Model # 27085
  • Decorative Battery Collection Tube, Length 36 In., Width 6 In., Depth 6 In., Weight Capacity 55 lb., For Use...More

Lamp Holder,Tall Profile,White
  • LEVITON
  • Lamp Holder, Tall Profile, White
  • Item # 32PF28
  • Mfr. Model # 13654-TNP
  • Item Lamp Holder, Type Tall Profile, Lamp Base Miniature, Watts 120, Voltage 600, Wire Gauge (AWG) 18,...More

Lamp Holder,Low Profile,White
  • LEVITON
  • Lamp Holder, Low Profile, White
  • Item # 32PF26
  • Mfr. Model # 13654-SNP
  • Item Lamp Holder, Type Low Profile, Lamp Base Miniature, Watts 120, Voltage 600, Wire Gauge (AWG) 18,...More

CFL/U-Tube Chute
  • AIR CYCLE
  • CFL/U-Tube Chute
  • Item # 20VR91
  • Mfr. Model # 333-210-CHU
  • U-Tube/CFL Chute, Removable, Description/Special Features Removable Chute for U-Bend and Compact Fluorescent...More

Recycling Kit,Retrofit,4ft Lamp,Ballasts
  • EVERLIGHTS
  • Recycling Kit, Retrofit, 4ft Lamp, Ballasts
  • Item # 30YH39
  • Mfr. Model # 210405
  • Maintenance Recycling Kit, For Use With Up to 120 T8 or 60 T12 4 ft. Lamps and 25 PCB or Non-PCB Ballasts,...More

Bulb Eater 3,3000 CFL Capacity
  • AIR CYCLE
  • Bulb Eater 3,3000 CFL Capacity
  • Item # 20VR90
  • Mfr. Model # 333-200-120
  • Bulb Eater 3, 875 Capacity of 4 Ft. T12 Lamps, 450 Capacity of 4 Ft. T12 U-Tube Lamps, 300 Capacity of 4 Ft....More

Lumenite  Light Sleeve,T8
  • LUMENITE LIGHT SLEEVE
  • Lumenite Light Sleeve, T8
  • Item # 36K078
  • Mfr. Model # LLS-T8-48
  • Lumenite Light Sleeve, T8, Length (In.) 48, 2 End Caps, Application Fluorescent Lamps, Standards ASTM 2073

Cell Phone Recycling Kit,13"x13"x9"
  • RECYCLEPAK
  • Cell Phone Recycling Kit, 13"x13"x9"
  • Item # 34J850
  • Mfr. Model # SUPPLY-255
  • Electronics Recycling Kit, Length 13 In., Width 13 In., Depth 9 In., Weight Capacity 25 lb., For Use With...More

Lumenite  Light Sleeve,T12
  • LUMENITE LIGHT SLEEVE
  • Lumenite Light Sleeve, T12
  • Item # 36K079
  • Mfr. Model # LLS-T12-48
  • Lumenite Light Sleeve, T12, Length (In.) 48, 2 End Caps, Application Fluorescent Lamps, Standards ASTM 2073

Battery Recycling Drum,55 gal,600 lb
  • EVERLIGHTS
  • Battery Recycling Drum, 55 gal, 600 lb
  • Item # 30YH48
  • Mfr. Model # 219894
  • Battery Recycling Drum, Length 32 In., Width 24 In., Depth 24 In., Weight Capacity 600, Volume Capacity 55...More

Recycling Drum,Crushed Lamps,55 gal.
  • EVERLIGHTS
  • Recycling Drum, Crushed Lamps, 55 gal.
  • Item # 30YH36
  • Mfr. Model # 210402
  • Crushed Fluorescent Lamp Recycling Drum, Length 32 In., Width 24 In., Depth 24 In., Weight Capacity 700 lb.,...More

Filter Cartridge
  • AIR CYCLE
  • Filter Cartridge
  • Item # 20VR92
  • Mfr. Model # 333-367
  • Filter Cartridge, Filter Cartridge, For Use With Grainger SKU 20VR90, Plastic, Paper Material

Lamp Holder,Low Profile,w/Panel Post
  • LEVITON
  • Lamp Holder, Low Profile, w/Panel Post
  • Item # 32PF25
  • Mfr. Model # 13654-SWP
  • Item Lamp Holder, Type Low Profile, Lamp Base Miniature, Watts 120, Voltage 600, Wire Gauge (AWG) 18,...More

Recycling Kit,Retrofit,HID,Ballasts
  • EVERLIGHTS
  • Recycling Kit, Retrofit, HID, Ballasts
  • Item # 30YH38
  • Mfr. Model # 210404
  • Maintenance Recycling Kit, For Use With Up to 10 HID Lamps and 10 HID Ballasts, Includes 55 gal. Drum, Empty...More

Recycling Kit,Retrofit,Mixed Lamps
  • EVERLIGHTS
  • Recycling Kit, Retrofit, Mixed Lamps
  • Item # 30YH45
  • Mfr. Model # 210412
  • Retrofit Recycling Kit, For Use With Up to 500 T8 or 250 T12 4 ft. Lamps, 40 U-Bend Lamps, plus 10 HID Lamps,...More

Recycling Kit,Retrofit,Mixed Fluorescent
  • EVERLIGHTS
  • Recycling Kit, Retrofit, Mixed Fluorescent
  • Item # 30YH40
  • Mfr. Model # 210406
  • Retrofit Recycling Kit, For Use With Up to 300 T8 or 150 T12 4 ft. Lamps, Up to 160 CFLs and 50 PCB or...More

Jumbo Filter Combo Kit
  • AIR CYCLE
  • Jumbo Filter Combo Kit
  • Item # 20VR94
  • Mfr. Model # 333-390-LCK
  • Filter Combo Kit, Jumbo Filter Combo Kit, Description/Special Features Good for 60 Full Drums, For Use With...More

Recycling Kit,Retrofit,U-Bend,Ballasts
  • EVERLIGHTS
  • Recycling Kit, Retrofit, U-Bend, Ballasts
  • Item # 30YH37
  • Mfr. Model # 210403
  • Maintenance Recycling Kit, For Use With Up to 250 U-Bend Fluorescent Lamps and 250 Non-PCB Ballasts, Includes...More

Recycling Kit,Retrofit,4ft Lamp,Ballasts
  • EVERLIGHTS
  • Recycling Kit, Retrofit, 4ft Lamp, Ballasts
  • Item # 30YH44
  • Mfr. Model # 210411
  • Retrofit Recycling Kit, For Use With Up to 400 T8 or 200 T12 4 ft. Lamps, and 200 PCB Ballasts, Includes (2)...More

Recycling Kit,Retrofit,Mixed Lamps
  • EVERLIGHTS
  • Recycling Kit, Retrofit, Mixed Lamps
  • Item # 30YH46
  • Mfr. Model # 210413
  • Retrofit Recycling Kit, For Use With Up to 500 T8 or 250 T12 4 ft. Lamps, 40 U-Bend Lamps, 10 HID Lamps, Up...More

Filter Combo Kit
  • AIR CYCLE
  • Filter Combo Kit
  • Item # 20VR93
  • Mfr. Model # 333-390-SCK
  • Filter Combo Kit, Filter Combo Kit, Description/Special Features Good for 12 Full Drums, For Use With...More

Recycling Kit,Retrofit,4ft Lamp,Ballasts
  • EVERLIGHTS
  • Recycling Kit, Retrofit, 4ft Lamp, Ballasts
  • Item # 30YH43
  • Mfr. Model # 210410
  • Retrofit Recycling Kit, For Use With Up to 400 T8 or 200 T12 4 ft. Lamps, and 200 Non-PCB Ballasts, Includes...More

Recycling Kit,Retrofit,HID,Fluorescent
  • EVERLIGHTS
  • Recycling Kit, Retrofit, HID, Fluorescent
  • Item # 30YH42
  • Mfr. Model # 210409
  • Retrofit Recycling Kit, For Use With For up to 180 T8 or 90 T12 4 ft. Lamps, Up to 40 HID Lamps, and 25 HID...More

Recycling Kit,Retrofit,Mixed Fluorescent
  • EVERLIGHTS
  • Recycling Kit, Retrofit, Mixed Fluorescent
  • Item # 30YH41
  • Mfr. Model # 210408
  • Retrofit Recycling Kit, For Use With Up to 600 T8 or 300 T12 4 ft. Lamps, 320 CFLs, and 100 PCB or Non-PCB...More

Results per page: 16 | 32 | 48