Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

    Light Bulb Related Products

    16 Results Found that Include 16 Products 

    Results per page: 16 | 32 | 48
      Lamp Holder,660 W Lamp
      • LEVITON
      • Lamp Holder, 660 W Lamp
      • Item # 3ZK89
      • Mfr. Model # 2536
      • Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 1000 Volts, Connection...More

      Lamp Holder,Compact Fluorescent,26/32/42
      • LEVITON
      • Lamp Holder, Compact Fluorescent, 26/32/42
      • Item # 4HGN8
      • Mfr. Model # 26725-419
      • Lamp Holder, Compact Fluorescent, G24q-3,GX24q-4 Lamp Base, 26/32/42 Watts, Wire Gauge Accepts 18 Solid or...More

      Lamp Holder,Med Base
      • LEVITON
      • Lamp Holder, Med Base
      • Item # 5C412
      • Mfr. Model # 9726-C
      • Porcelain Pull Chain Lamp Holder, 250 Watts, 250 Volts, With NEMA 5-15R Grounded Outlet 15 Amps/125 Volts,...More

      Lamp Holder,4KV Open Fixture,1500W,600V
      • LEVITON
      • Lamp Holder, 4KV Open Fixture, 1500W, 600V
      • Item # 4HGP1
      • Mfr. Model # 8751
      • Lamp Holder, 4KV Open-Fixture, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

      Lamp Holder, 75 W Max
      • LEVITON
      • Lamp Holder, 75 W Max
      • Item # 3ZK99
      • Mfr. Model # 26725-403
      • Compact Fluorescent Lampholder, Bottom Snap In, Will Fit 26, 32, and 18W G24q-3 and GX24q-3 base Lamps, 75...More

      Lamp Holder, 75 W Max
      • LEVITON
      • Lamp Holder, 75 W Max
      • Item # 3ZL02
      • Mfr. Model # 26725-413
      • Compact Fluorescent Lampholder, Bottom Screw Down, 4 Hole, Will Fit 26 and 32W G24q-3 and GX24q-3 Base Lamps,...More

      Lamp Holder, 75 W Max
      • LEVITON
      • Lamp Holder, 75 W Max
      • Item # 3ZK97
      • Mfr. Model # 26725-213
      • Compact Fluorescent Lampholder, Bottom Screw Down, 4 Hole, Will Fit 2 Pin 26W G24d-3 Base Lamps, 75 Watts...More

      Lamp Holder, 75 W Max
      • LEVITON
      • Lamp Holder, 75 W Max
      • Item # 3ZL01
      • Mfr. Model # 26725-412
      • Compact Fluorescent Lampholder, Bottom Screw Down, 4 Hole, Will Fit 18W G24q-2 Base Lamps, 75 Watts Max, 600...More

      Lamp Holder,Long Twin Tube,660W,600V
      • LEVITON
      • Lamp Holder, Long Twin Tube, 660W, 600V
      • Item # 4HGN7
      • Mfr. Model # 13455
      • Lamp Holder, Long Twin Tube, 2G11 Lamp Base, 660 Watts, 600 Voltage, Wire Gauge Accepts 18 Solid or Twisted...More

      Lamp Holder,Long Twin Tube,660W,600V
      • LEVITON
      • Lamp Holder, Long Twin Tube, 660W, 600V
      • Item # 4HGN6
      • Mfr. Model # 13454
      • Lamp Holder, Long Twin Tube, 2G11 Lamp Base, 660 Watts, 600 Voltage, Wire Gauge Accepts 18 Solid or Twisted...More

      Lamp Holder, 75 W Max
      • LEVITON
      • Lamp Holder, 75 W Max
      • Item # 3ZK96
      • Mfr. Model # 26725-212
      • Compact Fluorescent Lampholder, Bottom Screw Down, 4 Hole, Will Fit 18W G24d-2 Base Lamp, 75 Watts Max, 600...More

      Sleeve,Safety,48 In, Red
      • LUMAPRO
      • Sleeve, Safety, 48 In, Red
      • Item # 1E518
      • Mfr. Model # 1E518
      • Safety Sleeves, T8 Lamps, Sleeve Color Red, Length (In.) 48, Universal Pin,Inside fit End Caps, Application...More

      Lamp Holder, 75 W Max
      • LEVITON
      • Lamp Holder, 75 W Max
      • Item # 3ZK98
      • Mfr. Model # 26725-402
      • Compact Fluorescent Lampholder, Bottom Snap In, Will Fit 18W G24d-2 Base Lamp, 75 Watts Max, 600 Volts

      Lamp Holder,Long Twin Tube,660W,600V
      • LEVITON
      • Lamp Holder, Long Twin Tube, 660W, 600V
      • Item # 4HGN5
      • Mfr. Model # 13453
      • Lamp Holder, Long Twin Tube, 2G11 Lamp Base, 660 Watts, 600 Voltage, Wire Gauge Accepts 18 Solid or Twisted...More

      Sleeve,Safety,48 In, Yellow
      • LUMAPRO
      • Sleeve, Safety, 48 In, Yellow
      • Item # 1E520
      • Mfr. Model # 1E520
      • Safety Sleeves, T8 Lamps, Sleeve Color Yellow, Length (In.) 48, Universal Pin,Inside fit End Caps,...More

      Safety Sleeve,T12,8ft, Clear
      • LUMAPRO
      • Safety Sleeve, T12,8ft, Clear
      • Item # 3VH26
      • Mfr. Model # 3VH26
      • Safety Sleeves, T12 Lamps, Sleeve Color Clear, Length (In.) 96, R.D.C. End Caps, Application Food Processing...More

      Results per page: 16 | 32 | 48