Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Light Bulb Related Products

39 Results Found that Include 39 Products 

 |  Results per page: 16 | 32 | 48

Lamp Holder, Med Base

LEVITON

Grainger Item # 5C407 | Mfr. Model # 29816-C

Catalog Page # 697 (PDF)

Porcelain Pull Chain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts, 250 Volts, Mounts Directly to 3...More

Socket Extension, 660 W

LEVITON

Grainger Item # 5HY91 | Mfr. Model # 2005

Catalog Page # 696 (PDF)

Lamp Socket Extension, Porcelain Body, Screw in Connection, 250 Voltage, 660 Watts, Medium Lamp Base, Medium...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZK88 | Mfr. Model # 13180-U

Catalog Page # 696 (PDF)

Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder, Adapter, 600W, 250V

LEVITON

Grainger Item # 4HGN3 | Mfr. Model # 8681

Catalog Page # 696 (PDF)

Lamp Holder, Adapter, Mogul to Medium Lamp Base, 600 Watts, 250 Voltage, Screw In Mounting, Color Aluminum,...More

Lamp Holder, 660W, 250V

LEVITON

Grainger Item # 4HGN4 | Mfr. Model # 10085

Catalog Page # 697 (PDF)

Item Lamp Holder, Type One-Piece, Keyless, Lamp Base Medium, Watts 660, Voltage 250, Wire Gauge (AWG) 18,...More

Lamp Holder, Miniature Bi-Pin, 750 W, 250 V

LEVITON

Grainger Item # 4HGL9 | Mfr. Model # 80054

Catalog Page # 697 (PDF)

Item Lamp Holder, Type Miniature Bi-Pin, Lamp Base MR16/MR11, Watts 750, Voltage 250, Wire Gauge (AWG) 18,...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZK90 | Mfr. Model # 2537

Catalog Page # 696 (PDF)

Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder, Medium Bi-Pin, 660 W, 600 V

LEVITON

Grainger Item # 4HGP3 | Mfr. Model # 23661-0SL

Catalog Page # 696 (PDF)

Lamp Holder, Medium Bi-Pin, G13 Lamp Base, 660 Watts, 600 Voltage, Med Profile 23mm Center Height, Wire Gauge...More

Sleeve, Safety, 96 In, Clear

LUMAPRO

Grainger Item # 3V320 | Mfr. Model # 3V320

Catalog Page # 634 (PDF)

Safety Sleeves, T12 Lamps, Sleeve Color Clear, Length (In.) 96, Universal Pin, inside fit End Caps,...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZL09 | Mfr. Model # 524

Catalog Page # 696 (PDF)

Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

Lamp Holder, Fluorescent, Plunger, 600 VAC

LEVITON

Grainger Item # 3CWN8 | Mfr. Model # 13464

Catalog Page # 696 (PDF)

Lamp Holder, Fluorescent, Lamp Base Plunger, Watts 660, Voltage 600 VAC, Wire Gauge 18 AWG, Connection...More

Lamp Holder, Medium Bi-Pin, 660 W, 600 V

LEVITON

Grainger Item # 4HGP4 | Mfr. Model # 23660-0SL

Catalog Page # 696 (PDF)

Lamp Holder, Medium Bi-Pin, G13 Lamp Base, 660 Watts, 600 Voltage, Tall Profile 30mm Center Height, Wire...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZL08 | Mfr. Model # 523

Catalog Page # 696 (PDF)

Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

Lamp Holder, Fluorescent, Fixed, 600 VAC

LEVITON

Grainger Item # 3CWN9 | Mfr. Model # 13465

Catalog Page # 696 (PDF)

Lamp Holder, Fluorescent, Lamp Base Fixed, Watts 660, Voltage 600 VAC, Wire Gauge 18 AWG, Connection...More

Lamp Holder, 4KV Adapter, 600 W, 250 V

LEVITON

Grainger Item # 4HGP2 | Mfr. Model # 8681-400

Catalog Page # 696 (PDF)

Lamp Holder, 4 KV Adapter, Mogul to Medium Lamp Base, 600 Watts, 250 Voltage, Screw In Mounting, Color...More

Sleeve, Safety, 96 In, Clear

LUMAPRO

Grainger Item # 1E516 | Mfr. Model # 1E516

Catalog Page # 634 (PDF)

Safety Sleeves, T8 Lamps, Sleeve Color Clear, Length (In.) 96, Universal Pin,Inside fit End Caps, Application...More

Lamp Holder, 75 W Max

LEVITON

Grainger Item # 3ZK92 | Mfr. Model # 26720-100

Catalog Page # 697 (PDF)

Compact Fluorescent Lampholder, Horizontal Snap In, Will Fit 13W G23 and G23-2 Base Lamps, 75 Watts Max, 600...More

Lamp Holder, 75 W Max

LEVITON

Grainger Item # 3ZK91 | Mfr. Model # 26719-200

Catalog Page # 697 (PDF)

Compact Fluorescent Lampholder, Horizontal Screw Down, Will Fit 5, 7, and 9W G23 and G23-2 Base Lamps, 75...More

Lamp Holder, 660 Watts

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 3D671 | Mfr. Model # RL320

Catalog Page # 696 (PDF)

Lamp Holder, Fluorescent, Watts 660, Voltage 600, Connection Push In Terminals, Color White, Bi Pin G13...More

Lamp Holder, 75 W Max

LEVITON

Grainger Item # 3ZK93 | Mfr. Model # 26720-200

Catalog Page # 697 (PDF)

Item Compact Fluorescent Lamp Holder, Lamp Base GX23, GX23-2, Wire Gauge (AWG) 18, Connection Quickwire...More

Lampholder, Fluorescent

LEVITON

Grainger Item # 4YA99 | Mfr. Model # 13518

Catalog Page # 696 (PDF)

Fluorescent Lampholder, Plunger, Lamp Base Medium Bipin, Watts 660, Volts 600, Wire Gauge 18 AWG, Connection...More

Broken Light Bulb Extractor

GRAINGER APPROVED VENDOR

Grainger Item # 8YDC7 | Mfr. Model # LBC-800

Catalog Page # NA

Broken Bulb Extractor, Includes Adaptors for Standard and Candelabra Bulb Bases, For Use With Mfg. Model...More

Lamp Holder, 75 W Lamp

LEVITON

Grainger Item # 5C404 | Mfr. Model # 26719-100

Catalog Page # 696 (PDF)

Compact Twin Tube Fluorescent Lamp Holder, Lamp Power Rating 75 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder, 75 W Lamp

LEVITON

Grainger Item # 3ZL03 | Mfr. Model # 420-W

Catalog Page # 696 (PDF)

Miniature Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 75 Watts, Voltage Rating 250 Volts, Connection 6...More

Lampholder, Fluorescent

LEVITON

Grainger Item # 4YB10 | Mfr. Model # 13519

Catalog Page # 696 (PDF)

Fluorescent Lampholder, Stationary, Lamp Base Medium Bipin, Watts 660, Volts 600, Wire Gauge 18 AWG,...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZL04 | Mfr. Model # 516

Catalog Page # 696 (PDF)

Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 1000 Volts, Connection Quickwire Push...More

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 3ZL05 | Mfr. Model # 517

Catalog Page # 696 (PDF)

Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

Lamp Holder, 75 W Max

LEVITON

Grainger Item # 3ZK95 | Mfr. Model # 26725-203

Catalog Page # 697 (PDF)

Compact Fluorescent Lampholder, Bottom Snap In, Will Fit 26W G24d-3 Base Lamps, 75 Watts Max, 600 Volts

Lamp Holder, 660 W Lamp

LEVITON

Grainger Item # 5C400 | Mfr. Model # 465

Catalog Page # NA

Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Straight In...More

Lamp Holder, 75 W Lamp

LEVITON

Grainger Item # 5C405 | Mfr. Model # 26719-300

Catalog Page # 696 (PDF)

Compact Twin Tube Fluorescent Lamp Holder, Lamp Power Rating 75 Watts, Voltage Rating 600 Volts, Connection...More

Sleeve, Safety, 48 In, Yellow

LUMAPRO

Grainger Item # 4VC50 | Mfr. Model # 4VC50

Catalog Page # 634 (PDF)

Safety Sleeves, T12 Lamps, Sleeve Color Yellow, Length (In.) 48, Universal Pin, inside fit End Caps,...More

Sleeve, Safety, 48 In, Red

LUMAPRO

Grainger Item # 4VC49 | Mfr. Model # 4VC49

Catalog Page # 634 (PDF)

Safety Sleeves, T12 Lamps, Sleeve Color Red, Length (In.) 48, Universal Pin, inside fit End Caps, Application...More

 |  Results per page: 16 | 32 | 48
loader image