Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Light Bulb Related Products

15 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    Sleeve,Safety,48 In, Clear
    • LUMAPRO
    • Sleeve, Safety, 48 In, Clear
    • Item # 1E522
    • Mfr. Model # 1E522
    • Safety Sleeves, T8 Lamps, Sleeve Color Clear, Length (In.) 48, Universal Pin,Inside fit End Caps, Application...More

    Lamp Holder,660 W Lamp
    • LEVITON
    • Lamp Holder, 660 W Lamp
    • Item # 5C402
    • Mfr. Model # 13353-0NX
    • Fluorescent Lamp Holder, Watts 660, Voltage 600, Connection Quickwire Push-in, Mounting Short Slide-on, Color...More

    Lamp Holder,660 W Lamp
    • LEVITON
    • Lamp Holder, 660 W Lamp
    • Item # 5C403
    • Mfr. Model # 13357-NX
    • Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

    Sleeve,Safety,48 In, Clear
    • LUMAPRO
    • Sleeve, Safety, 48 In, Clear
    • Item # 3V319
    • Mfr. Model # 3V319
    • Safety Sleeves, T12 Lamps, Sleeve Color Clear, Length (In.) 48, Universal Pin, inside fit End Caps,...More

    Socket Extension,660 W
    • LEVITON
    • Socket Extension, 660 W
    • Item # 5HY92
    • Mfr. Model # 2006
    • Lamp Socket Extension, Phenolic Body, Lamp Base Medium, Watts 660, Voltage 250, Connection Screw in, Color...More

    Safety Sleeve,T5 Lamps,Clear,45 3/16 IN
    • LUMAPRO
    • Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN
    • Item # 4DZN7
    • Mfr. Model # 4DZN7
    • Safety Sleeves, T5 Lamps, Sleeve Color Clear, Length (In.) 45.18, Universal Pin,outside fit End Caps,...More

    Lamp Holder,Med Base
    • LEVITON
    • Lamp Holder, Med Base
    • Item # 5C406
    • Mfr. Model # 9875
    • Porcelain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts Maximum, 250 Volts, Mounts Directly to 3 1/4...More

    Fluorescent Lampholder
    Fluorescent Lampholder
    Lampholder,Keyless,Medium Base,White
    • LEVITON
    • Lampholder, Keyless, Medium Base, White
    • Item # 5CGZ8
    • Mfr. Model # 8101
    • Item Lampholder, Type Keyless, Lamp Base Medium, Watts 660, Voltage 250, Wire Gauge 18 AWG, Connection 9 In...More

    Lampholder,Medium Base
    • LEVITON
    • Lampholder, Medium Base
    • Item # 6LM91
    • Mfr. Model # 124-D
    • Weatherproof Lampholder, Medium Base, Max Voltage 250, Fixture Wattage 660, Length 2.12 In, Dia 2 In, 6 In...More

    Lamp Holder,660 W Lamp
    • LEVITON
    • Lamp Holder, 660 W Lamp
    • Item # 5C401
    • Mfr. Model # 395-W
    • Item Medium Bi-pin Lamp Holder, Watts 660, Voltage 600, Connection 9 In. #18 AWG 105 Degree C Plastic,...More

    Safety Sleeve,T5 Lamps,Clear,20 5/16 IN
    • LUMAPRO
    • Safety Sleeve, T5 Lamps, Clear, 20 5/16 IN
    • Item # 4DZN4
    • Mfr. Model # 4DZN4
    • Safety Sleeves, T5 Lamps, Sleeve Color Clear, Length (In.) 20.31, Universal Pin,outside fit End Caps,...More

    Safety Sleeve,T5 Lamps,Clear,11 5/16 IN
    • LUMAPRO
    • Safety Sleeve, T5 Lamps, Clear, 11 5/16 IN
    • Item # 4DZN1
    • Mfr. Model # 4DZN1
    • Safety Sleeves, T5 Lamps, Sleeve Color Clear, Length (In.) 11.31, Universal Pin,outside fit End Caps,...More

    Safety Sleeve,T5 Lamps,Yellow,11 5/16 IN
    • LUMAPRO
    • Safety Sleeve, T5 Lamps, Yellow, 11 5/16 IN
    • Item # 4DZN3
    • Mfr. Model # 4DZN3
    • Safety Sleeves, T5 Lamps, Sleeve Color Yellow, Length (In.) 11.31, Universal Pin,outside fit End Caps,...More

    Results per page: 16 | 32 | 48