Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Light Bulb Related Products

55 Results Found that Include 55 Products 

Results per page: 16 | 32 | 48
Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp
  • Item # 5C402
  • Mfr. Model # 13353-0NX
  • Fluorescent Lamp Holder, Watts 660, Voltage 600, Connection Quickwire Push-in, Mounting Short Slide-on, Color...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp
  • Item # 5C403
  • Mfr. Model # 13357-NX
  • Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder,Med Base
  • LEVITON
  • Lamp Holder, Med Base
  • Item # 5C406
  • Mfr. Model # 9875
  • Porcelain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts Maximum, 250 Volts, Mounts Directly to 3 1/4...More

Lamp Holder,Med Base
  • LEVITON
  • Lamp Holder, Med Base
  • Item # 5C407
  • Mfr. Model # 29816-C
  • Porcelain Pull Chain Lamp Holder, Medium Base, 2 Terminal Screws, 660 Watts, 250 Volts, Mounts Directly to 3...More

Lamp Holder,4 KV Pulse Rated,1500 W,600V
  • LEVITON
  • Lamp Holder, 4 KV Pulse Rated, 1500 W, 600V
  • Item # 4HGN2
  • Mfr. Model # 8756
  • Lamp Holder, 4 KV Pulse Rated, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

Socket Extension,660 W
  • LEVITON
  • Socket Extension, 660 W
  • Item # 5HY92
  • Mfr. Model # 2006
  • Lamp Socket Extension, Phenolic Body, Lamp Base Medium, Watts 660, Voltage 250, Connection Screw in, Color...More

Socket Extension,660 W
  • LEVITON
  • Socket Extension, 660 W
  • Item # 5HY91
  • Mfr. Model # 2005
  • Lamp Socket Extension, Porcelain Body, Screw in Connection, 250 Voltage, 660 Watts, Medium Lamp Base, Medium...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp
  • Item # 3ZK88
  • Mfr. Model # 13180-U
  • Medium Bi Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder,Adapter,600W,250V
  • LEVITON
  • Lamp Holder, Adapter, 600W, 250V
  • Item # 4HGN3
  • Mfr. Model # 8681
  • Lamp Holder, Adapter, Mogul to Medium Lamp Base, 600 Watts, 250 Voltage, Screw In Mounting, Color Aluminum,...More

Lamp Holder,660W,250V
  • LEVITON
  • Lamp Holder, 660W, 250V
  • Item # 4HGN4
  • Mfr. Model # 10085
  • Item Lamp Holder, Type One-Piece, Keyless, Lamp Base Medium, Watts 660, Voltage 250, Wire Gauge (AWG) 18,...More

Lamp Holder,Miniature Bi-Pin,750 W,250 V
  • LEVITON
  • Lamp Holder, Miniature Bi-Pin, 750 W, 250 V
  • Item # 4HGL9
  • Mfr. Model # 80054
  • Item Lamp Holder, Type Miniature Bi-Pin, Lamp Base MR16/MR11, Watts 750, Voltage 250, Wire Gauge (AWG) 18,...More

Fluorescent Lampholder
Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp
  • Item # 3ZK89
  • Mfr. Model # 2536
  • Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 1000 Volts, Connection...More

Fluorescent Lampholder
Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp
  • Item # 3ZK90
  • Mfr. Model # 2537
  • Single Pin Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection...More

Lamp Holder,Medium Bi-Pin,660 W,600 V
  • LEVITON
  • Lamp Holder, Medium Bi-Pin, 660 W, 600 V
  • Item # 4HGP3
  • Mfr. Model # 23661-0SL
  • Lamp Holder, Medium Bi-Pin, G13 Lamp Base, 660 Watts, 600 Voltage, Med Profile 23mm Center Height, Wire Gauge...More

Lamp Holder,Compact Fluorescent,26/32/42
  • LEVITON
  • Lamp Holder, Compact Fluorescent, 26/32/42
  • Item # 4HGN8
  • Mfr. Model # 26725-419
  • Lamp Holder, Compact Fluorescent, G24q-3,GX24q-4 Lamp Base, 26/32/42 Watts, Wire Gauge Accepts 18 Solid or...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp
  • Item # 3ZL09
  • Mfr. Model # 524
  • Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

Lamp Holder,Fluorescent,Plunger,600 VAC
  • LEVITON
  • Lamp Holder, Fluorescent, Plunger, 600 VAC
  • Item # 3CWN8
  • Mfr. Model # 13464
  • Lamp Holder, Fluorescent, Lamp Base Plunger, Watts 660, Voltage 600 VAC, Wire Gauge 18 AWG, Connection...More

Lamp Holder,Med Base
  • LEVITON
  • Lamp Holder, Med Base
  • Item # 5C412
  • Mfr. Model # 9726-C
  • Porcelain Pull Chain Lamp Holder, 250 Watts, 250 Volts, With NEMA 5-15R Grounded Outlet 15 Amps/125 Volts,...More

Lamp Holder,Medium Bi-Pin,660 W,600 V
  • LEVITON
  • Lamp Holder, Medium Bi-Pin, 660 W, 600 V
  • Item # 4HGP4
  • Mfr. Model # 23660-0SL
  • Lamp Holder, Medium Bi-Pin, G13 Lamp Base, 660 Watts, 600 Voltage, Tall Profile 30mm Center Height, Wire...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp
  • Item # 5C401
  • Mfr. Model # 395-W
  • Item Medium Bi-pin Lamp Holder, Watts 660, Voltage 600, Connection 9 In. #18 AWG 105 Degree C Plastic,...More

Lamp Holder,660 W Lamp
  • LEVITON
  • Lamp Holder, 660 W Lamp
  • Item # 3ZL08
  • Mfr. Model # 523
  • Fluorescent Lamp Holder, Lamp Power Rating 660 Watts, Voltage Rating 600 Volts, Connection Quickwire Push In,...More

Lamp Holder,Fluorescent,Fixed,600 VAC
  • LEVITON
  • Lamp Holder, Fluorescent, Fixed, 600 VAC
  • Item # 3CWN9
  • Mfr. Model # 13465
  • Lamp Holder, Fluorescent, Lamp Base Fixed, Watts 660, Voltage 600 VAC, Wire Gauge 18 AWG, Connection...More

Lamp Holder,4KV Adapter,600 W,250 V
  • LEVITON
  • Lamp Holder, 4KV Adapter, 600 W, 250 V
  • Item # 4HGP2
  • Mfr. Model # 8681-400
  • Lamp Holder, 4 KV Adapter, Mogul to Medium Lamp Base, 600 Watts, 250 Voltage, Screw In Mounting, Color...More

Lampholder,Medium Base
  • LEVITON
  • Lampholder, Medium Base
  • Item # 6LM91
  • Mfr. Model # 124-D
  • Weatherproof Lampholder, Medium Base, Max Voltage 250, Fixture Wattage 660, Length 2.12 In, Dia 2 In, 6 In...More

Lamp Holder,5 KV Pulse Rated,1500 W,600V
  • LEVITON
  • Lamp Holder, 5 KV Pulse Rated, 1500 W, 600V
  • Item # 4HGN1
  • Mfr. Model # 8746
  • Lamp Holder, 5 KV Pulse Rated, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

Lamp Holder,4KV Open Fixture,1500W,600V
  • LEVITON
  • Lamp Holder, 4KV Open Fixture, 1500W, 600V
  • Item # 4HGP1
  • Mfr. Model # 8751
  • Lamp Holder, 4KV Open-Fixture, Mogul Lamp Base, 1500 Watts, 600 Voltage, Wire Gauge 14 AWG, Wire Leads...More

Lamp Holder, 75 W Max
  • LEVITON
  • Lamp Holder, 75 W Max
  • Item # 3ZK92
  • Mfr. Model # 26720-100
  • Compact Fluorescent Lampholder, Horizontal Snap In, Will Fit 13W G23 and G23-2 Base Lamps, 75 Watts Max, 600...More

Lamp Holder, 75 W Max
  • LEVITON
  • Lamp Holder, 75 W Max
  • Item # 3ZK99
  • Mfr. Model # 26725-403
  • Compact Fluorescent Lampholder, Bottom Snap In, Will Fit 26, 32, and 18W G24q-3 and GX24q-3 base Lamps, 75...More

Lamp Holder, 75 W Max
  • LEVITON
  • Lamp Holder, 75 W Max
  • Item # 3ZK91
  • Mfr. Model # 26719-200
  • Compact Fluorescent Lampholder, Horizontal Screw Down, Will Fit 5, 7, and 9W G23 and G23-2 Base Lamps, 75...More

Lamp Holder, 75 W Max
  • LEVITON
  • Lamp Holder, 75 W Max
  • Item # 3ZK93
  • Mfr. Model # 26720-200
  • Item Compact Fluorescent Lamp Holder, Lamp Base GX23, GX23-2, Wire Gauge (AWG) 18, Connection Quickwire...More

Results per page: 16 | 32 | 48