Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Lifting Hardware

17 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Anchor Shackle,Screw Pin,13000 lb.
    • GRAINGER APPROVED
    • Anchor Shackle, Screw Pin, 13000 lb.Anchor Shackle
    • Item # 2XY27
    • Mfr. Model # 2XY27
    • Anchor Shackle, Pin Style Screw Pin, Working Load Limit 13,000 lb., Width Between Eyes 1-7/16 In., Pin Dia. 1...More

    Anchor Shackle,Carbon Steel,6500 lb.
    • CROSBY
    • Anchor Shackle, Carbon Steel, 6500 lb.Anchor Shackle
    • Item # 29WP47
    • Mfr. Model # 1018482
    • Anchor Shackle, Pin Style Screw Pin, Working Load Limit 6500 lb., Width Between Eyes 1-1/16 In., Pin Dia. 3/4...More

    Shackle,Round Pin,13000 lb.,dia. 1 In.
    • DAYTON
    • Shackle, Round Pin, 13000 lb., dia. 1 In.Shackle
    • Item # 3DPC4
    • Mfr. Model # 3DPC4
    • Shackle, Pin Style Round Pin, Working Load Limit 13,000 lb., Width Between Eyes 1-11/16 In., Pin Dia. 1 In.,...More

    Flip Flop Hoist Ring, 2000 lb. WLL
    • ADB HOIST RINGS
    • Flip Flop Hoist Ring, 2000 lb. WLLBolt-On Hoist Ring, 180 Degrees Pivot
    • Item # 4R974
    • Mfr. Model # 34030
    • Hoist Ring, Mounting Style Bolt-On, Working Load Limit (Lb.) 2000, Pivot 180 Degrees , Bail Dia. (In.)...More

    Snatch Block,Wire Rope,2000 lb Load Cap.
    • GRAINGER APPROVED
    • Snatch Block, Wire Rope, 2000 lb Load Cap.Snatch Block
    • Item # 5RRV1
    • Mfr. Model # 5RRV1
    • Snatch Block, Designed For Wire Rope, Max. Cable Size 3/8 In., Working Load Limit 2000 lb., Sheave Outside...More

    Bow Shackle,Screw Pin,3970 lb.
    • RONSTAN
    • Bow Shackle, Screw Pin, 3970 lb.Screw Pin Bow Shackle
    • Item # 5FZZ7
    • Mfr. Model # RF637
    • Bow Shackle, Pin Style Screw Pin, Working Load Limit 3970 lb., Width Between Eyes 13/16 In., Pin Dia. 3/8...More

    Anchor Shackle,Screw Pin,14000 lb.
    • CM
    • Anchor Shackle, Screw Pin, 14000 lb.Anchor Shackle
    • Item # 4JYY4
    • Mfr. Model # M652A
    • Anchor Shackle, Pin Style Screw Pin, Working Load Limit 14,000 lb., Width Between Eyes 1-1/4 In., Pin Dia....More

    • GRAINGER APPROVED
    • SheaveSheave
    • Multiple product options available

      Multiple product options available

    Pulley Block,Fibrous Rope,1650 lb.
    • RONSTAN
    • Pulley Block, Fibrous Rope, 1650 lb.Pulley Block
    • Item # 4FRY2
    • Mfr. Model # RF51101
    • Pulley Block, Designed For Fibrous Rope, Rope Dia. 1/2 In., Working Load Limit 1650 lb., Sheave Outside Dia....More

    Web Sling Shackle,Screw Pin,6500 lb.
    • DAYTON
    • Web Sling Shackle, Screw Pin, 6500 lb.Web Sling Shackle
    • Item # 2MWX9
    • Mfr. Model # 2MWX9
    • Web Sling Shackle, Pin Style Screw Pin, Working Load Limit 6500 lb., Width Between Eyes 7/8 In., Pin Dia. 3/4...More

    Alloy Safety Shackle,Round Pin,6500 lb.
    • DAYTON
    • Alloy Safety Shackle, Round Pin, 6500 lb.Safety Shackle
    • Item # 2MWY7
    • Mfr. Model # 2MWY7
    • Safety Shackle, Pin Style Round Pin, Working Load Limit 6500 lb., Width Between Eyes 7/8 In., Pin Dia. 3/4...More

    Hoist Ring,180 Pivot,2500 lb.Load Cap.
    • DAYTON
    • Hoist Ring, 180 Pivot, 2500 lb.Load Cap.Bolt-On Hoist Ring, 180 Degrees Pivot
    • Item # 1DMW5
    • Mfr. Model # 1DMW5
    • Hoist Ring, Dual Bolt Type, Mounting Style Bolt-On, Working Load Limit (Lb.) 2500, Pivot 180 Degrees , Bail...More

    Pulley Block,OD 3 In.,ID 2-11/32 In.
    • PEERLESS
    • Pulley Block, OD 3 In., ID 2-11/32 In.Pulley Block
    • Item # 16A348
    • Mfr. Model # 3-150-03-56-
    • Pulley Block, Designed For Fibrous Rope, Attachment Type Fixed Eye, Rope Dia. 3/4 In., Sheave Outside Dia. 3...More

    Double Pulley Block,Fibrous Rope
    • PEERLESS
    • Double Pulley Block, Fibrous RopeDouble Pulley Block
    • Item # 16A350
    • Mfr. Model # 3-120-04-56-
    • Double Pulley Block, Designed For Fibrous Rope, Attachment Type Fixed Eye, Rope Dia. 1/2 In., Sheave Outside...More

    Cheek Block,OD 3 In.,ID 2-7/32 In.
    • PEERLESS
    • Cheek Block, OD 3 In., ID 2-7/32 In.Cheek Block
    • Item # 16A356
    • Mfr. Model # 3-020-13-86-
    • Cheek Block, Designed For Wire Rope, Attachment Type Bolt-On, Max. Cable Size 3/8 In., Sheave Outside Dia. 3...More

    Results per page: 16 | 32 | 48