Skip Content

Filter Results By

Applied Filters Clear All

Item
Load Capacity
Platform Width
Platform Length
Lifting Height Min.
Lifting Height Max.
Lowered Height
Raised Height
Brand
Price
Shop By

Lift Tables and Carts

6 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    Hydraulic Lift Cart,Long Deck,60 x 30 In
    • GRAINGER APPROVED VENDOR
    • Hydraulic Lift Cart, Long Deck, 60 x 30 In
    • Item # 2TKZ1
    • Mfr. Model # LDLT-3060
    • Hydraulic Lift Cart, Load Capacity 2000 lb., Platform Width 30 In., Platform Length 60 In., Lifting Height...More

    Lift Table, 18 x 18 x 47-1/2 In.
    • WESCO
    • Lift Table, 18 x 18 x 47-1/2 In.
    • Item # 8PE42
    • Mfr. Model # 260060
    • Lift Table, Load Capacity 500 lb., Platform Width 18 In., Platform Length 18 In., Lifting Height Min. 30-1/2...More

    Lift Table, 32 x  48 x 59 In.
    • WESCO
    • Lift Table, 32 x 48 x 59 In.
    • Item # 8PE49
    • Mfr. Model # 260065
    • Lift Table, Load Capacity 2000 lb., Platform Width 32 In., Platform Length 48 In., Lifting Height Min. 37...More

    Hydraulic Lift Table,Steel,2200 lb.
    • SOUTHWORTH
    • Hydraulic Lift Table, Steel, 2200 lb.
    • Item # 20JK40
    • Mfr. Model # ROLL-E 2.2-28
    • Hydraulic Lift Table, Load Capacity 2200 lb., Platform Width 49 In., Platform Length 57-1/2 In., Lifting...More

    Hydraulic Lift Table,Steel,2200 lb.
    • SOUTHWORTH
    • Hydraulic Lift Table, Steel, 2200 lb.
    • Item # 20JK42
    • Mfr. Model # LM-2.2-28
    • Hydraulic Lift Table, Load Capacity 2200 lb., Platform Width 24 In., Platform Length 60 In., Lifting Height...More

    Hydraulic Lift Table,Steel,2200 lb.
    • SOUTHWORTH
    • Hydraulic Lift Table, Steel, 2200 lb.
    • Item # 20JK41
    • Mfr. Model # ROLL-U 2.2-28
    • Hydraulic Lift Table, Load Capacity 2200 lb., Platform Width 47 In., Platform Length 57-1/2 In., Lifting...More

    Results per page: 16 | 32 | 48