Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Library and School Furniture

270 Results Found that Include 270 Products 

Results per page: 16 | 32 | 48
Stack Chair,Plastic,Black
  • VIRCO INC.
  • Stack Chair, Plastic, Black
  • Item # 23L913
  • Mfr. Model # N9TASK18BLK01BLK01
  • Stack Chair, Series METAPHOR, Material Plastic, Height 15 to 19-1/2 In., Width 24 In., Depth 24 In., Color...More

Stack Chair,Plastic,Gray,PRE K to 1
  • VIRCO INC.
  • Stack Chair, Plastic, Gray, PRE K to 1
  • Item # 23L685
  • Mfr. Model # 9012GRY41CHRM
  • Stack Chair, Series Classic, Material Plastic, Height 12 In., Width 14-3/4 In., Depth 15 In., Color Gray,...More

Cafe Base,Black,29 In
  • VIRCO INC.
  • Cafe Base, Black, 29 In
  • Item # 23L728
  • Mfr. Model # 66920BLK03
  • Cafe Base, Material Cast Iron, Frame Finish Black, Height 29 In., Assembly Required Yes

Task Chair,Plastic,Black
  • VIRCO INC.
  • Task Chair, Plastic, Black
  • Item # 23L943
  • Mfr. Model # ZTASK18BLK01BLK01
  • Task Chair, Series ZUMA, Material Plastic, Height 16 to 20-1/2 In., Width 24 In., Depth 24 In., Color Black

Stack Chair,Plastic,Navy
  • VIRCO INC.
  • Stack Chair, Plastic, Navy
  • Item # 23L912
  • Mfr. Model # N9TASK18BLU51BLK01
  • Stack Chair, Series METAPHOR, Material Plastic, Height 15 to 19-1/2 In., Width 24 In., Depth 24 In., Color...More

Stack Chair,Plastic,Black
  • VIRCO INC.
  • Stack Chair, Plastic, Black
  • Item # 23L915
  • Mfr. Model # SG418BLK01CHRM
  • Stack Chair, Series SAGE, Material Plastic, Height 18 In., Width 20-3/4 In., Depth 22-3/4 In., Color Black

Stack Chair,Plastic,Red
  • VIRCO INC.
  • Stack Chair, Plastic, Red
  • Item # 23L654
  • Mfr. Model # 2018RED70CHRM
  • Stack Chair, Series 2000, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 20-1/2 In., Color Red

Mobile Stool Table,Oak,Navy,58x144 In.
  • VIRCO INC.
  • Mobile Stool Table, Oak, Navy, 58x144 In.
  • Item # 23L878
  • Mfr. Model # MTS17291212BLU51OAK084BLK01CHRM
  • Mobile Stool Table, Seating Capacity 12 Person, Shape Rectangle, Top Material High Pressure Laminate, Base...More

Stack Chair,Plastic,Yellow,PRE K to 1
  • VIRCO INC.
  • Stack Chair, Plastic, Yellow, PRE K to 1
  • Item # 23L946
  • Mfr. Model # ZU413YWL47CHRM
  • Stack Chair, Series ZUMA, Material Plastic, Height 13 In., Width 15-3/4 In., Depth 15 In., Color Yellow,...More

Table,Trapezoidal,30x60 In,Gray,Pre-K
  • VIRCO INC.
  • Table, Trapezoidal, 30x60 In, Gray, Pre-K
  • Item # 23L837
  • Mfr. Model # 48TRAP60LOGRY091PUR43GRY02
  • Activity Table, 4000 Series, Shape Trapezoidal, Grade Level Preschool-K, Width 30 In., Height 17 to 25 In.,...More

Cafe Base,Black,27-7/8 In
Table,24 x 36 In,Gray Nebula,Preschool-K
  • VIRCO INC.
  • Table, 24 x 36 In, Gray Nebula, Preschool-K
  • Item # 23L762
  • Mfr. Model # 482436LOGRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Grade Level Preschool-K, Width 24 In., Height 17 to 25 In.,...More

Table,Trapezoidal,30x60 In,Gray,Pre-K
  • VIRCO INC.
  • Table, Trapezoidal, 30x60 In, Gray, Pre-K
  • Item # 23L843
  • Mfr. Model # 48TRAP60LOGRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Trapezoidal, Grade Level Preschool-K, Width 30 In., Height 17 to 25 In.,...More

Cafe Top,Gray Nebula,48x30 In
  • VIRCO INC.
  • Cafe Top, Gray Nebula, 48x30 In
  • Item # 23L932
  • Mfr. Model # U3048GRY091BLK01BLK01
  • Cafe Top, Shape Rectangle, Top Material High Pressure Laminate, Top Color Options Gray Nebula, Width 48 In.,...More

Table,30 x 48 In,Medium Oak,Preschool-K
  • VIRCO INC.
  • Table, 30 x 48 In, Medium Oak, Preschool-K
  • Item # 23L779
  • Mfr. Model # 483048LOOAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Grade Level Preschool-K, Width 30 In., Height 17 to 25 In.,...More

Stack Chair,Plastic,Black,Grade K to 2
  • VIRCO INC.
  • Stack Chair, Plastic, Black, Grade K to 2
  • Item # 23L644
  • Mfr. Model # 2014BLK01CHRM
  • Stack Chair, Series 2000, Material Plastic, Height 14 In., Width 14-3/4 In., Depth 14 In., Color Black, Grade...More

Student Desk,Fusion MapleBlueberry
  • VIRCO INC.
  • Student Desk, Fusion MapleBlueberry
  • Item # 23L628
  • Mfr. Model # 785BLU40MPL385NATGRY02
  • Student Desk, Series 785, Work Surface Color Fusion MapleBlueberry, Frame Finish Silver Mist, Overall Width...More

Stack Chair,Plastic,Wine
  • VIRCO INC.
  • Stack Chair, Plastic, Wine
  • Item # 23L907
  • Mfr. Model # N918RED50CHRM
  • Stack Chair, Series METAPHOR, Material Plastic, Height 18 In., Width 19-3/4 In., Depth 22-1/4 In., Color Wine

Stack Chair,Plastic,Blueberry,Grade 3-4
  • VIRCO INC.
  • Stack Chair, Plastic, Blueberry, Grade 3-4
  • Item # 23L702
  • Mfr. Model # 9016BLU40CHRM
  • Stack Chair, Series Classic, Material Plastic, Height 16 In., Width 16-3/4 In., Depth 19-1/2 In., Color...More

Student Desk,Medium Oak,Black
  • VIRCO INC.
  • Student Desk, Medium Oak, Black
  • Item # 23L848
  • Mfr. Model # 792448BBOAK084NATBLK01
  • Student Desk, Series 792448, Work Surface Color Medium Oak, Frame Finish Black, Overall Width 24 In., Overall...More

Stack Chair,Plastic,Gray,Preschool
  • VIRCO INC.
  • Stack Chair, Plastic, Gray, Preschool
  • Item # 23L679
  • Mfr. Model # 9010GRY41CHRM
  • Stack Chair, Series Classic, Material Plastic, Height 10 In., Width 14-3/4 In., Depth 15 In., Color Gray,...More

Stack Chair,Plastic,Black,Grade 3 to 4
  • VIRCO INC.
  • Stack Chair, Plastic, Black, Grade 3 to 4
  • Item # 23L898
  • Mfr. Model # N916BLK01CHRM
  • Stack Chair, Series METAPHOR, Material Plastic, Height 16 In., Width 18-1/2 In., Depth 20-1/2 In., Color...More

Stack Chair,Plastic,Black
  • VIRCO INC.
  • Stack Chair, Plastic, Black
  • Item # 23L653
  • Mfr. Model # 2018BLK01CHRM
  • Stack Chair, Series 2000, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 20-1/2 In., Color Black

Stack Chair,Plastic,Navy
  • VIRCO INC.
  • Stack Chair, Plastic, Navy
  • Item # 23L914
  • Mfr. Model # SG418BLU51CHRM
  • Stack Chair, Series SAGE, Material Plastic, Height 18 In., Width 20-3/4 In., Depth 22-3/4 In., Color Navy

Student Desk,Medium Oak/Black
  • VIRCO INC.
  • Student Desk, Medium Oak/Black
  • Item # 23L626
  • Mfr. Model # 765BLK01OAK084NATBLK01
  • Student Desk, Series 785, Work Surface Color Medium Oak/Black, Frame Finish Black, Overall Width 20 In.,...More

Cafe Top,Gray Nebula,Square,36x36 In
  • VIRCO INC.
  • Cafe Top, Gray Nebula, Square, 36x36 In
  • Item # 23L934
  • Mfr. Model # U3636GRY091BLK01BLK01
  • Cafe Top, Shape Square, Top Material High Pressure Laminate, Top Color Options Gray Nebula, Width 36 In.,...More

Cafe Top,Gray Nebula,Round,36 In
  • VIRCO INC.
  • Cafe Top, Gray Nebula, Round, 36 In
  • Item # 23L936
  • Mfr. Model # U36RGRY091BLK01BLK01
  • Cafe Top, Shape Round, Top Material High Pressure Laminate, Top Color Options Gray Nebula, Diameter 36 In.,...More

Cafe Top,Walnut,Round,36 In
  • VIRCO INC.
  • Cafe Top, Walnut, Round, 36 In
  • Item # 23L937
  • Mfr. Model # U36RWAL078BLK01BLK01
  • Cafe Top, Shape Round, Top Material High Pressure Laminate, Top Color Options Walnut, Diameter 36 In., Top...More

Stack Chair,Plastic,Navy,Grade K to 2
Stack Chair,Plastic,Navy,PRE K to 1
  • VIRCO INC.
  • Stack Chair, Plastic, Navy, PRE K to 1
  • Item # 23L944
  • Mfr. Model # ZU413BLU51CHRM
  • Stack Chair, Series ZUMA, Material Plastic, Height 13 In., Width 15-3/4 In., Depth 15 In., Color Navy, Grade...More

Student Desk,Medium Oak/Black
  • VIRCO INC.
  • Student Desk, Medium Oak/Black
  • Item # 23L634
  • Mfr. Model # 785BLK01OAK084NATBLK01
  • Student Desk, Series 785, Work Surface Color Medium Oak/Black, Frame Finish Black, Overall Width 18 In.,...More

Table,Horseshoe,Gray Nebula,Preschool-K
  • VIRCO INC.
  • Table, Horseshoe, Gray Nebula, Preschool-K
  • Item # 23L814
  • Mfr. Model # 48HORSE60LOGRY091GRN75GRY02
  • Activity Table, 4000 Series, Shape Horseshoe, Grade Level Preschool-K, Width 25 In., Height 17 to 25 In.,...More

Results per page: 16 | 32 | 48