Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

327 Results Found that Include 327 Products 

 |  Results per page: 16 | 32 | 48
Compare

Stack Chair, Plastic, Black

VIRCO INC.

Grainger Item # 23L913 | Mfr. Model # N9TASK18BLK01BLK01

Catalog Page # NA

Stack Chair, Series METAPHOR, Material Plastic, Height 15 to 19-1/2 In., Width 24 In., Depth 24 In., Color...More

Compare
Compare

Book Cart, Double-Sided, Black

SAFCO

Grainger Item # 20C475 | Mfr. Model # 5335BL

Catalog Page # NA

Book Cart, Double-Sided, Construction Steel, Color Black, Height 41-1/4 In., Width 41-1/4 In., Depth 17-3/4...More

Compare
Compare

Stack Chair, Plastic, Gray, PRE K to 1

VIRCO INC.

Grainger Item # 23L685 | Mfr. Model # 9012GRY41CHRM

Catalog Page # NA

Stack Chair, Series Classic, Material Plastic, Height 12 In., Width 14-3/4 In., Depth 15 In., Color Gray,...More

Compare
Compare

Cafe Base, Black, 29 In

VIRCO INC.

Grainger Item # 23L728 | Mfr. Model # 66920BLK03

Catalog Page # NA

Cafe Base, Material Cast Iron, Frame Finish Black, Height 29 In., Assembly Required Yes

Compare
Compare

Book Cart, Single-Sided, Black

SAFCO

Grainger Item # 20C476 | Mfr. Model # 5336BL

Catalog Page # NA

Book Cart, Single-Sided, Construction Steel, Color Black, Height 44-1/4 In., Width 33, Depth 14-1/4 In.,...More

Compare
Compare

Task Chair, Plastic, Black

VIRCO INC.

Grainger Item # 23L943 | Mfr. Model # ZTASK18BLK01BLK01

Catalog Page # NA

Task Chair, Series ZUMA, Material Plastic, Height 16 to 20-1/2 In., Width 24 In., Depth 24 In., Color Black

Compare
Compare

Flat Shelf, Single Face, 7 Shelves

ESTEY

Grainger Item # 5MLR2 | Mfr. Model # WF81100

Catalog Page # NA

Flat Library Shelving, Single Face Starter, Steel, Color Putty, Finish Powder Coat, Height 84", Width 36",...More

Compare
Compare

Cafe Base, Black, 27-7/8 In

VIRCO INC.

Grainger Item # 23L727 | Mfr. Model # 66833BLK03

Catalog Page # NA

Cafe Base, Material Cast Iron, Frame Finish Black, Height 27-7/8 In., Assembly Required Yes

Compare
Compare

Flat Shelf, Single Face, 5 Shelves

ESTEY

Grainger Item # 5MLR0 | Mfr. Model # WF61100

Catalog Page # NA

Flat Library Shelving, Single Face Starter, Steel, Color Putty, Finish Powder Coat, Height 66", Width 36",...More

Compare
Compare

Cafe Top, Walnut, Square, 36x36 In

VIRCO INC.

Grainger Item # 23L935 | Mfr. Model # U3636WAL078BLK01BLK01

Catalog Page # NA

Cafe Top, Shape Square, Top Material High Pressure Laminate, Top Color Options Walnut, Width 36 In., Depth 36...More

Compare
Compare

Stack Chair, Plastic, Navy

VIRCO INC.

Grainger Item # 23L912 | Mfr. Model # N9TASK18BLU51BLK01

Catalog Page # NA

Stack Chair, Series METAPHOR, Material Plastic, Height 15 to 19-1/2 In., Width 24 In., Depth 24 In., Color...More

Compare
Compare

Flat Shelf, Single Face, 3 Shelves

ESTEY

Grainger Item # 5MLP9 | Mfr. Model # WF41100

Catalog Page # NA

Flat Library Shelving, Single Face Starter, Steel, Color Putty, Finish Powder Coat, Height 42", Width 36",...More

Compare
Compare

Stack Chair, Plastic, Black

VIRCO INC.

Grainger Item # 23L915 | Mfr. Model # SG418BLK01CHRM

Catalog Page # NA

Stack Chair, Series SAGE, Material Plastic, Height 18 In., Width 20-3/4 In., Depth 22-3/4 In., Color Black

Compare
Compare

Stack Chair, Plastic, Red

VIRCO INC.

Grainger Item # 23L654 | Mfr. Model # 2018RED70CHRM

Catalog Page # NA

Stack Chair, Series 2000, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 20-1/2 In., Color Red

Compare
Compare

Wire Book Cart, Steel, Black

SAFCO

Grainger Item # 20C474 | Mfr. Model # 5333BL

Catalog Page # NA

Wire Book Cart, Construction Steel, Color Black, Height 40-1/4 In., Width 44, Depth 18-3/4 In., Capacity per...More

Compare
Compare

Mobile Stool Table, Oak, Navy, 58x144 In.

VIRCO INC.

Grainger Item # 23L878 | Mfr. Model # MTS17291212BLU51OAK084BLK01CHRM

Catalog Page # NA

Mobile Stool Table, Seating Capacity 12 Person, Shape Rectangle, Top Material High Pressure Laminate, Base...More

Compare
Compare

Stack Chair, Plastic, Yellow, PRE K to 1

VIRCO INC.

Grainger Item # 23L946 | Mfr. Model # ZU413YWL47CHRM

Catalog Page # NA

Stack Chair, Series ZUMA, Material Plastic, Height 13 In., Width 15-3/4 In., Depth 15 In., Color Yellow,...More

Compare
Compare

Stack Chair, Plastic, Navy, PRE K to 1

VIRCO INC.

Grainger Item # 23L722 | Mfr. Model # 9612BLU51CHRM

Catalog Page # NA

Stack Chair, Series Classic, Material Plastic, Height 12 In., Width 15 In., Depth 14-3/4 In., Color Navy,...More

Compare
Compare

Cafe Top, Walnut, 48x30 In

VIRCO INC.

Grainger Item # 23L933 | Mfr. Model # U3048WAL078BLK01BLK01

Catalog Page # NA

Cafe Top, Shape Rectangle, Top Material High Pressure Laminate, Top Color Options Walnut, Width 48 In., Depth...More

Compare
Compare

Table, Trapezoidal, 30x60 In, Gray, Pre-K

VIRCO INC.

Grainger Item # 23L837 | Mfr. Model # 48TRAP60LOGRY091PUR43GRY02

Catalog Page # NA

Activity Table, 4000 Series, Shape Trapezoidal, Grade Level Preschool-K, Width 30 In., Height 17 to 25 In.,...More

Compare
Compare

Cafe Top, Gray Nebula, 48x30 In

VIRCO INC.

Grainger Item # 23L932 | Mfr. Model # U3048GRY091BLK01BLK01

Catalog Page # NA

Cafe Top, Shape Rectangle, Top Material High Pressure Laminate, Top Color Options Gray Nebula, Width 48 In.,...More

Compare
Compare

Divider Shelf, Single, 3 Shelves, 10 In

ESTEY

Grainger Item # 5MLR7 | Mfr. Model # WBDF41100

Catalog Page # NA

Divider Library Shelving, Single Face Starter, Steel, Color Putty, Finish Powder Coat, Height 42", Width 36",...More

Compare
Compare

Stack Chair, Plastic, Black

VIRCO INC.

Grainger Item # 23L653 | Mfr. Model # 2018BLK01CHRM

Catalog Page # NA

Stack Chair, Series 2000, Material Plastic, Height 18 In., Width 18-3/4 In., Depth 20-1/2 In., Color Black

Compare
Compare

Book Truck, Double Sided, Putty

SANDUSKY LEE

Grainger Item # 22ND41 | Mfr. Model # SV336-07

Catalog Page # NA

Book Truck, Double Sided, Unassembled, Construction Steel, Color Putty, Finish Powder Coat, Height 46 In.,...More

Compare
Compare

Table, Trapezoidal, 30x60 In, Gray, Pre-K

VIRCO INC.

Grainger Item # 23L843 | Mfr. Model # 48TRAP60LOGRY091BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Trapezoidal, Grade Level Preschool-K, Width 30 In., Height 17 to 25 In.,...More

Compare
Compare

Table, 24 x 36 In, Gray Nebula, Preschool-K

VIRCO INC.

Grainger Item # 23L762 | Mfr. Model # 482436LOGRY091BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Rectangle, Grade Level Preschool-K, Width 24 In., Height 17 to 25 In.,...More

Compare
Compare

Office Desk, 60 x 29-1/2 x 30 In, Black

SANDUSKY LEE

Grainger Item # 49J346 | Mfr. Model # SQ6030BGN

Catalog Page # NA

Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

Compare
Compare

Table, 30 x 48 In, Medium Oak, Preschool-K

VIRCO INC.

Grainger Item # 23L779 | Mfr. Model # 483048LOOAK084BLK01BLK01

Catalog Page # NA

Activity Table, 4000 Series, Shape Rectangle, Grade Level Preschool-K, Width 30 In., Height 17 to 25 In.,...More

Compare
Compare

Stack Chair, Plastic, Red

VIRCO INC.

Grainger Item # 23L961 | Mfr. Model # ZU418RED70CHRM

Catalog Page # NA

Stack Chair, Series ZUMA, Material Plastic, Height 18 In., Width 20-3/4 In., Depth 20-3/4 In., Color Red

Compare
Compare

Stack Chair, Plastic, Blueberry, Grade 3-4

VIRCO INC.

Grainger Item # 23L702 | Mfr. Model # 9016BLU40CHRM

Catalog Page # NA

Stack Chair, Series Classic, Material Plastic, Height 16 In., Width 16-3/4 In., Depth 19-1/2 In., Color...More

Compare
Compare

Student Desk, Fusion MapleBlueberry

VIRCO INC.

Grainger Item # 23L628 | Mfr. Model # 785BLU40MPL385NATGRY02

Catalog Page # NA

Student Desk, Series 785, Work Surface Color Fusion MapleBlueberry, Frame Finish Silver Mist, Overall Width...More

Compare
Compare

Stack Chair, Plastic, Black, Grade K to 2

VIRCO INC.

Grainger Item # 23L644 | Mfr. Model # 2014BLK01CHRM

Catalog Page # NA

Stack Chair, Series 2000, Material Plastic, Height 14 In., Width 14-3/4 In., Depth 14 In., Color Black, Grade...More

Compare
 |  Results per page: 16 | 32 | 48
loader image