Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

18 Results Found that Include 18 Products 

 |  Results per page: 16 | 32 | 48

    Office Desk, 60 x 29-1/2 x 30 In, Black

    SANDUSKY LEE

    Grainger Item # 49J346 | Mfr. Model # SQ6030BGN

    Catalog Page # NA

    Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

    Book Cart, Single-Sided, Steel, Powder Coat

    SAFCO

    Grainger Item # 49J018 | Mfr. Model # 5358SA

    Catalog Page # NA

    Book Cart, Single-Sided, Construction Steel, Color Sand, Finish Powder Coat, Height 43-1/2 In., Width 36 In.,...More

    Book Cart, Double-Sided, Steel, Powder Coat

    SAFCO

    Grainger Item # 49J017 | Mfr. Model # 5357SA

    Catalog Page # NA

    Book Cart, Double-Sided, Construction Steel, Color Sand, Finish Powder Coat, Height 43-1/2 In., Width 36 In.,...More

    Computer Cart, Steel, Platinum

    BUDDY PRODUCTS

    Grainger Item # 49J498 | Mfr. Model # 6385-32

    Catalog Page # NA

    Computer Cart, Mobile, Material Steel, Number of Shelves 3, Color Platinum, Keyboard Shelf No, Construction...More

    Book Cart, Steel, 225 lb.

    BUDDY PRODUCTS

    Grainger Item # 49J476 | Mfr. Model # 5416-32

    Catalog Page # NA

    Book Cart, Sloped Shelf Type, Load Capacity 225 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

    Book Cart, Single Sided, Slvr, 50lb, 2 Shlvs

    BUDDY PRODUCTS

    Grainger Item # 49J472 | Mfr. Model # 5413-32

    Catalog Page # NA

    Book Cart, Single Sided, Construction Welded Steel, Color Silver, Finish Powder Coat, Height 25 In., Width 26...More

    Office Desk, 48 x 29-1/2 x 30 In, Putty

    SANDUSKY LEE

    Grainger Item # 49J343 | Mfr. Model # SQ4830PO

    Catalog Page # NA

    Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

    Computer Cart, Steel, Platinum

    BUDDY PRODUCTS

    Grainger Item # 49J507 | Mfr. Model # 6585-32

    Catalog Page # NA

    Computer Cart, Mobile, Material Steel, Number of Shelves 3, Color Platinum, Keyboard Shelf No, Construction...More

    Office Desk, 60 x 29-1/2 x 30 In, Black

    SANDUSKY LEE

    Grainger Item # 49J348 | Mfr. Model # DQ6030BGN

    Catalog Page # NA

    Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

    Office Desk, 48 x 29-1/2 x 30 In, Black

    SANDUSKY LEE

    Grainger Item # 49J341 | Mfr. Model # SQ4830BO

    Catalog Page # NA

    Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

    Book Cart, Single Sided, Blk, 50lb, 2 Shlvs

    BUDDY PRODUCTS

    Grainger Item # 49J473 | Mfr. Model # 5413-4

    Catalog Page # NA

    Book Cart, Single Sided, Construction Welded Steel, Color Black, Finish Powder Coat, Height 25 In., Width 26...More

    Office Desk, 48 x 29-1/2 x 30 In, Black

    SANDUSKY LEE

    Grainger Item # 49J344 | Mfr. Model # SQ4830BGN

    Catalog Page # NA

    Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

    Book Cart, Steel, 150 lb., Platinum

    BUDDY PRODUCTS

    Grainger Item # 49J475 | Mfr. Model # 5414-32

    Catalog Page # NA

    Book Cart, Sloped Shelf Type, Load Capacity 150 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

    Book Cart, Single Sided, Slvr, 50lb, 2 Shlvs

    BUDDY PRODUCTS

    Grainger Item # 49J471 | Mfr. Model # 5413-3

    Catalog Page # NA

    Book Cart, Single Sided, Construction Welded Steel, Color Silver, Finish Powder Coat, Height 25 In., Width 26...More

    Office Desk, 48 x 29-1/2 x 30 In, Black

    SANDUSKY LEE

    Grainger Item # 49J342 | Mfr. Model # SQ4830BM

    Catalog Page # NA

    Desk, Straight Edge, 600 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

    Office Desk, 60 x 29-1/2 x 30 In, Black

    SANDUSKY LEE

    Grainger Item # 49J347 | Mfr. Model # DQ6030BM

    Catalog Page # NA

    Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

    Book Cart, Steel, 150 lb., Silver

    BUDDY PRODUCTS

    Grainger Item # 49J474 | Mfr. Model # 5414-3

    Catalog Page # NA

    Book Cart, Sloped Shelf Type, Load Capacity 150 lb., Cart Material Steel, Top Material Steel, 20 Gauge,...More

    Office Desk, 60 x 29-1/2 x 30 In, Black

    SANDUSKY LEE

    Grainger Item # 49J345 | Mfr. Model # SQ6030BM

    Catalog Page # NA

    Desk, Straight Edge, 600 Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 30 In.,...More

     |  Results per page: 16 | 32 | 48
      loader image