Skip Content

Filter Results By

Lever Chain Hoists

4 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mini Lever Chain Hoist, 1000 lb. Load Capacity, 10 ft.
  • CM
  • Mini Lever Chain Hoist, 1000 lb. Load Capacity, 10 ft. Lift, 1" Hook Opening CM Mini Lever Chain Hoists, 10 ft.
  • Mini-lever chain hoists can be used for lifting operations. They have a hook to hang the unit, and a hook on the end of the chain. They also feature ratcheting mechanisms driven by levers.

  • Item # 2FTB3
  • Mfr. Model # 0216
  • Mini Lever Chain Hoist, Load Capacity 1000 lb., Lift 10 ft., Hook Opening 1 In., Min. Between Hooks 6-5/16...More

  • CM
  • CM Lever Chain Hoists, 5 ft. Lift CM Lever Chain Hoists, 5 ft. Lift
  • Multiple product options available

    These lever-operated chain hoists can be used to pull, lift, drag, or stretch. Each features weatherproof aluminum alloy construction with a powder-coated finish, and a weston-type automatic braking system. Short and long handle 3/4- to 3-ton pullers offer 1-stage reduction gearing and metric rating, and a 2200 lb./ton Hoistaloy® hardened steel load chain. 1-handed operation from any position.

    Multiple product options available

  • CM
  • CM Lever Chain Hoists, 20 ft. Lift CM Lever Chain Hoists, 20 ft. Lift
  • Multiple product options available

    These lever-operated chain hoists can be used to pull, lift, drag, or stretch. Each features weatherproof aluminum alloy construction with a powder-coated finish, and a weston-type automatic braking system. Short and long handle 3/4- to 3-ton pullers offer 1-stage reduction gearing and metric rating, and a 2200 lb./ton Hoistaloy® hardened steel load chain. 1-handed operation from any position.

    Multiple product options available

  • CM
  • CM Lever Chain Hoists, 10 ft. Lift CM Lever Chain Hoists, 10 ft. Lift
  • Multiple product options available

    These lever-operated chain hoists can be used to pull, lift, drag, or stretch. Each features weatherproof aluminum alloy construction with a powder-coated finish, and a weston-type automatic braking system. Short and long handle 3/4- to 3-ton pullers offer 1-stage reduction gearing and metric rating, and a 2200 lb./ton Hoistaloy® hardened steel load chain. 1-handed operation from any position.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More