Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Head Style
Mounting Thread
Markings
Number of Sections
Construction
Brand
Price

Leveling Rods and Tripods

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Adj Elevating Tripod,Aluminum,23-65 In
    Adj Elevating Tripod,Aluminum,118 1/8 In
    • Adj Elevating Tripod, Aluminum, 118 1/8 InAdj Elevating Tripod,Aluminum,118 1/8 In
    • Item # 1YRT6
    • Mfr. Model # 40-6330
    • Adjustable Elevating Tripod, Heavy Duty, Head Style Flat, Mounting Thread 5/8-11, Length 49 7/8 To 118 1/8...More

    Universal Tripod/Grade Rod Kit,Aluminum
    • Universal Tripod/Grade Rod Kit, AluminumUniversal Tripod/Grade Rod Kit,Aluminum
    • Item # 1YRR6
    • Mfr. Model # 40-6350
    • Universal Tripod/Grade Rod Kit, Adjustable/Telescoping, Head Style Flat, Mounting Thread 5/8-11, Length...More

    Leveling Rod w/Bag,Aluminum,13 Ft
    • Leveling Rod w/Bag, Aluminum, 13 FtLeveling Rod w/Bag,Aluminum,13 Ft
    • Item # 1YRT4
    • Mfr. Model # 40-6310
    • Telescoping Leveling Rod, Dual Faced, Rectangular, Length 13 Ft, Graduations Feet/Inches Front, Feet/Tenths...More

    Leveling Rod w/Bag,Aluminum,16 Ft
    • Leveling Rod w/Bag, Aluminum, 16 FtLeveling Rod w/Bag,Aluminum,16 Ft
    • Item # 1YRT5
    • Mfr. Model # 40-6320
    • Telescoping Leveling Rod, Dual Faced, Rectangular, Length 16 FT, Graduations Feet/Inches Front, Feet/Tenths...More

    Telescoping Leveling Rod,Rect,8 ft.
    • Telescoping Leveling Rod, Rect, 8 ft.Telescoping Leveling Rod,Rect,8 ft.
    • Item # 6ZTL6
    • Mfr. Model # 40-6862
    • Telescoping Leveling Rod, Rectangular, Length 8 ft., Graduations Feet/Inches/10ths, Number of Sections 3,...More

    Telescoping Leveling Rod,Rect,25 ft.
    • Telescoping Leveling Rod, Rect, 25 ft.Telescoping Leveling Rod,Rect,25 ft.
    • Item # 6ZTL4
    • Mfr. Model # 40-6325
    • Telescoping Leveling Rod, Rectangular, 25 ft. Length, Graduations Inches/8ths, Number of Sections 6, Markings...More

    Tripod,5/8-11,48 to 60 In L,Aluminum
    Telescoping Leveling Rod,Rect,16 ft.
    • Telescoping Leveling Rod, Rect, 16 ft.Telescoping Leveling Rod,Rect,16 ft.
    • Item # 6ZTL5
    • Mfr. Model # 40-6316
    • Telescoping Leveling Rod, Rectangular, 16 ft. Length, Graduations Inches/8ths, Number of Sections 4, Markings...More

    Adjustable Tripod,Aluminum,41 3/4-67 In
    • Adjustable Tripod, Aluminum, 41 3/4-67 InAdjustable Tripod,Aluminum,41 3/4-67 In
    • Item # 1YRT7
    • Mfr. Model # 40-6340
    • Adjustable Tripod, Standard Duty, Head Style Flat, Mounting Thread 5/8-11, Length 41 3/4 To 67 In, Number of...More

    Tripod,5/8-11,48 to 66 In L,Fiberglass
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More