Skip Content

Filter Results By

Item
Type
Head Style
Mounting Thread
Markings
Number of Sections
Construction
Brand
Price
Shop By
Ratings

Leveling Rods and Tripods

31 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Universal Tripod/Grade Rod Kit,Aluminum
    • JOHNSON
    • Universal Tripod/Grade Rod Kit, AluminumUniversal Tripod/Grade Rod Kit,Aluminum
    • Item # 1YRR6
    • Mfr. Model # 40-6350
    • Universal Tripod/Grade Rod Kit, Adjustable/Telescoping, Head Style Flat, Mounting Thread 5/8-11, Length...More

    Adj Elevating Tripod,Aluminum,118 1/8 In
    • JOHNSON
    • Adj Elevating Tripod, Aluminum, 118 1/8 InAdj Elevating Tripod,Aluminum,118 1/8 In
    • Item # 1YRT6
    • Mfr. Model # 40-6330
    • Adjustable Elevating Tripod, Heavy Duty, Head Style Flat, Mounting Thread 5/8-11, Length 49 7/8 To 118 1/8...More

    Adj Elevating Tripod,Aluminum,23-65 In
    • JOHNSON
    • Adj Elevating Tripod, Aluminum, 23-65 InAdj Elevating Tripod,Aluminum,23-65 In
    • Item # 1YRV5
    • Mfr. Model # 40-6861
    • Adjustable Elevating Tripod, Head Style Flat, Mounting Thread 5/8-11 And 1/4-20, Length 23 To 65 In, Number...More

    Leveling Rod w/Bag,Aluminum,16 Ft
    • JOHNSON
    • Leveling Rod w/Bag, Aluminum, 16 FtLeveling Rod w/Bag,Aluminum,16 Ft
    • Item # 1YRT5
    • Mfr. Model # 40-6320
    • Telescoping Leveling Rod, Dual Faced, Rectangular, Length 16 FT, Graduations Feet/Inches Front, Feet/Tenths...More

    Tripod,Compact,Flat Head,Aluminum
    • BOSCH
    • Tripod, Compact, Flat Head, AluminumTripod,Compact,Flat Head,Aluminum
    • Item # 30HK64
    • Mfr. Model # BT150
    • Tripod, Compact, Head Style Flat, Mounting Thread 1/4 In., Length 1-55/64 ft., Number of Sections 1, Markings...More

    Leveling Rod,Aluminum,16 Ft
    • CST/BERGER
    • Leveling Rod, Aluminum, 16 FtLeveling Rod,Aluminum,16 Ft
    • Item # 1ELP5
    • Mfr. Model # 06-816
    • Telescoping Leveling Rod, Rectangular, Length 16 Ft, Graduations Feet/10ths/100ths, Number of Sections 5,...More

    Leveling Rod w/Bag,Aluminum,13 Ft
    • JOHNSON
    • Leveling Rod w/Bag, Aluminum, 13 FtLeveling Rod w/Bag,Aluminum,13 Ft
    • Item # 1YRT4
    • Mfr. Model # 40-6310
    • Telescoping Leveling Rod, Dual Faced, Rectangular, Length 13 Ft, Graduations Feet/Inches Front, Feet/Tenths...More

    Telescoping Fiberglass Leveling Rod,25ft
    • CST/BERGER
    • Telescoping Fiberglass Leveling Rod, 25ftTelescoping Fiberglass Leveling Rod,25ft
    • Item # 1ELP7
    • Mfr. Model # 06-925C
    • Telescoping Leveling Rod, Rectangular, Length 25 Ft, Graduations Feet/Inches/8ths, Number of Sections 6,...More

    Tripod,Flat Head,Heavy Duty,Aluminum
    Stand,Tripod,Adjustable,24 to 67 In.
    • DEWALT
    • Stand, Tripod, Adjustable, 24 to 67 In.Stand,Tripod,Adjustable,24 to 67 In.
    • Item # 31CN29
    • Mfr. Model # DW0881
    • Stand, Tripod, Head Style Adjustable, Mounting Thread 1/4 In. x 20, Length 24 In. to 67 In., Graduations 1...More

    Tripod,Adjustable/Telescoping,8 ft. L
    • BOSCH
    • Tripod, Adjustable/Telescoping, 8 ft. LTripod,Adjustable/Telescoping,8 ft. L
    • Item # 38EW46
    • Mfr. Model # BT250
    • Tripod, Adjustable/Telescoping, Head Style Flat, Mounting Thread 1/4 In.-20, Length 8 ft., Graduations...More

    Rod,Leveling,8ft
    Telescoping Leveling Rod,Rect,25 ft.
    • JOHNSON
    • Telescoping Leveling Rod, Rect, 25 ft.Telescoping Leveling Rod,Rect,25 ft.
    • Item # 6ZTL4
    • Mfr. Model # 40-6325
    • Telescoping Leveling Rod, Rectangular, 25 ft. Length, Graduations Inches/8ths, Number of Sections 6, Markings...More

    Tripod,5/8-11,48 to 60 In L,Aluminum
    Adj Wood/Fiberglass Tripod,Flat,42-72 In
    • CST/BERGER
    • Adj Wood/Fiberglass Tripod, Flat, 42-72 InAdj Wood/Fiberglass Tripod,Flat,42-72 In
    • Item # 1ELR2
    • Mfr. Model # 60-WDF20-O
    • Quick Clamp Adjustable Tripod, Head Style Flat, Mounting Thread 5/8-11, Length 42 To 72 In, Maple Hardwood...More

    Tripod,Stand-Up,Flat,L61In
    Telescoping Leveling Rod,Rect,8 ft.
    • JOHNSON
    • Telescoping Leveling Rod, Rect, 8 ft.Telescoping Leveling Rod,Rect,8 ft.
    • Item # 6ZTL6
    • Mfr. Model # 40-6862
    • Telescoping Leveling Rod, Rectangular, Length 8 ft., Graduations Feet/Inches/10ths, Number of Sections 3,...More

    Telescoping Fiberglass Leveling Rod,16ft
    • CST/BERGER
    • Telescoping Fiberglass Leveling Rod, 16ftTelescoping Fiberglass Leveling Rod,16ft
    • Item # 1ELP6
    • Mfr. Model # 06-916C
    • Telescoping Leveling Rod, Rectangular, Length 16 Ft, Graduations Feet/Inches/8ths, Number of Sections 5,...More

    Telescoping Leveling Rod,Rect,16 ft.
    • JOHNSON
    • Telescoping Leveling Rod, Rect, 16 ft.Telescoping Leveling Rod,Rect,16 ft.
    • Item # 6ZTL5
    • Mfr. Model # 40-6316
    • Telescoping Leveling Rod, Rectangular, 16 ft. Length, Graduations Inches/8ths, Number of Sections 4, Markings...More

    Leveling Rod,5 Sections,Fiberglass
    • CST/BERGER
    • Leveling Rod, 5 Sections, FiberglassLeveling Rod,5 Sections,Fiberglass
    • Item # 8EX19
    • Mfr. Model # 06-913
    • Leveling Rod, Rectangular, Length 13 ft., Graduations 10ths, Number of Sections 4, Markings Scale on Back...More

    Tripod,5/8-11,48 to 66 In L,Fiberglass
    Telescoping Rod,4 Sections,Aluminum
    Leveling Rod,5 Sections,Fiberglass
    • CST/BERGER
    • Leveling Rod, 5 Sections, FiberglassLeveling Rod,5 Sections,Fiberglass
    • Item # 9T954
    • Mfr. Model # 06-916
    • Leveling Rod, Rectangular, Length 16 ft., Graduations 10ths, Number of Sections 5, Markings Scale on Back...More

    Car Window Mount,Spotting Scope,Flat
    Leveling Rod,47 1/2 In to 13 Ft Long
    Adjustable Tripod,Aluminum,41 3/4-67 In
    • JOHNSON
    • Adjustable Tripod, Aluminum, 41 3/4-67 InAdjustable Tripod,Aluminum,41 3/4-67 In
    • Item # 1YRT7
    • Mfr. Model # 40-6340
    • Adjustable Tripod, Standard Duty, Head Style Flat, Mounting Thread 5/8-11, Length 41 3/4 To 67 In, Number of...More

    Tripod,Heavy Duty,Flat Head,Fiberglass
    • CST
    • Tripod, Heavy Duty, Flat Head, FiberglassTripod,Heavy Duty,Flat Head,Fiberglass
    • Item # 30HK68
    • Mfr. Model # TP10F
    • Tripod, Heavy Duty, Head Style Flat, Mounting Thread 5/8 In., Length 37/64 ft., Number of Sections 1,...More

    Total Station Construction Staking Kit
    • CST/BERGER
    • Total Station Construction Staking KitTotal Station Construction Staking Kit
    • Item # 1ELR1
    • Mfr. Model # 56-TSKIT-CS
    • Total Station Staking Kit, Construction, Starter, Head Style Flat, Mounting Thread 5/8-11, Length Tripod 42...More

    Total Station Accessory Starter Kit
    • CST/BERGER
    • Total Station Accessory Starter KitTotal Station Accessory Starter Kit
    • Item # 1ELP8
    • Mfr. Model # 56-TSKIT
    • Total Station Starter Kit, Head Style Flat, Mounting Thread 5/8-11, Length Tripod 42 To 72 In, Prism Pole 8...More

    Leveling Rod,Aluminum,13 Ft
    • CST/BERGER
    • Leveling Rod, Aluminum, 13 FtLeveling Rod,Aluminum,13 Ft
    • Item # 1ELP4
    • Mfr. Model # 06-813
    • Telescoping Leveling Rod, Rectangular, Length 13 Ft, Graduations Feet/10ths/100ths, Number of Sections 4,...More

    Rod,Leveling,16ft
    Results per page: 16 | 32 | 48

      Get a high-quality tripod and grade rod from Grainger to help with your land surveying or other outdoor work. Heavy-duty, standard-duty and quick-clamp tripods offer flat heads with 5/8–11 mounting threads. Tripods adjust to various heights and collapse to help make carrying and storage easier. Grade rod or leveling rod options include fiberglass, aluminum and telescoping rods. You’ll also find total station backsight, staking and accessory starter kits here. When quality and durability are important to getting the job done right, shop Grainger for rugged tripod and grade rod selections.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More