Skip Content

Filter Results By

125 Results Found that Include 699 Products

Lenox Tools

Lenox Brand LENOX develops premium-performance tools to help make your job easier. Since 1915, they produce products that outperform conventional tools using innovative design and unique testing. Browse our selection of LENOX hand tools, band saw blades and power tool accessories for a variety of applications.

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Spring Steel/High Speed SteelFolding Locking Utility Knife
Hack Saw Blade,Bi-Metal,12x1/2 In,18 TPI
  • LENOX
  • Hack Saw Blade, Bi-Metal, 12x1/2 In, 18 TPIHack Saw Blade,Bi-Metal,12x1/2 In,18 TPI
  • Item # 24C981
  • Mfr. Model # S218HE
  • Hack Saw Blade, Bi-Metal Material, Length (In.) 12, Width (In.) 1/2, Thickness (In.) 0.023, 18 Teeth per...More

Hack Saw Blade,Bi-Metal,10x1/2 In,24 TPI
  • LENOX
  • Hack Saw Blade, Bi-Metal, 10x1/2 In, 24 TPIHack Saw Blade,Bi-Metal,10x1/2 In,24 TPI
  • Item # 24C979
  • Mfr. Model # S024HE
  • Hack Saw Blade, Bi-Metal Material, Length (In.) 10, Width (In.) 1/2, Thickness (In.) 0.023, 24 Teeth per...More

Hack Saw Blade,Bi-Metal,12x1/2 In,32 TPI
  • LENOX
  • Hack Saw Blade, Bi-Metal, 12x1/2 In, 32 TPIHack Saw Blade,Bi-Metal,12x1/2 In,32 TPI
  • Item # 24C983
  • Mfr. Model # S232HE
  • Hack Saw Blade, Bi-Metal Material, Length (In.) 12, Width (In.) 1/2, Thickness (In.) 0.023, 32 Teeth per...More

  • LENOX
  • Bi-MetalBi-Metal
  • Multiple product options available

    Multiple product options available

MRO Hole Saw Kit,1-7/8 In,17 Pcs
  • LENOX
  • MRO Hole Saw Kit, 1-7/8 In, 17 PcsMRO Hole Saw Kit
  • Item # 12P298
  • Mfr. Model # 308021200L
  • Maintenance Hole Saw Kit, Number of Pieces 17, Tooth Material Bi-Metal, Arbor Design Included, Range of Saw...More

Hacksaw Blade,12In,24TPI,Bi-Metal,PK10
Pilot Bit, 3L, 5L, 6L, 7L
  • LENOX
  • Pilot Bit, 3L, 5L, 6L, 7LPilot Bit, 3L, 5L, 6L, 7L
  • Item # 12P312
  • Mfr. Model # 1779810
  • Pilot Drill Bit, Shank Size 1/4 In., Shank Shape Round, Replacement Pilot Drill No. Mfr. No. 1779810,...More

Reciprocating Saw Blade,8 In. L
  • LENOX
  • Reciprocating Saw Blade, 8 In. LReciprocating Saw Blade,8 In. L
  • Item # 2JGA1
  • Mfr. Model # 800RDG
  • Reciprocating Saw Blade, Primary Saw Application Specialty, Length 8 In., Teeth per Inch Diamond Grit,...More

Sheet Metal Crimper,3-Blade,1-1/2 in Jaw
Hacksaw Blade,12In,18TPI,Bi-Metal,PK10
Hack Saw,Adj,10 or 12 In.,24 TPI
  • LENOX
  • Hack Saw, Adj, 10 or 12 In., 24 TPIHack Saw,Adj,10 or 12 In.,24 TPI
  • Item # 24C976
  • Mfr. Model # 1512
  • Hack Saw, Adjustable, Length 4-3/4 In., Blade Length 10 or 12 In., Blade Width 1/2 In., 24 Teeth per Inch,...More

Reciprocating Saw Blade Set,6 In. L
  • LENOX
  • Reciprocating Saw Blade Set, 6 In. LReciprocating Saw Blade Set,6 In. L
  • Item # 4XL04
  • Mfr. Model # 546A
  • Reciprocating Saw Blade Set, Primary Saw Application General Purpose, Length 6 In., Teeth per Inch Various,...More

Hack Saw Blade,Bi-Metal,12x1/2 In,24 TPI
  • LENOX
  • Hack Saw Blade, Bi-Metal, 12x1/2 In, 24 TPIHack Saw Blade,Bi-Metal,12x1/2 In,24 TPI
  • Item # 24C982
  • Mfr. Model # S224HE
  • Hack Saw Blade, Bi-Metal Material, Length (In.) 12, Width (In.) 1/2, Thickness (In.) 0.023, 24 Teeth per...More

Tri-Fold Saw w/2 Blades
  • LENOX
  • Tri-Fold Saw w/2 BladesTri-Fold Saw w/2 Blades
  • Item # 3GPC4
  • Mfr. Model # 20997
  • Tri-Fold Saw, Length 12 In., Blade Length 6 In., 18, 6 Teeth per Inch, Handle Design Straight, Aluminum, 3...More

Arbor With Pilot Drill, 2L
  • LENOX
  • Arbor With Pilot Drill, 2LArbor With Pilot Drill, 2L
  • Item # 12P306
  • Mfr. Model # 1779801
  • Hole Saw Arbor, Shank Size 1/2 In., Shank Shape Hex, Fits Hole Saw Dia. 1-1/4 In. to 6 In., Thread Size...More

Hacksaw Frame,Tension,Ergo,12 In,24 TPI
Flex Nozzle
Carbide Hole Cutter,2 In,3/8 Cut D
  • LENOX
  • Carbide Hole Cutter, 2 In, 3/8 Cut DCarbide Hole Cutter,2 In,3/8 Cut D
  • Item # 1PME3
  • Mfr. Model # 20104-32CHC
  • Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2 In., Max. Cutting Depth 3/8 In., Number of Teeth 3,...More

Arbor With Pilot Drill, Snap Back, 5L
  • LENOX
  • Arbor With Pilot Drill, Snap Back, 5LArbor With Pilot Drill, Snap Back, 5L
  • Item # 12P309
  • Mfr. Model # 1779669
  • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 1-3/16 In., Thread Size...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More