Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

LEGACY

34 Results Found that Include 125 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Air Gun Swivel,360 Deg,1/2 FNPT Inlet
Multipurpose Air Hose,1/4 In.,100 ft. L
  • LEGACY
  • Multipurpose Air Hose, 1/4 In., 100 ft. L1/4" 300 psi Coupled Assembly Multipurpose Air Hose
  • Item # 1AFX3
  • Mfr. Model # HEPU14100YW2
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/4 In., Length 100 ft., Fitting Size 1/4 In. (M)NPT,...More

Sandblasting Gun Bag,Nylon
Air Gun Nozzle,2 In. L,Stainless Steel
Quick Coupler Body,(F)NPT,1/2,SS
  • LEGACY
  • Quick Coupler Body, (F)NPT, 1/2, SSAsian Style Hi Flow Interchange Quick Coupler Body
  • Item # 1KEE3
  • Mfr. Model # A68619-BG
  • Quick Coupler Body, Asian Style Hi Flow Interchange Type, Locking Type Push-to-Connect, 304 Stainless Steel,...More

Multipurpose Air Hose,Coupled Assembly
  • LEGACY
  • Multipurpose Air Hose, Coupled Assembly3/8" 300 psi Coupled Assembly Multipurpose Air Hose
  • Item # 1AFX4
  • Mfr. Model # HEPU3850YW2
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 3/8 In., Length 50 ft., Fitting Size 1/4 In. (M)NPT,...More

Pipe Nipple,Aluminum,1/4 (M)NPT
  • LEGACY
  • Pipe Nipple, Aluminum, 1/4 (M)NPTPipe Nipple,Aluminum,1/4 (M)NPT
  • Item # 10C209
  • Mfr. Model # A1445MA-GRA
  • Pipe Nipple, Fitting Size 1/4 In. (M)NPT, Hex Head Size 9/16 In., Material 6061-T6 Aluminum, Pressure Rating...More

Funnel Valve Kit,Dia 1 In,Polyproplyene
Air Gun,Black,120 psi,11-1/2 In. L
  • LEGACY
  • Air Gun, Black, 120 psi, 11-1/2 In. LPistol Grip Air Gun, Lever
  • Item # 1KUF3
  • Mfr. Model # AG4-10
  • Air Gun, Pistol Grip Body Style, Black, Lever Trigger, ABS Body Material, Inlet Size 1/4 In. (F)NPT,...More

Portable Hose Reel with 3/8"x100FT Hose
  • LEGACY
  • Portable Hose Reel with 3/8"x100FT HosePortable Hose Reel with 3/8"x100FT Hose
  • Item # 3MJH8
  • Mfr. Model # L8653
  • Hose Reel, Light Duty, Air, Hand Crank Drive Type, 3/4 In. (F)NPT Reel Inlet, Hose Included Y, Hose Inside...More

Coupler Plug,(M)NPT
  • LEGACY
  • Coupler Plug, (M)NPTAutomotive Interchange Coupler Plug
  • Item # 1HTL3
  • Mfr. Model # A72440-BG
  • Quick Coupler Plug, Automotive Interchange Type, Zinc Plated Finish, Pipe Size 1/4 In., (M)NPT Hose...More

Multipurpose Air Hose,1/2 In.,50 ft. L
  • LEGACY
  • Multipurpose Air Hose, 1/2 In., 50 ft. LMultipurpose Air Hose,1/2 In.,50 ft. L
  • Item # 1AFX5
  • Mfr. Model # HEPU1250YW3
  • Multipurpose Air Hose, Coupled Assembly, Inside Dia. 1/2 In., Length 50 ft., Fitting Size 3/8 In. (M)NPT,...More

Quick Coupler,(M)NPT,Brass
  • LEGACY
  • Quick Coupler, (M)NPT, BrassQuick Coupler,(M)NPT,Brass
  • Item # 1PTB1
  • Mfr. Model # A77425-BG
  • Quick Coupler Body, Universal Interchange Type, Brass, Pipe Size 1/4 In., (M)NPT Hose Connection, Body Size...More

Air Gun Extension,4 In. L
  • LEGACY
  • Air Gun Extension, 4 In. LAir Gun Extension,4 In. L
  • Item # 1TJD2
  • Mfr. Model # AG611-BG-GRA
  • Air Gun Extension, Angled Nozzle Type, Length 4 In., Diameter 1/4 In., Base Material Acetal Plastic, Tube...More

Air Gun Nozzle,Rubber,1-1/2 In. L
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More