Skip Content

Filter Results By

LED Replacement For
Item
Voltage
Watts
  • View MoreView Less
CRI
Length
  • View MoreView Less
Width
  • View MoreView Less
Height
Color Temp.
Brand
Price
Shop By
Ratings

LED Troffer Fixture Retrofit Kits

44 Results Found that Include 44 Products

Results per page: 16 | 32 | 48
LED Retrofit Kit,Troffer,2L,44 In,4000K
  • CREE
  • LED Retrofit Kit, Troffer, 2L, 44 In, 4000KLED Retrofit Kit,Troffer,2L,44 In,4000K
  • Item # 22CW39
  • Mfr. Model # UR2-48-45L-40K-S-FD
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 80, Length 44 In., Width 1-1/4...More

LED Retrofit Kit,Troffer,2L,24 In,4000K
  • CREE
  • LED Retrofit Kit, Troffer, 2L, 24 In, 4000KLED Retrofit Kit,Troffer,2L,24 In,4000K
  • Item # 22CW36
  • Mfr. Model # UR2-24-36L-40K-S-FD
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 80, Length 24 In., Width 1-1/4...More

LED Retrofit Kit,Troffer,2L,44 In,3500K
  • CREE
  • LED Retrofit Kit, Troffer, 2L, 44 In, 3500KLED Retrofit Kit,Troffer,2L,44 In,3500K
  • Item # 22CW38
  • Mfr. Model # UR2-48-45L-35K-S-FD
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 80, Length 44 In., Width 1-1/4...More

LED Troffer Kit,2x2,3000L,45W
  • ACUITY LITHONIA
  • LED Troffer Kit, 2x2,3000L, 45WLED Troffer Kit,2x2,3000L,45W
  • Item # 31A165
  • Mfr. Model # 2RTL2RT 33L EZ1 LP835
  • LED Troffer Kit, Color Temp. 3500K, CRI 82, Length 24 In., Width 24 In., Height 3-1/8 In., 3000 Lumens,...More

LED Retrofit Kit,Troffer,3L,44 In,4000K
  • CREE
  • LED Retrofit Kit, Troffer, 3L, 44 In, 4000KLED Retrofit Kit,Troffer,3L,44 In,4000K
  • Item # 22CW42
  • Mfr. Model # UR3-48-45L-40K-S-FD
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 80, Length 44 In., Width 1-1/4...More

LED Parabolic Kit,4000K,2x4
  • ACUITY LITHONIA
  • LED Parabolic Kit, 4000K, 2x4LED Parabolic Kit,4000K,2x4
  • Item # 46F518
  • Mfr. Model # 2VTL4R 48L ADP GZ LP840
  • LED Parabolic Fixture Retrofit Kit, Color Temp. 4000K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-3/4...More

LED Retrofit Kit,4000K,110 lm,40W
  • PHILIPS
  • LED Retrofit Kit, 4000K, 110 lm, 40WLED Retrofit Kit,4000K,110 lm,40W
  • Item # 30KA15
  • Mfr. Model # 501882
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 85, Length 47-13/16 In., Width...More

LED Parabolic Kit,24x48 In,4300L,50W
  • ACUITY LITHONIA
  • LED Parabolic Kit, 24x48 In, 4300L, 50WLED Parabolic Kit,24x48 In,4300L,50W
  • Item # 31A166
  • Mfr. Model # 2RTL4R 44L D50 LP835 NX
  • LED Parabolic Kit, Color Temp. 3500K, CRI 82, Length 24 In., Width 48 In., Height 3-1/8 In., 4300 Lumens,...More

LED Retrofit Kit,4000K,110 lm,31W
  • PHILIPS
  • LED Retrofit Kit, 4000K, 110 lm, 31WLED Retrofit Kit,4000K,110 lm,31W
  • Item # 30KA08
  • Mfr. Model # 501759
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 85, Length 23-7/8 In., Width...More

LED Retrofit Kit,Troffer,2L,24 In,3500K
  • CREE
  • LED Retrofit Kit, Troffer, 2L, 24 In, 3500KLED Retrofit Kit,Troffer,2L,24 In,3500K
  • Item # 22CW35
  • Mfr. Model # UR2-24-36L-35K-S-FD
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 80, Length 24 In., Width 1-1/4...More

LED Retrofit Kit,4000K,110 lm,39W
  • PHILIPS
  • LED Retrofit Kit, 4000K, 110 lm, 39WLED Retrofit Kit,4000K,110 lm,39W
  • Item # 30KA14
  • Mfr. Model # 501866
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 85, Length 47-13/16 In., Width...More

LED Retrofit Kit,4000K,110 lm,42W
  • PHILIPS
  • LED Retrofit Kit, 4000K, 110 lm, 42WLED Retrofit Kit,4000K,110 lm,42W
  • Item # 30KA18
  • Mfr. Model # 501940
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 85, Length 47-13/16 In., Width...More

LED Retrofit Kit,Troffer,3L,44 In,3500K
  • CREE
  • LED Retrofit Kit, Troffer, 3L, 44 In, 3500KLED Retrofit Kit,Troffer,3L,44 In,3500K
  • Item # 22CW41
  • Mfr. Model # UR3-48-45L-35K-S-FD
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 80, Length 44 In., Width 1-1/4...More

LED Retrofit Kit,3500K,110 lm,32W
  • PHILIPS
  • LED Retrofit Kit, 3500K, 110 lm, 32WLED Retrofit Kit,3500K,110 lm,32W
  • Item # 30KA09
  • Mfr. Model # 501775
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 85, Length 23-7/8 In., Width...More

LED Retrofit Kit,3500K,110 lm,39W
  • PHILIPS
  • LED Retrofit Kit, 3500K, 110 lm, 39WLED Retrofit Kit,3500K,110 lm,39W
  • Item # 30KA13
  • Mfr. Model # 501817
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 85, Length 47-13/16 In., Width...More

LED Retrofit Kit,3500K,110 lm,31W
  • PHILIPS
  • LED Retrofit Kit, 3500K, 110 lm, 31WLED Retrofit Kit,3500K,110 lm,31W
  • Item # 30KA07
  • Mfr. Model # 501734
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 85, Length 23-7/8 In., Width...More

LED Retrofit Kit,3500K,110 lm,42W
  • PHILIPS
  • LED Retrofit Kit, 3500K, 110 lm, 42WLED Retrofit Kit,3500K,110 lm,42W
  • Item # 30KA17
  • Mfr. Model # 501924
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 85, Length 47-13/16 In., Width...More

LED Troffer Kit,4000K,2x2
  • ACUITY LITHONIA
  • LED Troffer Kit, 4000K, 2x2LED Troffer Kit,4000K,2x2
  • Item # 46F521
  • Mfr. Model # 2VTL2RT 33L ADP GZ LP840
  • LED Troffer Fixture Retrofit Kit, Color Temp. 4000K, CRI 82, Length 22-5/8 In., Width 22-1/2 In., Height...More

LED Retrofit Kit, 55W, 4100K
  • LUMAPRO
  • LED Retrofit Kit, 55W, 4100KLED Retrofit Kit, 55W, 4100K
  • Item # 30UH96
  • Mfr. Model # 30UH96
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4100K, CRI 85, Length 44 In., Width 13-1/2...More

LED Retrofit Kit, 55W, 3500K
  • LUMAPRO
  • LED Retrofit Kit, 55W, 3500KLED Retrofit Kit, 55W, 3500K
  • Item # 30UH94
  • Mfr. Model # 30UH94
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 85, Length 44 In., Width 13-1/2...More

LED Retrofit Kit, 45W, 3500K
  • LUMAPRO
  • LED Retrofit Kit, 45W, 3500KLED Retrofit Kit, 45W, 3500K
  • Item # 30UH91
  • Mfr. Model # 30UH91
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 85, Length 21-1/4 In., Width...More

LED Retrofit Kit, 55W, 5000K
  • LUMAPRO
  • LED Retrofit Kit, 55W, 5000KLED Retrofit Kit, 55W, 5000K
  • Item # 30UH95
  • Mfr. Model # 30UH95
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 5000K, CRI 85, Length 44 In., Width 13-1/2...More

LED Retrofit Kit, 45W, 5000K
  • LUMAPRO
  • LED Retrofit Kit, 45W, 5000KLED Retrofit Kit, 45W, 5000K
  • Item # 30UH93
  • Mfr. Model # 30UH93
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 5000K, CRI 85, Length 21-1/4 In., Width...More

LED Retrofit Kit, 45W, 4100K
  • LUMAPRO
  • LED Retrofit Kit, 45W, 4100KLED Retrofit Kit, 45W, 4100K
  • Item # 30UH92
  • Mfr. Model # 30UH92
  • LED Troffer Fixture Retrofit Kit, Fixtures Per Kit 1, Color Temp. 4100K, CRI 85, Length 21-1/4 In., Width...More

LED Troffer Kit,3500K,3000 lm,30W
  • ACUITY LITHONIA
  • LED Troffer Kit, 3500K, 3000 lm, 30WLED Troffer Kit,3500K,3000 lm,30W
  • Item # 35LM30
  • Mfr. Model # 2GTL2R 30L EZ1 LP835
  • LED Troffer Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 82, Length 24 In., Width 22-1/2 In., Height 3-1/2...More

LED Troffer Kit,4000K,3000 lm,30W
  • ACUITY LITHONIA
  • LED Troffer Kit, 4000K, 3000 lm, 30WLED Troffer Kit,4000K,3000 lm,30W
  • Item # 35LM31
  • Mfr. Model # 2GTL2R 30L EZ1 LP840
  • LED Troffer Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 82, Length 24 In., Width 22-1/2 In., Height 3-1/2...More

LED Troffer Kit,4000K,4800 lm,47W
  • ACUITY LITHONIA
  • LED Troffer Kit, 4000K, 4800 lm, 47WLED Troffer Kit,4000K,4800 lm,47W
  • Item # 35LM27
  • Mfr. Model # 2GTL4R 48L EZ1 LP840
  • LED Troffer Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-1/2...More

LED Troffer Kit,3500K,4800 lm,47W
  • ACUITY LITHONIA
  • LED Troffer Kit, 3500K, 4800 lm, 47WLED Troffer Kit,3500K,4800 lm,47W
  • Item # 35LM26
  • Mfr. Model # 2GTL4R 48L EZ1 LP835
  • LED Troffer Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-1/2...More

LED Troffer Kit,24x48 In,4300L,50W
  • ACUITY LITHONIA
  • LED Troffer Kit, 24x48 In, 4300L, 50WLED Troffer Kit,24x48 In,4300L,50W
  • Item # 31A164
  • Mfr. Model # 2RTL4RT 48L EZ1 LP835
  • LED Troffer Kit, Color Temp. 3500K, CRI 82, Length 24 In., Width 48 In., Height 3-1/8 In., 4300 Lumens,...More

LED Parabolic Kit,2x2,3000L,45W
  • ACUITY LITHONIA
  • LED Parabolic Kit, 2x2,3000L, 45WLED Parabolic Kit,2x2,3000L,45W
  • Item # 31A163
  • Mfr. Model # 2RTL2R 33L EZ1 LP835
  • LED Parabolic Kit, Color Temp. 3500K, CRI 82, Length 24 In., Width 24 In., Height 3-1/8 In., 3000 Lumens,...More

LED Troffer Kit,3500K,4000 lm,39W
  • ACUITY LITHONIA
  • LED Troffer Kit, 3500K, 4000 lm, 39WLED Troffer Kit,3500K,4000 lm,39W
  • Item # 35LM24
  • Mfr. Model # 2GTL4R 40L EZ1 LP835
  • LED Troffer Kit, Fixtures Per Kit 1, Color Temp. 3500K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-1/2...More

LED Troffer Kit,4000K,2000 lm,20W
  • ACUITY LITHONIA
  • LED Troffer Kit, 4000K, 2000 lm, 20WLED Troffer Kit,4000K,2000 lm,20W
  • Item # 35LM29
  • Mfr. Model # 2GTL2R 20L EZ1 LP840
  • LED Troffer Kit, Fixtures Per Kit 1, Color Temp. 4000K, CRI 82, Length 24 In., Width 22-1/2 In., Height 3-1/2...More

Results per page: 16 | 32 | 48

Count on Grainger to help you save money on energy costs with more efficient lighting. LED troffer fixture retrofit kits are easy to install and make it simple to comply with new lighting regulations. Turn to Grainger for a selection of LED troffer fixture retrofit kits available in U-bend, 2-, 3- and 4- lamp configurations.