Skip Content

Filter Results By

Item
LED Replacement For
Voltage
Watts
CRI
Light Color
Length
Width
Height
Rated Life
Color Temp.
Brand
Price
Shop By
Ratings

LED Surface Mount Fixtures

134 Results Found that Include 134 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Vapor Tight,4000K,24W,47 InL
  • ACUITY LITHONIA
  • LED Vapor Tight, 4000K, 24W, 47 InL LED Vapor Tight,4000K,24W,47 InL
  • Item # 22EM03
  • Mfr. Model # XWM LED
  • LED Vapor Tight Striplight, 24 Watts, 1800 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 88, Voltage...More

LED Wraparound Fixture,2380 Lumens
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 2380 Lumens LED Wraparound Fixture,2380 Lumens
  • Item # 36VU48
  • Mfr. Model # FMLWL 48 840
  • LED Wraparound Fixture, Shape Linear, Housing Color White, Housing Material Metal, Color Temp. 4000K, CRI 85,...More

LED Wraparound Fixture,1x4,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4,4000K LED Wraparound Fixture,1x4,4000K
  • Item # 48H445
  • Mfr. Model # LBL4 LP840
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

LED Utility Wrap Light Fixture,5000K,35W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 35W LED Utility Wrap Light Fixture,5000K,35W
  • Item # 30UH74
  • Mfr. Model # 30UH74
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

LED Flush Mount,13in,Rnd,Aluminum,4000K
  • ACUITY LITHONIA
  • LED Flush Mount, 13in, Rnd, Aluminum, 4000K LED Flush Mount,13in,Rnd,Aluminum,4000K
  • Item # 38RV57
  • Mfr. Model # FMML 13 840 DNA
  • LED Flush Mount, Shape Round, Housing Color Natural Aluminum, Housing Material Aluminum, Color Temp. 4000K,...More

LED Wet Location Fixture,50W,4700 lm
  • CREE
  • LED Wet Location Fixture, 50W, 4700 lm LED Wet Location Fixture,50W,4700 lm
  • Item # 30EL06
  • Mfr. Model # WS4-47L-40K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Wraparound Fixture,1x2,4000K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x2,4000K LED Wraparound Fixture,1x2,4000K
  • Item # 48H443
  • Mfr. Model # LBL2 LP840
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

LED Wet Location Fixture,63W,5900 lm
  • CREE
  • LED Wet Location Fixture, 63W, 5900 lm LED Wet Location Fixture,63W,5900 lm
  • Item # 30EL08
  • Mfr. Model # WS4-59L-40K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Surface Fixture,24 In,2000L
  • CREE
  • LED Surface Fixture, 24 In, 2000L LED Surface Fixture,24 In,2000L
  • Item # 24AU36
  • Mfr. Model # SL24-20L-35K
  • LED Surface Fixture, Shape Rectangular, Housing Color White, Housing Material Polymer, Color Temp. 3500K, CRI...More

LED Surface Fixture,25-7/8 In. L
  • ACUITY LITHONIA
  • LED Surface Fixture, 25-7/8 In. L LED Surface Fixture,25-7/8 In. L
  • Item # 31A151
  • Mfr. Model # WL2 12L EZ1 LP835 N100 NESPDT7
  • LED Surface Fixture, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI 82, Length 24 In.,...More

LED Utility Wrap Light Fixture,5000K,28W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 28W LED Utility Wrap Light Fixture,5000K,28W
  • Item # 30UH70
  • Mfr. Model # 30UH70
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

Vapor Tight Fixture,LED,30W,120/277V
  • LUMAPRO
  • Vapor Tight Fixture, LED, 30W, 120/277V Vapor Tight Fixture,LED,30W,120/277V
  • Item # 30YT39
  • Mfr. Model # 30YT39
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 5000K, CRI 83, Length 26-1/4 In.,...More

LED Wet Location Fixture,50W,4700 lm
  • CREE
  • LED Wet Location Fixture, 50W, 4700 lm LED Wet Location Fixture,50W,4700 lm
  • Item # 30EL05
  • Mfr. Model # WS4-47L-35K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Wet Location Fixture,63W,5900 lm
  • CREE
  • LED Wet Location Fixture, 63W, 5900 lm LED Wet Location Fixture,63W,5900 lm
  • Item # 30EL07
  • Mfr. Model # WS4-59L-35K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Wraparound Fixture,1x2,3500K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x2,3500K LED Wraparound Fixture,1x2,3500K
  • Item # 48H442
  • Mfr. Model # LBL2 LP835
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI...More

LED Wraparound Fixture,1x4, 3500K
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1x4, 3500K LED Wraparound Fixture,1x4, 3500K
  • Item # 48H444
  • Mfr. Model # LBL4 LP835
  • LED Wraparound Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI...More

LED Volumetric Surface Fixture,4Ft
  • ACUITY LITHONIA
  • LED Volumetric Surface Fixture, 4Ft LED Volumetric Surface Fixture,4Ft
  • Item # 31A150
  • Mfr. Model # STL4 48L EZ1 LP835
  • LED Volumetric Surface Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 3500K, CRI 82,...More

LED Ceiling Light,Bronze,17W
  • LITHONIA
  • LED Ceiling Light, Bronze, 17W LED Ceiling Light,Bronze,17W
  • Item # 22LU32
  • Mfr. Model # OLCFM 15 DDB M4
  • LED Ceiling Light, Housing Material Die Cast Aluminum, Color Temp. 4000K, CRI 85, Length 11-3/4 In., Width...More

LED Wet Location Fixture,64W,6300 lm
  • CREE
  • LED Wet Location Fixture, 64W, 6300 lm LED Wet Location Fixture,64W,6300 lm
  • Item # 30EL09
  • Mfr. Model # WS4-63L-57K-10V-FD
  • LED Wet Location Fixture, Housing Material Fiberglass-Reinforced Polyester, Length 4', Width 6.8 In., Height...More

LED Flush Mount,13in,Rnd,White,4000K
  • ACUITY LITHONIA
  • LED Flush Mount, 13in, Rnd, White, 4000K LED Flush Mount,13in,Rnd,White,4000K
  • Item # 38RV53
  • Mfr. Model # FMML 13 840
  • LED Flush Mount, Shape Round, Housing Color White, Housing Material Aluminum, Color Temp. 4000K, CRI 85,...More

LED Light Fixture, Surface Mount,4500 lm
  • HUBBELL LIGHTING - COLUMBIA
  • LED Light Fixture, Surface Mount, 4500 lm LED Light Fixture, Surface Mount,4500 lm
  • Item # 32WU71
  • Mfr. Model # LAW4-35ML-EDU
  • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp....More

LED Wraparound Fixture,1200 Lumens
  • ACUITY LITHONIA
  • LED Wraparound Fixture, 1200 Lumens LED Wraparound Fixture,1200 Lumens
  • Item # 36VU47
  • Mfr. Model # FMLWL 24 840
  • LED Wraparound Fixture, Shape Linear, Housing Color White, Housing Material Metal, Color Temp. 4000K, CRI 85,...More

Vapor Tight Fixture,LED,50W,120-277V
  • LUMAPRO
  • Vapor Tight Fixture, LED, 50W, 120-277V Vapor Tight Fixture,LED,50W,120-277V
  • Item # 30YT46
  • Mfr. Model # 30YT46
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 4000K, CRI 83, Length 26-1/4 In.,...More

Vapor Tight Fixture,LED,30W,120-277V
  • LUMAPRO
  • Vapor Tight Fixture, LED, 30W, 120-277V Vapor Tight Fixture,LED,30W,120-277V
  • Item # 30YT43
  • Mfr. Model # 30YT43
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 5000K, CRI 85, Length 50 In., Width...More

LED Utility Wrap Light Fixture,4100K,45W
  • LUMAPRO
  • LED Utility Wrap Light Fixture, 4100K, 45W LED Utility Wrap Light Fixture,4100K,45W
  • Item # 30UH77
  • Mfr. Model # 30UH77
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

Vapor Tight Fixture,LED,50W,120-277V
  • LUMAPRO
  • Vapor Tight Fixture, LED, 50W, 120-277V Vapor Tight Fixture,LED,50W,120-277V
  • Item # 30YT47
  • Mfr. Model # 30YT47
  • Vapor Tight Fixture, Shape Linear, Housing Material Steel, Color Temp. 5000K, CRI 83, Length 48 In., Width...More

LEDVaporTightLight,Rctnglr,Fbrglss,48inL
  • HUBBELL LIGHTING - COLUMBIA
  • LEDVaporTightLight, Rctnglr, Fbrglss, 48inL LEDVaporTightLight,Rctnglr,Fbrglss,48inL
  • Item # 39DZ82
  • Mfr. Model # LXEM4-35ML-RFA-EU
  • LED Vapor Tight Light, Shape Rectangular, Housing Color Gray, Housing Material Fiberglass, Color Temp. 3500K,...More

LED Flush Mt,Rnd,Chrome,Steel,4000K,24W
  • ACUITY LITHONIA
  • LED Flush Mt, Rnd, Chrome, Steel, 4000K, 24W LED Flush Mt,Rnd,Chrome,Steel,4000K,24W
  • Item # 38TA08
  • Mfr. Model # FMVELL 14 20840 KR
  • LED Flush Mount, Shape Round, Housing Color Chrome, Housing Material Steel, Color Temp. 4000K, CRI 80, Length...More

LED Light Fixture, Surface Mount,2250 lm
  • HUBBELL LIGHTING - COLUMBIA
  • LED Light Fixture, Surface Mount, 2250 lm LED Light Fixture, Surface Mount,2250 lm
  • Item # 32WU70
  • Mfr. Model # LAW2-35LW-EDU
  • LED Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp....More

LED Light Engine ,3500K,3200L,35W
  • CREE
  • LED Light Engine , 3500K, 3200L, 35W LED Light Engine ,3500K,3200L,35W
  • Item # 43Y226
  • Mfr. Model # CR-LE-32L-35K-S
  • LED Light Engine, Color Temp. 3500K, CRI 90, Length 24 In., Width 12 In.3200 Lumens, Voltage 120-277, 35...More

LED Surface Fixture,50-15/16 In. L
  • ACUITY LITHONIA
  • LED Surface Fixture, 50-15/16 In. L LED Surface Fixture,50-15/16 In. L
  • Item # 31A153
  • Mfr. Model # WL4 20L EZ1 LP835 N100 NESPDT7
  • LED Surface Fixture, Housing Color White, Housing Material Steel, Color Temp. 3500K, CRI 82, Length 48 In.,...More

LED Flush Mt,Rnd,White,Steel,4000K,24W
  • ACUITY LITHONIA
  • LED Flush Mt, Rnd, White, Steel, 4000K, 24W LED Flush Mt,Rnd,White,Steel,4000K,24W
  • Item # 38TA07
  • Mfr. Model # FMCRNL 14 20840
  • LED Flush Mount, Shape Round, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI 80, Length...More

Results per page:  16 | 32 | 48

Energy-efficient LED surface-mount fixtures from Grainger can be mounted individually or in a series to help provide flicker-free, buzz-free, focused lighting. These no-maintenance LED fixtures can help reduce junction temperature, increase light and extend lamp life by transferring heat into the all-aluminum channel. Choose from a variety of sizes and wattages. Count on Grainger for dependable LED surface-mount fixtures!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More