Filter Results By

LED Replacement For
  • View MoreView Less
Voltage
Watts
  • View MoreView Less
CRI
Length
  • View MoreView Less
Width
  • View MoreView Less
Height
  • View MoreView Less
Color Temp.
Brand
Price
  • View MoreView Less
Shop By
Ratings

LED Retrofit Kits

43 Results Found that Include 43 Products 

 |  Results per page: 16 | 32 | 48
Compare

LED Recessed, 3000k, 620L

ACUITY LITHONIA

Grainger Item # 39F146 | Mfr. Model # 6BPMW LED M6

Catalog Page # 702 (PDF)

LED Recessed Downlight Retrofit, Type LED, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3000k, CRI 86,...More

Compare
Compare

LED Retrofit Kit, Troffer, 2L, 44 In, 4000K

CREE

Grainger Item # 22CW39 | Mfr. Model # UR2-48-45L-40K-S-FD

Catalog Page # 689 (PDF)

LED Retrofit Kit, Type Troffer, Number of Lamps 2, Fixtures Per Kit 1, Color Temp. 4000K, CRI 80, Length 44...More

Compare
Compare

LED Retrofit Kit, Troffer, 2L, 44 In, 3500K

CREE

Grainger Item # 22CW38 | Mfr. Model # UR2-48-45L-35K-S-FD

Catalog Page # 689 (PDF)

LED Retrofit Kit, Type Troffer, Number of Lamps 2, Fixtures Per Kit 1, Color Temp. 3500K, CRI 80, Length 44...More

Compare
Compare

LED Retrofit Kit, Troffer, 2L, 24 In, 4000K

CREE

Grainger Item # 22CW36 | Mfr. Model # UR2-24-36L-40K-S-FD

Catalog Page # 689 (PDF)

LED Retrofit Kit, Type Troffer, Number of Lamps 2, Fixtures Per Kit 1, Color Temp. 4000K, CRI 80, Length 24...More

Compare
Compare

LED Retrofit Kit, Troffer, 3L, 44 In, 4000K

CREE

Grainger Item # 22CW42 | Mfr. Model # UR3-48-45L-40K-S-FD

Catalog Page # 689 (PDF)

LED Retrofit Kit, Type Troffer, Number of Lamps 3, Fixtures Per Kit 1, Color Temp. 4000K, CRI 80, Length 44...More

Compare
Compare

Recessed Retrofit Kit, White, LED

ACUITY LITHONIA

Grainger Item # 6ECH1 | Mfr. Model # REAL6 D6MW 600L 30k .60SC ESL U

Catalog Page # 702 (PDF)

Recessed Retrofit Kit, White, 12, Lumens Per Watt 50, Color Temp. 3000K, Length 6-3/8 In., Width 7-1/2 In.,...More

Compare
Compare

LED Retrofit Kit, Troffer, 2L, 24 In, 3500K

CREE

Grainger Item # 22CW35 | Mfr. Model # UR2-24-36L-35K-S-FD

Catalog Page # 689 (PDF)

LED Retrofit Kit, Type Troffer, Number of Lamps 2, Fixtures Per Kit 1, Color Temp. 3500K, CRI 80, Length 24...More

Compare
Compare

LED Retrofit Kit, Troffer, 3L, 44 In, 3500K

CREE

Grainger Item # 22CW41 | Mfr. Model # UR3-48-45L-35K-S-FD

Catalog Page # 689 (PDF)

LED Retrofit Kit, Type Troffer, Number of Lamps 3, Fixtures Per Kit 1, Color Temp. 3500K, CRI 80, Length 44...More

Compare
Compare

LED Retrofit Downlight, 3000K, 120V

COOPER LIGHTING

Grainger Item # 33L672 | Mfr. Model # RL406830WH

Catalog Page # NA

LED Retrofit Kit, Type Die Case Aluminium, Fixtures Per Kit 1, Color Temp. 3000k, CRI 83, Length 5-1/8 In.,...More

Compare
Compare

LED Parabolic Kit, 3500K, 2x4

ACUITY LITHONIA

Grainger Item # 46F514 | Mfr. Model # 2VTL4R 45L ADP D49 LP835 NX

Catalog Page # 688 (PDF)

LED Parabolic Kit, Color Temp. 3500K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-3/4 In., 4500 Lumens,...More

Compare
Compare

LED HL Retro Kit, P Series, 3000K, 900L, 6In

ACUITY LITHONIA

Grainger Item # 22CK59 | Mfr. Model # 6BPMW HL LED

Catalog Page # 702 (PDF)

LED Retrofit Kit, Type P Series, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3000K, CRI 80, Length...More

Compare
Compare

Downlight Trim, 9 In.L

ACUITY LITHONIA

Grainger Item # 22CK54 | Mfr. Model # RO8 AR

Catalog Page # 703 (PDF)

Downlight Trim, Type Semispecular, Length 9 In., Width 9-1/4 In., Height 8 In., For Use With RV8 35/20 120...More

Compare
Compare

LED Retrofit Kit, Adj, 3000K, 435L, 6In

ACUITY LITHONIA

Grainger Item # 22CK57 | Mfr. Model # 6G1MW LED

Catalog Page # 702 (PDF)

LED Retrofit Kit, Type G Series, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3000K, CRI 80, Length...More

Compare
Compare

LED Retrofit Kit, P Series, 3000K, 550L, 4In

ACUITY LITHONIA

Grainger Item # 22CK56 | Mfr. Model # 4BPMW LED

Catalog Page # 702 (PDF)

LED Retrofit Kit, Type P Series, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3000K, CRI 80, Length...More

Compare
Compare

LED Retrofit Kit, 8 In, 3500K, 2000L

ACUITY LITHONIA

Grainger Item # 22CK52 | Mfr. Model # RV8 35/20 120 HSG

Catalog Page # 702 (PDF)

LED Retrofit Kit, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3500K, CRI 80, Length 9 In., Width 9-1/4...More

Compare
Compare

LED Recessed Downlight, Aluminum, 1000L

ACUITY LITHONIA

Grainger Item # 39F149 | Mfr. Model # REAL6C D6MW 1000L 35K .65SC ESL U

Catalog Page # 703 (PDF)

LED Recessed Downlight, Color Temp. 3500K, CRI 80, Length 9-1/8 In., Width 9-1/8 In., Height 9-1/8 In., 1000...More

Compare
Compare

Recessed Retrofit Kit, Clear, LED

ACUITY LITHONIA

Grainger Item # 6ECH2 | Mfr. Model # REAL6 D6A 600L 30k .60SC ESL U

Catalog Page # 702 (PDF)

Recessed Retrofit Kit, Clear, LED, Color Temp. 3000K, 6-3/8 In. Length, 7-1/2 In. Width, 6-3/8 In. Height,...More

Compare
Compare

LED Recessed Downlight, Matte Wht, 1500L

ACUITY LITHONIA

Grainger Item # 39F154 | Mfr. Model # REAL6C D6A 1500L 35K .65SC ESL U

Catalog Page # 703 (PDF)

LED Recessed Downlight, Color Temp. 3500K, CRI 80, Length 9-1/8 In., Width 9-1/8 In., Height 9-1/8 In., 1500...More

Compare
Compare

LED Recessed Downlight, Matte Wht, 1000L

ACUITY LITHONIA

Grainger Item # 39F150 | Mfr. Model # REAL6C D6A 1000L 35K .65SC ESL U

Catalog Page # 703 (PDF)

LED Recessed Downlight, Color Temp. 3500K, CRI 80, Length 9-1/8 In., Width 9-1/8 In., Height 9-1/8 In., 1000...More

Compare
Compare

Retrofit Housing, 8 In, 3500K, 3000L

ACUITY LITHONIA

Grainger Item # 22CK53 | Mfr. Model # RV8 35/30 120 HSG

Catalog Page # 702 (PDF)

Retrofit Housing, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3500K, CRI 80, Length 9 In., Width 9-1/4...More

Compare
Compare

LED Recessed Downlight, Aluminum, 1500L

ACUITY LITHONIA

Grainger Item # 39F153 | Mfr. Model # REAL6C D6MW 1500L 35K .65SC ESL U

Catalog Page # 703 (PDF)

LED Recessed Downlight, Color Temp. 3500K, CRI 80, Length 9-1/8 In., Width 9-1/8 In., Height 9-1/8 In., 1500...More

Compare
Compare

LED Retrofit Kit, Color Temp. 3000K

LUMINATION

Grainger Item # 23XW90 | Mfr. Model # LED10RS6/830E26

Catalog Page # NA

LED Retrofit Kit, Type LED, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3000K, CRI 80, Length 7 In.,...More

Compare
Compare

LED Retrofit Kit, Color Temp. 2700K

LUMINATION

Grainger Item # 23XW89 | Mfr. Model # LED10RS6/827E26

Catalog Page # NA

LED Retrofit Kit, Type LED, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 2700K, CRI 80, Length 7 In.,...More

Compare
Compare

Retrofit Housing, 14 3/4 In

COOPER LIGHTING

Grainger Item # 33L674 | Mfr. Model # H995RICAT

Catalog Page # NA

LED Retrofit Kit, Type Aluminium, Fixtures Per Kit 1, Length 14-3/4 In., Width 5 In., Height 5-1/2 In., 13.7...More

Compare
Compare

Retrofit Housing, 8 1/2 In

COOPER LIGHTING

Grainger Item # 33L673 | Mfr. Model # H995ICAT

Catalog Page # NA

LED Retrofit Kit, Type Aluminium, Fixtures Per Kit 1, Length 8-1/2 In., Width 5-1/4 In., Height 5-1/2 In.,...More

Compare
Compare

LED Retrofit Kit, 3500K, 3000L, 277V, 42W

ACUITY LITHONIA

Grainger Item # 20JP16 | Mfr. Model # RV8 35/20 R08AR 277

Catalog Page # NA

LED Retrofit Kit, Type LED, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3500K, CRI 83, Length 9-1/8...More

Compare
Compare

LED Retrofit Kit, 3500K, 2000L, 277V, 26W

ACUITY LITHONIA

Grainger Item # 20JP15 | Mfr. Model # RV8 35/30 R08AR 277

Catalog Page # NA

LED Retrofit Kit, Type LED, Number of Lamps 1, Fixtures Per Kit 1, Color Temp. 3500K, CRI 83, Length 9-1/8...More

Compare
Compare

LED Troffer Kit, 3500K, 2x4

ACUITY LITHONIA

Grainger Item # 46F515 | Mfr. Model # 2VTL4RT 45L ADP D49 LP835 NX

Catalog Page # 688 (PDF)

LED Troffer Kit, Color Temp. 3500K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-3/4 In., 4500 Lumens,...More

Compare
Compare

LED Troffer Kit, 3500K, 2x2

ACUITY LITHONIA

Grainger Item # 46F516 | Mfr. Model # 2VTL2RT 33L ADP D37 LP835 NX

Catalog Page # 688 (PDF)

LED Troffer Kit, Color Temp. 3500K, CRI 82, Length 22-5/8 In., Width 22-1/2 In., Height 3-3/4 In., 3300...More

Compare
Compare

LED Troffer Kit, 4000K, 2x4

ACUITY LITHONIA

Grainger Item # 46F520 | Mfr. Model # 2VTL4RT 45L ADP D49 LP840 NX

Catalog Page # 688 (PDF)

LED Troffer Kit, Color Temp. 4000K, CRI 82, Length 48 In., Width 22-1/2 In., Height 3-3/4 In., 4500 Lumens,...More

Compare
Compare

LED Retrofit Kit, Granville Streetlight

CREE

Grainger Item # 22CW55 | Mfr. Model # BXRAAA53-UD

Catalog Page # 687 (PDF)

LED Retrofit KitNumber of Lamps 1, Fixtures Per Kit 1, Color Temp. 4000K, CRI 70, Length 13 In., Width 8 In.,...More

Compare
Compare

LED Parabolic Kit, 3500K, 2x2

ACUITY LITHONIA

Grainger Item # 46F517 | Mfr. Model # 2VTL2R 33L ADP D37 LP835 NX

Catalog Page # 688 (PDF)

LED Parabolic Kit, Color Temp. 3500K, CRI 82, Length 22-5/8 In., Width 22-1/2 In., Height 3-3/4 In., 3300...More

Compare
 |  Results per page: 16 | 32 | 48
loader image