Skip Content

Filter Results By

LED Replacement For
Voltage
Watts
Rated Life
Color Temp.
Lumens
Light Distribution
Brand
Price
Shop By

LED Parking Garage Fixtures

100 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Garage Light,40W,5000K
  • LUMAPRO
  • LED Garage Light, 40W, 5000K LED Garage Light,40W,5000K
  • Item # 45C244
  • Mfr. Model # 45C244
  • Garage Light, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Color Temp. 5000K, CRI 70,...More

Garage Canopy LED Fixture,20W,5700K
  • LUMAPRO
  • Garage Canopy LED Fixture, 20W, 5700K Garage Canopy LED Fixture,20W,5700K
  • Item # 33H467
  • Mfr. Model # 33H467
  • Garage Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5700K, CRI 70, Length...More

LED Canopy Light,Bronze,41W
  • LITHONIA
  • LED Canopy Light, Bronze, 41W LED Canopy Light,Bronze,41W
  • Item # 22LU30
  • Mfr. Model # VRC LED 1 50K MVOLT
  • LED Canopy Light, Housing Material Die Cast Aluminum, Color Temp. 5000K, CRI 67, Length 12-3/8 In., Width...More

Canopy Light,5700K,13000L,Flat Lens
  • CREE
  • Canopy Light, 5700K, 13000L, Flat Lens Canopy Light,5700K,13000L,Flat Lens
  • Item # 24AU39
  • Mfr. Model # CPY250-A-DM-F-B-UL-WH
  • Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5700K, CRI 70, Length 15...More

Canopy Light,5700K,8000L,Flat Lens
  • CREE
  • Canopy Light, 5700K, 8000L, Flat Lens Canopy Light,5700K,8000L,Flat Lens
  • Item # 24AU38
  • Mfr. Model # CPY250-A-DM-F-A-UL-WH
  • Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5700K, CRI 70, Length 15...More

Canopy Light,5700K,8000L,Drop Lens
  • CREE
  • Canopy Light, 5700K, 8000L, Drop Lens Canopy Light,5700K,8000L,Drop Lens
  • Item # 24AU40
  • Mfr. Model # CPY250-A-DM-D-A-UL-WH
  • Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5700K, CRI 70, Length 15...More

Vapor Tight Garage Light,LED,44W
  • ACUITY LITHONIA
  • Vapor Tight Garage Light, LED, 44W Vapor Tight Garage Light,LED,44W
  • Item # 21P675
  • Mfr. Model # VAP 4000LM FST MD MVOLT GZ10 40K 80CRI
  • Garage Light, Housing Material Polycarbonate, Housing Color Opaque, Color Temp. 40K, CRI 80, Length 54-3/4...More

Canopy Light,5700K,13000L,Drop Lens
  • CREE
  • Canopy Light, 5700K, 13000L, Drop Lens Canopy Light,5700K,13000L,Drop Lens
  • Item # 24AU41
  • Mfr. Model # CPY250-A-DM-D-B-UL-WH
  • Canopy Light, Housing Material Die Cast Aluminum, Housing Color White, Color Temp. 5700K, CRI 70, Length 15...More

LED Parking Garage Light,5700K,52W
  • CREE
  • LED Parking Garage Light, 5700K, 52W LED Parking Garage Light,5700K,52W
  • Item # 29RW59
  • Mfr. Model # VG-A-JB-5W-A-57K-UL-SV
  • LED Parking Garage Light, Housing Material Die Cast Aluminum, Housing Color Silver, Color Temp. 5700, CRI 70,...More

LED Parking Canopy Light,56W,5000k
  • ACUITY LITHONIA
  • LED Parking Canopy Light, 56W, 5000k LED Parking Canopy Light,56W,5000k
  • Item # 26X705
  • Mfr. Model # OLWCM 36 M2
  • LED Parking Canopy Light, Housing Material Aluminum, Housing Color Bronze, Color Temp. 5000K, CRI 80, Length...More

LED Canopy Light, 5700L,Bronze
  • ACUITY LITHONIA
  • LED Canopy Light, 5700L, Bronze LED Canopy Light, 5700L,Bronze
  • Item # 46C224
  • Mfr. Model # OLWCM 57 M2
  • Canopy Light, Housing Material Aluminum, Housing Color Bronze, Color Temp. 5000k, CRI 70, Length 22-2/3 In.,...More

LED Parking Garage Light,5316 lm,4000K
  • ACUITY LITHONIA
  • LED Parking Garage Light, 5316 lm, 4000K LED Parking Garage Light,5316 lm,4000K
  • Item # 39UR39
  • Mfr. Model # PGX LED P1 40K T5M MVOLT PM DWHXD
  • LED Parking Garage Light, Housing Color White, Color Temp. 4000K, CRI 70, Height 8 In., 5316 Lumens, Voltage...More

LED Parking Garage Light,7234 lm,5000K
  • ACUITY LITHONIA
  • LED Parking Garage Light, 7234 lm, 5000K LED Parking Garage Light,7234 lm,5000K
  • Item # 39UT33
  • Mfr. Model # VAP4000LMFSTMDMVOLTGZ1050K80CRI
  • LED Parking Garage Light, Color Temp. 5000K, CRI 80, Length 54-3/4 In., Width 8-1/4 In., Height 8-1/4 In.,...More

LED Garage Light,3710 lm,4000K,50W
  • CREE
  • LED Garage Light, 3710 lm, 4000K, 50W LED Garage Light,3710 lm,4000K,50W
  • Item # 19MJ60
  • Mfr. Model # VG-A-DM-5M-A-40K-UL-SV
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color Silver, Color Temp. 4000K, CRI 70, Length...More

LED Garage Light,3820 lm,5700K,50W
  • CREE
  • LED Garage Light, 3820 lm, 5700K, 50W LED Garage Light,3820 lm,5700K,50W
  • Item # 19MJ59
  • Mfr. Model # VG-A-DM-5M-A-57K-UL-SV
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color Silver, Color Temp. 5700K, CRI 70, Length...More

LED Parking Garage Light,74W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 74W, 5000k LED Parking Garage Light,74W,5000k
  • Item # 26X723
  • Mfr. Model # DSXPG LED 20C 1000 50K T5W MVOLT DWHXD
  • LED Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 65, Length...More

LED Parking Garage Light,74W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 74W, 5000k LED Parking Garage Light,74W,5000k
  • Item # 26X724
  • Mfr. Model # DSXPG LED 20C 1000 50K T5M MVOLT DWHXD
  • LED Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 65, Length...More

LED Tandem Parking Garage,T5E,5000K,148W
  • ACUITY LITHONIA
  • LED Tandem Parking Garage, T5E, 5000K, 148W LED Tandem Parking Garage,T5E,5000K,148W
  • Item # 39L058
  • Mfr. Model # DSXPGT LED 40C 1000 50K T5E MVOLT DWHXD
  • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

LED Parking Garage Light,74W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 74W, 5000k LED Parking Garage Light,74W,5000k
  • Item # 26X721
  • Mfr. Model # DSXPG LED 20C 1000 50K T5R MVOLT DWHXD
  • LED Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 65, Length...More

LED Tandem Parking Garage,T5R,5000K,74W
  • ACUITY LITHONIA
  • LED Tandem Parking Garage, T5R, 5000K, 74W LED Tandem Parking Garage,T5R,5000K,74W
  • Item # 39L069
  • Mfr. Model # DSXPGT LED 40C 530 50K T5R MVOLT DWHXD
  • LED Tandem Parking Garage Light, Housing Material Aluminum, Housing Color White, Color Temp. 5000K, CRI 67,...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115L LED Garage Light,125W,8115L
  • Item # 12C649
  • Mfr. Model # EGMS0WHN60PC01WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

LED Garage Light,125W,8115L
  • GE LIGHTING
  • LED Garage Light, 125W, 8115L LED Garage Light,125W,8115L
  • Item # 12C650
  • Mfr. Model # EGMS0WHN60PC11WHTE
  • LED Garage Light, Lamp Type Evolve, Lamp Watts 125, Housing Finish White, Housing Material Die Cast Aluminum,...More

Canopy Light,103W,Surface Mount
  • LUMARK
  • Canopy Light, 103W, Surface Mount Canopy Light,103W,Surface Mount
  • Item # 13R133
  • Mfr. Model # CNCA04LEDE1SQBZ
  • Canopy Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 4000K, CRI 70, Length 11...More

Parking Canopy LED Fixture,40W,5700K
  • LUMAPRO
  • Parking Canopy LED Fixture, 40W, 5700K Parking Canopy LED Fixture,40W,5700K
  • Item # 33H468
  • Mfr. Model # 33H468
  • Parking Canopy Light, Housing Material Die Cast Aluminum, Housing Color Bronze, Color Temp. 5700K, CRI 72,...More

LED Garage Light,60W,5000K
  • LUMAPRO
  • LED Garage Light, 60W, 5000K LED Garage Light,60W,5000K
  • Item # 45C245
  • Mfr. Model # 45C245
  • Garage Light, Housing Material Die Cast Aluminum, Housing Color Dark Bronze, Color Temp. 5000K, CRI 68,...More

LED Parking Garage Light,4822 lm,5000K
  • ACUITY LITHONIA
  • LED Parking Garage Light, 4822 lm, 5000K LED Parking Garage Light,4822 lm,5000K
  • Item # 39UT30
  • Mfr. Model # VAP6000LMFSTMDMVOLTGZ1050K80CRI
  • LED Parking Garage Light, Color Temp. 5000K, CRI 80, Length 54-3/4 In., Width 8-1/4 In., Height 8-1/4 In.,...More

LED Parking Garage Light,5648 lm,4000K
  • ACUITY LITHONIA
  • LED Parking Garage Light, 5648 lm, 4000K LED Parking Garage Light,5648 lm,4000K
  • Item # 39UT31
  • Mfr. Model # VAP6000LMFSTMDMVOLTGZ1040K80CRI
  • LED Parking Garage Light, Color Temp. 4000K, CRI 80, Length 54-3/4 In., Width 8-1/4 In., Height 8-1/4 In.,...More

LED Parking Garage Light,6150 lm,5000K
  • ACUITY LITHONIA
  • LED Parking Garage Light, 6150 lm, 5000K LED Parking Garage Light,6150 lm,5000K
  • Item # 39UT32
  • Mfr. Model # VAP6000LMPCLMDMVOLTGZ1050K80CRI
  • LED Parking Garage Light, Color Temp. 5000K, CRI 80, Length 54-3/4 In., Width 8-1/4 In., Height 8-1/4 In.,...More

LED Parking Garage Light,3830 lm,4000K
  • ACUITY LITHONIA
  • LED Parking Garage Light, 3830 lm, 4000K LED Parking Garage Light,3830 lm,4000K
  • Item # 39UR38
  • Mfr. Model # PGX LED P2 40K T5M MVOLT PM DWHXD
  • LED Parking Garage Light, Housing Color White, Color Temp. 4000K, CRI 70, Height 8 In., 3830 Lumens, Voltage...More

LED Garage Light,3760 lm,4000K,50W
  • CREE
  • LED Garage Light, 3760 lm, 4000K, 50W LED Garage Light,3760 lm,4000K,50W
  • Item # 19MJ55
  • Mfr. Model # VG-A-JB-5W-A-40K-UL-SV
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color Silver, Color Temp. 4000K, CRI 70, Length...More

LED Garage Light,3820 lm,5700K,50W
  • CREE
  • LED Garage Light, 3820 lm, 5700K, 50W LED Garage Light,3820 lm,5700K,50W
  • Item # 19MJ56
  • Mfr. Model # VG-A-JB-5M-A-57K-UL-SV
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color Silver, Color Temp. 5700K, CRI 70, Length...More

LED Garage Light,3710 lm,4000K,50W
  • CREE
  • LED Garage Light, 3710 lm, 4000K, 50W LED Garage Light,3710 lm,4000K,50W
  • Item # 19MJ57
  • Mfr. Model # VG-A-JB-5M-A-40K-UL-SV
  • LED Garage Light, Housing Material Die Cast Aluminum, Housing Color Silver, Color Temp. 4000K, CRI 70, Length...More

Results per page:  16 | 32 | 48

Get dependable LED parking garage fixtures from Grainger that can provide effective, uniform lighting in parking decks and similar applications that have low mounting heights. Die-cast aluminum light fixtures feature corrosion-resistant powder-paint finish inside and out. Rugged aluminum linear garage fixtures with instant-on feature help combine energy efficiency with long life. Parking garage fixtures from Grainger can help you keep your garage safely lit. Shop now!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More