Skip Content

Filter Results By

Applied Filters Clear All

LED Lamps and Bulbs

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LED Light Bulb,A12,2800K,Warm,PK10
    • OPTILED
    • LED Light Bulb, A12,2800K, Warm, PK10LED Light Bulb,A12,2800K,Warm,PK10
    • LED Lamp, Lamp Shape A12, Lamp Type A-Shape, Non-Dimmable, Base Type Medium Screw (E26), 2 Watts, Voltage 100-240, Indoor/Outdoor, Initial Lumens 24, Color Temp. 2800K, Light Color Warm, CRI 80, Average Life 35,000 hr., Max. Overall Length 2.8 In., Lamp Dia. 1.6 In., Beam Angle 360 Degrees , Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10

    • Item # 3CRC4
    • Mfr. Model # 1208050218
    • LED Lamp, Lamp Shape A12, Lamp Type A-Shape, Non-Dimmable, Base Type Medium Screw (E26), 2 Watts, Voltage...More

    LED Light Bulb,A12,6500K,Daylight,PK10
    • OPTILED
    • LED Light Bulb, A12,6500K, Daylight, PK10LED Light Bulb,A12,6500K,Daylight,PK10
    • LED Lamp, Lamp Shape A12, Lamp Type A-Shape, Non-Dimmable, Base Type Medium Screw (E26), 2 Watts, Voltage 100-240, Indoor/Outdoor, Initial Lumens 24, Color Temp. 6500K, Light Color Daylight, CRI 80, Average Life 35,000 hr., Max. Overall Length 2.8 In., Lamp Dia. 1.6 In., Beam Angle 360 Degrees , Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10

    • Item # 3CRC5
    • Mfr. Model # 1208060218
    • LED Lamp, Lamp Shape A12, Lamp Type A-Shape, Non-Dimmable, Base Type Medium Screw (E26), 2 Watts, Voltage...More

    LED Spotlight,MR16,2800K,Warm
    • LED Spotlight, MR16,2800K, WarmMR16 LED Lamps
    • Multiple product options available

    • Item # 3CPZ9
    • Mfr. Model # 1310050806
    • LED Spotlight, Lamp Shape MR16, Lamp Type Reflector-MR, Non-Dimmable, Base Type 2-Pin (GU5.3), 3.5 Watts,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More