Skip Content

Filter Results By

Overall Lamp Shape
Lamp Shape
Lamp Type
Item
Light Color
LED Replacement For
Dimmable / Non-Dimmable
Base Type
Watts
Price
Shop By
Green Certification
Ratings

LED Lamps and Bulbs

25 Results Found that Include 155 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED S14, 3W, Med, 3000K, White, I/O
  • GE LIGHTING
  • LED S14, 3W, Med, 3000K, White, I/O S14 LED Lamps
  • Item # 34J760
  • Mfr. Model # LED3S14/830/W/IO
  • LED Lamp, Lamp Shape S14, Lamp Type A-Shape, Non-Dimmable, Base Type Medium Screw (E26), 2.4 Watts, Voltage...More

LED Light Bulb,CA10,2900K,Warm
  • GE LIGHTING
  • LED Light Bulb, CA10,2900K, Warm CA10 LED Lamps
  • Item # 5WMF1
  • Mfr. Model # LED2/CAM/W
  • LED Lamp, Lamp Shape CA10, Lamp Type Flame Tip, Non-Dimmable, Base Type Medium Screw (E26), 2 Watts, Voltage...More

LED PAR38,18W,Med, 3000K, 25D, White
  • LED PAR38,18W, Med, 3000K, 25D, White HID Retrofit LED Lamps
  • Item # 29XJ44
  • Mfr. Model # LED18P38L830W25
  • LED Lamp, Lamp Shape PAR38, Lamp Type Reflector-PAR, Non-Dimmable, Base Type Medium Screw (E26), 18 Watts,...More

LED Lamp,T8 L,3000K,24 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 24 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,24 in. L,80 CRI,Warm
  • Item # 48GP67
  • Mfr. Model # LED9ET8/2/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 9 Watts, Voltage 120,...More

LED Lamp,T8 L,3000K,36 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 36 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,36 in. L,80 CRI,Warm
  • Item # 48GP68
  • Mfr. Model # LED12ET8/3/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 12 Watts, Voltage 120,...More

LED Lamp,T8 L,3000K,48 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 48 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,48 in. L,80 CRI,Warm
  • Item # 48GP66
  • Mfr. Model # LED18ET8/4/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 18 Watts, Voltage 120,...More

LED Lamp, PAR16, 4.5W, 3000K, 25deg.,E26
  • LED Lamp, PAR16, 4.5W, 3000K, 25deg., E26 PAR16 LED Lamps
  • Item # 6XWL6
  • Mfr. Model # LED5P16S/NFL/TP
  • LED Lamp, Lamp Shape PAR16, Lamp Type Reflector-PAR, Non-Dimmable, Base Type Medium Screw (E26), 4.5 Watts,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More