Skip Content

Filter Results By

Applied Filters Clear All

LED Lamps and Bulbs

7 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LED Lamp,R20,E26,8W,2700K,25D
    • LED Lamp, R20, E26,8W, 2700K, 25DR20 LED Lamps
    • Multiple product options available

    • Item # 46C237
    • Mfr. Model # 430918
    • LED Lamp, Lamp Shape R20, Lamp Type Reflector-R/BR, Dimmable, Base Type Medium Screw (E26), 8 Watts, Voltage...More

    • T8 LED LampsT8 LED Lamps
    • Multiple product options available

      Multiple product options available

      Multiple product options available

    LED Lamp,MR16,Ba15d,3W,12V
    • LED Lamp, MR16, Ba15d, 3W, 12VMR16 LED Lamps
    • Multiple product options available

    • Item # 46C365
    • Mfr. Model # 46C365
    • LED Lamp, Lamp Shape MR16, Lamp Type Reflector-MR, Non-Dimmable, Base Type Double Contact Bayonet (BA15D), 3...More

    LED Light Bulb,A19,3000K,Warm
    • LUMAPRO
    • LED Light Bulb, A19,3000K, WarmLED Light Bulb,A19,3000K,Warm
    • LED Lamp, Lamp Shape A19, Lamp Type A-Shape, Dimmable, Base Type Medium Screw (E26), 8 Watts, Voltage 120, Indoor, Initial Lumens 435, Color Temp. 3000K, Light Color Warm, CRI 85, Average Life 50,000 hr., Max. Overall Length 4.4 In., Lamp Dia. 2.4 In., Beam Angle 195 Degrees , Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards

    • Item # 6GEM2
    • Mfr. Model # 6GEM2
    • LED Lamp, Lamp Shape A19, Lamp Type A-Shape, Dimmable, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

    LED Lamp,Silver,120,18,3000K,Med.
    • LED Lamp, Silver, 120,18,3000K, Med.R40 LED Lamps
    • Multiple product options available

    • Item # 25VE33
    • Mfr. Model # 18WR40/DIM/LED/3000K
    • LED Lamp, Lamp Shape R40, Lamp Type Reflector-R/BR, Dimmable, Base Type Medium Screw (E26), 18 Watts, Voltage...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More