Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
Base Type
Watts
Color Temp.
Light Color
Brand
Price
Shop By
Green Certification
Ratings

LED Lamps and Bulbs

149 Results Found that Include 445 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Integrated LED Tube,T8,4000K,Cool
  • GE LIGHTING
  • Integrated LED Tube, T8,4000K, CoolIntegrated LED Tube,T8,4000K,Cool
  • Item # 36UX10
  • Mfr. Model # LED18ET8/4/840
  • Integrated LED Tube, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 18 Watts,...More

Integrated LED Tube,120V,5000K,Very Cool
  • GE LIGHTING
  • Integrated LED Tube, 120V, 5000K, Very CoolIntegrated LED Tube,120V,5000K,Very Cool
  • Item # 36UX11
  • Mfr. Model # LED18ET8/4/850
  • Integrated LED Tube, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 18 Watts,...More

LED Lamp,LED,9.5W,120V,Soft White,A19
  • PHILIPS
  • LED Lamp, LED, 9.5W, 120V, Soft White, A19LED Lamp,LED,9.5W,120V,Soft White,A19
  • Item # 34TE72
  • Mfr. Model # 453324
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 9.5 Watts, Voltage 120,...More

LED Lamp,Dimmable,A21,2700K,White
  • GE LIGHTING
  • LED Lamp, Dimmable, A21,2700K, WhiteLED Lamp,Dimmable,A21,2700K,White
  • Item # 32WX12
  • Mfr. Model # LED14DA21/827W
  • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A21, Base Type Medium Screw (E26), 14 Watts, Voltage 120,...More

LED Lamp,LED,6.5W,12V,Soft White,MR16
  • PHILIPS
  • LED Lamp, LED, 6.5W, 12V, Soft White, MR16LED Lamp,LED,6.5W,12V,Soft White,MR16
  • Item # 34TE75
  • Mfr. Model # 453514
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 6.5 Watts, Voltage 12, Indoor,...More

LED Lamp,Decorative,4.2in.L,1.375in.dia
  • GE LIGHTING
  • LED Lamp, Decorative, 4.2in.L, 1.375in.diaLED Lamp,Decorative,4.2in.L,1.375in.dia
  • Item # 36GJ30
  • Mfr. Model # LED4DCAC-C/827
  • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Candelabra Screw (E12), 4 Watts, Voltage...More

LED Lamp,2700K,8W
  • ACUITY ACCULAMP
  • LED Lamp, 2700K, 8WLED Lamp,2700K,8W
  • Item # 22LU24
  • Mfr. Model # ALEBR20 500L DIM M12
  • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR20, Base Type Medium Screw (E26), 8 Watts, Voltage...More

Integrated LED Tube,120V,3500K,Neutral
  • GE LIGHTING
  • Integrated LED Tube, 120V, 3500K, NeutralIntegrated LED Tube,120V,3500K,Neutral
  • Item # 36UX09
  • Mfr. Model # LED18ET8/4/835
  • Integrated LED Tube, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 18 Watts,...More

LED Lamp,MR16,3000K,Soft White
  • PHILIPS
  • LED Lamp, MR16,3000K, Soft WhiteLED Lamp,MR16,3000K,Soft White
  • Item # 35DZ63
  • Mfr. Model # 453506
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 6.5 Watts, Voltage 12, Indoor,...More

LED Lamp,A-Line,A21 Shape,16W,120V,100W
  • GE LIGHTING
  • LED Lamp, A-Line, A21 Shape, 16W, 120V, 100WLED Lamp,A-Line,A21 Shape,16W,120V,100W
  • Item # 36GJ41
  • Mfr. Model # LED16DA21/827
  • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A21, Base Type Medium Screw (E26), 16 Watts, Voltage 120,...More

LED Lamp,LED,9W,120V,Daylight,A19
  • PHILIPS
  • LED Lamp, LED, 9W, 120V, Daylight, A19LED Lamp,LED,9W,120V,Daylight,A19
  • Item # 34TE74
  • Mfr. Model # 454041
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 9 Watts, Voltage 120,...More

  • LUMAPRO
  • LED LampLED Lamp
  • Multiple product options available

    Multiple product options available

LED Lamp,LED,6.5W,120V,Soft White,A19
  • PHILIPS
  • LED Lamp, LED, 6.5W, 120V, Soft White, A19LED Lamp,LED,6.5W,120V,Soft White,A19
  • Item # 34TE71
  • Mfr. Model # 453316
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 6.5 Watts, Voltage 120,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More