Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Lamp Type
Item
Light Color
LED Replacement For
Dimmable / Non-Dimmable
Base Type
Watts
Average Bulb Life
Brand
Price
Shop By

LED Lamps and Bulbs

29 Results Found that Include 169 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp, R20, 6W, 2700K, E26
  • LED Lamp, R20, 6W, 2700K, E26 R20 LED Lamps
  • Item # 44ZA83
  • Mfr. Model # 456979
  • LED Lamp, Lamp Shape R20, Lamp Type Reflector R/BR, Dimmable, Base Type Medium Screw (E26), 6 Watts, Voltage...More

LED Lamp,BR30,E26,8W,Warm White
  • LUMAPRO
  • LED Lamp, BR30, E26,8W, Warm White LED Lamp,BR30,E26,8W,Warm White
  • Item # 44ZX52
  • Mfr. Model # 44ZX52
  • LED Lamp, Lamp Shape BR30, Lamp Type LED, Dimmable, Polycarbonate Bulb Housing, Base Type Medium Screw (E26),...More

LED Lamp,A21,E26,15W,Warm White
  • LUMAPRO
  • LED Lamp, A21, E26,15W, Warm White LED Lamp,A21,E26,15W,Warm White
  • Item # 44ZX56
  • Mfr. Model # 44ZX56
  • LED Lamp, Lamp Shape A21, Lamp Type LED, Dimmable, Polycarbonate Bulb Housing, Base Type Medium Screw (E26),...More

  • LIGHT EFFICIENT DESIGN
  • LED Lamp LED Lamp
  • Multiple product options available

    Multiple product options available

LED Filament Lamp,2200K,E26,4.5W
  • LUMAPRO
  • LED Filament Lamp, 2200K, E26,4.5W LED Filament Lamp,2200K,E26,4.5W
  • Item # 44ZX45
  • Mfr. Model # V4.5T14DLED22
  • LED Filament Lamp, Lamp Shape T14, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26),...More

LED Filament Lamp,G30,2200K,E26,6.5W
  • LUMAPRO
  • LED Filament Lamp, G30,2200K, E26,6.5W LED Filament Lamp,G30,2200K,E26,6.5W
  • Item # 44ZX43
  • Mfr. Model # V6.5G30DLED22
  • LED Filament Lamp, Lamp Shape G30, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26),...More

LED Lamp, PAR16, 5W, 2700K, 35deg., GU10
  • LED Lamp, PAR16, 5W, 2700K, 35deg., GU10 PAR16 LED Lamps
  • Item # 45HE82
  • Mfr. Model # 457655
  • LED Lamp, Lamp Shape PAR16, Lamp Type Reflector-Flood, Dimmable, Polycarbonate Bulb Housing, Base Type 2-Pin...More

LED Lamp,BA12,2700K,4.5W,E12
  • PHILIPS
  • LED Lamp, BA12,2700K, 4.5W, E12 LED Lamp,BA12,2700K,4.5W,E12
  • Item # 44ZA88
  • Mfr. Model # 457218
  • LED Lamp, Lamp Shape BA12, Lamp Type LED, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts, Voltage 120,...More

LED Lamp,T8 L,3000K,24 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 24 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,24 in. L,80 CRI,Warm
  • Item # 48GP67
  • Mfr. Model # LED9ET8/2/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 9 Watts, Voltage 120,...More

LED Filament Lamp,2200K,E26,6.5W
  • LUMAPRO
  • LED Filament Lamp, 2200K, E26,6.5W LED Filament Lamp,2200K,E26,6.5W
  • Item # 44ZX44
  • Mfr. Model # V6.5ST18DLED22
  • LED Filament Lamp, Lamp Shape ST18, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw...More

LED Lamp, BR40, 9W, 2700K, 90deg., E26
  • LED Lamp, BR40, 9W, 2700K, 90deg., E26 BR40 LED Lamps
  • Item # 44ZA81
  • Mfr. Model # 457010
  • LED Lamp, Lamp Shape BR40, Lamp Type Reflector R/BR, Dimmable, Base Type Medium Screw (E26), 9 Watts, Voltage...More

LED Lamp,T8 L,3000K,36 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 36 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,36 in. L,80 CRI,Warm
  • Item # 48GP68
  • Mfr. Model # LED12ET8/3/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 12 Watts, Voltage 120,...More

LED Lamp,T8 L,3000K,48 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 48 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,48 in. L,80 CRI,Warm
  • Item # 48GP66
  • Mfr. Model # LED18ET8/4/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 18 Watts, Voltage 120,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More