Skip Content

Filter Results By

Applied Filters Clear All

Lamp Shape
  • View MoreView Less
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
  • View MoreView Less
Base Type
Watts
  • View MoreView Less
Color Temp.
  • View MoreView Less
Initial Lumens
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

LED Lamps and Bulbs

23 Results Found that Include 64 Products

Results per page: 16 | 32 | 48
    LED Lamp,A21,120V,1600L,2700K
    • PHILIPS
    • LED Lamp, A21,120V, 1600L, 2700KLED Lamp, A21
    • Item # 22XW64
    • Mfr. Model # 432187
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A21, Base Type Medium Screw (E26), 15 Watts, Voltage 120,...More

    LED Lamp,A21,E26,23W,2700K
    • LUMAPRO
    • LED Lamp, A21, E26,23W, 2700KLED Lamp,A21,E26,23W,2700K
    • Item # 46E386
    • Mfr. Model # 46E386
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A21, Base Type Medium Screw (E26), 23 Watts, Voltage 120,...More

    LED Reflector Lamp,BR30,2700K,Soft White
    • GE LIGHTING
    • LED Reflector Lamp, BR30,2700K, Soft WhiteLED Reflector Lamp,BR30,2700K,Soft White
    • Item # 14H641
    • Mfr. Model # LED12DBR30/827
    • LED Reflector Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 12...More

    LED Spotlight,PAR20,2700K,Soft White
    • PHILIPS
    • LED Spotlight, PAR20,2700K, Soft WhiteLED Spotlight,PAR20,2700K,Soft White
    • Item # 6WTE7
    • Mfr. Model # 417873
    • LED Spotlight, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR20, Base Type Medium Screw (E26), 7 Watts,...More

    LED Light Bulb,PAR30S,MedScrew,3000K,27D
    • LEDNOVATION
    • LED Light Bulb, PAR30S, MedScrew, 3000K, 27DLED Lamp, PAR30S
    • Item # 40D463
    • Mfr. Model # LED-PAR30S-75-1WD-INFE
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30S, Base Type Medium Screw (E26), 14.3 Watts,...More

    LED Lamp,PAR16,320L,7W,4000K
    • ACUITY ACCULAMP
    • LED Lamp, PAR16,320L, 7W, 4000KLED Lamp,PAR16,320L,7W,4000K
    • Item # 21U027
    • Mfr. Model # ALSP16 320L 40K M60
    • LED Lamp, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type 2-Pin (GU10), 7 Watts, Voltage...More

    LED Lamp,PAR30L,3000K,11W,White
    • PHILIPS
    • LED Lamp, PAR30L, 3000K, 11W, WhiteLED Lamp,PAR30L,3000K,11W,White
    • Item # 20VC16
    • Mfr. Model # 430982
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30L, Base Type Medium Screw (E26), 11 Watts,...More

    LED Reflector,PAR30,12W,Med,2700K,25D
    • GE LIGHTING
    • LED Reflector, PAR30,12W, Med, 2700K, 25DLED Reflector Lamp, PAR30
    • Item # 36M972
    • Mfr. Model # LED12/DP30B/827/25
    • LED Reflector Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30, Base Type Medium Screw (E26), 12...More

    Results per page: 16 | 32 | 48