Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
  • View MoreView Less
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
  • View MoreView Less
Base Type
Watts
  • View MoreView Less
Color Temp.
Light Color
  • View MoreView Less
Initial Lumens
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

LED Lamps and Bulbs

15 Results Found that Include 28 Products 

Results per page: 16 | 32 | 48
    LED Lamp, BR30
    • GE LIGHTING
    • LED Lamp, BR30
    • Multiple product options available

    LED Lamp, PAR30
    • LUMAPRO
    • LED Lamp, PAR30
    • Multiple product options available

    LED Spotlight,MR16,3000K,Warm
    • GE LIGHTING
    • LED Spotlight, MR16,3000K, Warm
    • Item # 6XWL7
    • Mfr. Model # LED5GU10/NFL
    • LED Spotlight, Non-Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU10), 4.5 Watts,...More

    LED Lamp, MR16
    • LEDNOVATION
    • LED Lamp, MR16
    • Multiple product options available

    LED Lamp, T8
    • LUMAPRO
    • LED Lamp, T8
    • Multiple product options available

    LED Lamp, A19
    • LUMAPRO
    • LED Lamp, A19
    • Multiple product options available

    LED Spotlight,PAR16,3000K,Warm
    • GE LIGHTING
    • LED Spotlight, PAR16,3000K, Warm
    • Item # 6XWL6
    • Mfr. Model # LED5P16S/NFL/TP
    • LED Spotlight, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type Medium Screw (E26), 4.5...More

    LED Spotlight, MR16
    • LUMAPRO
    • LED Spotlight, MR16
    • Multiple product options available

    LED Lamp,A19,420L,8W,2800K
    • ACUITY ACCULAMP
    • LED Lamp, A19,420L, 8W, 2800K
    • Item # 21U037
    • Mfr. Model # ALGP 420L DIM M60
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

    LED Lamp,PAR30,E26,2800K,14.5W
    • OPTILED
    • LED Lamp, PAR30, E26,2800K, 14.5W
    • Item # 44A191
    • Mfr. Model # 1504280121
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30, Base Type Medium Screw (E26), 14.5 Watts,...More

    LED Lamp, T8
    • PHILIPS
    • LED Lamp, T8
    • Multiple product options available

    LED Lamp,PAR30S,E26,15W,2700K
    • LUMAPRO
    • LED Lamp, PAR30S, E26,15W, 2700K
    • Item # 46E393
    • Mfr. Model # 46E393
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30S, Base Type Medium Screw (E26), 15 Watts,...More

    LED Lamp,Dimmable,17A21GUDLED27,Warm Wht
    • MAXLED
    • LED Lamp, Dimmable, 17A21GUDLED27, Warm Wht
    • Item # 32ZN18
    • Mfr. Model # 17A21GUDLED27
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A21, Base Type GU24, 17 Watts, Voltage 120, Indoor, Initial...More

    LED Lamp,Dimmable,17A21GUDLED41,Cool Wht
    • MAXLED
    • LED Lamp, Dimmable, 17A21GUDLED41, Cool Wht
    • Item # 32ZN20
    • Mfr. Model # 17A21GUDLED41
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A21, Base Type GU24, 17 Watts, Voltage 120, Indoor, Initial...More

    LED Lamp,Dimmable,17A21GUDLED30,Soft Wht
    • MAXLED
    • LED Lamp, Dimmable, 17A21GUDLED30, Soft Wht
    • Item # 32ZN19
    • Mfr. Model # 17A21GUDLED30
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A21, Base Type GU24, 17 Watts, Voltage 120, Indoor, Initial...More

    Results per page: 16 | 32 | 48