Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
  • View MoreView Less
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
  • View MoreView Less
Base Type
  • View MoreView Less
Watts
  • View MoreView Less
Color Temp.
  • View MoreView Less
Light Color
  • View MoreView Less
Initial Lumens
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

LED Lamps and Bulbs

14 Results Found that Include 56 Products 

Results per page: 16 | 32 | 48
    LED Lamp,2700K,12W
    • ACUITY ACCULAMP
    • LED Lamp, 2700K, 12WLED Lamp,2700K,12W
    • Item # 22LU25
    • Mfr. Model # ALEBR30 850L DIM M12
    • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 12 Watts,...More

    LED Light Bulb,A19,Med Screw,2700K,10W
    • LEDNOVATION
    • LED Light Bulb, A19, Med Screw, 2700K, 10WLED Lamp, A19
    • Item # 40D457
    • Mfr. Model # LEDE-A19-60-1-27D-IO
    • LED Lamp, Non-Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 10.5 Watts, Voltage...More

    LED Lamp,T8,G13,20W,3000K,48In
    • PHILIPS
    • LED Lamp, T8, G13,20W, 3000K, 48InLED Linear Lamp, T8
    • Item # 46C247
    • Mfr. Model # 429753
    • LED Linear Lamp, Non-Dimmable, Lamp Type Linear, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 20 Watts,...More

    LED Light Bulb,PAR20,Med Screw,2700K,24D
    • LEDNOVATION
    • LED Light Bulb, PAR20, Med Screw, 2700K, 24DLED Lamp, PAR20
    • Item # 40D461
    • Mfr. Model # LED-PAR20-50-1-27D-INF
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR20, Base Type Medium Screw (E26), 7.7 Watts,...More

    LED Lamp,A15,250L,5W,2800K
    • ACUITY ACCULAMP
    • LED Lamp, A15,250L, 5W, 2800KLED Lamp,A15,250L,5W,2800K
    • Item # 21U036
    • Mfr. Model # ALGP 250L DIM M60
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A15, Base Type Medium Screw (E26), 5 Watts, Voltage 120,...More

    LED Light Bulb,MR16,2-Pin,12V,3000K,24D
    • LEDNOVATION
    • LED Light Bulb, MR16,2-Pin, 12V, 3000K, 24DLED Lamp, MR16
    • Item # 40D453
    • Mfr. Model # LEDL-MR16-35-12-30D-INF
    • LED Lamp, Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 4.7 Watts, Voltage 12,...More

    Results per page: 16 | 32 | 48