Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
  • View MoreView Less
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
  • View MoreView Less
Base Type
Watts
  • View MoreView Less
Color Temp.
  • View MoreView Less
Light Color
  • View MoreView Less
Initial Lumens
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

LED Lamps and Bulbs

17 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
    • PHILIPS
    • LED Lamp, PAR38
    • Multiple product options available

    • PHILIPS
    • LED Lamp, PAR20
    • Multiple product options available

    • PHILIPS
    • LED Lamp, MR16
    • Multiple product options available

    • PHILIPS
    • LED Spotlight, MR16
    • Multiple product options available

    • GE LIGHTING
    • LED Spotlight, PAR20
    • Multiple product options available

    • GE LIGHTING
    • LED Lamp, A19
    • Multiple product options available

    • LUMAPRO
    • LED Spotlight, MR11
    • Multiple product options available

    LED Lamp,2700K,8W
    • ACUITY ACCULAMP
    • LED Lamp, 2700K, 8W
    • Item # 22LU24
    • Mfr. Model # ALEBR20 500L DIM M12
    • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR20, Base Type Medium Screw (E26), 8 Watts, Voltage...More

    LED Lamp,Dimmable,A21,2700K,White
    • GE LIGHTING
    • LED Lamp, Dimmable, A21,2700K, White
    • Item # 32WX12
    • Mfr. Model # LED14DA21/827W
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A21, Base Type Medium Screw (E26), 14 Watts, Voltage 120,...More

    LED Lamp,MR16,GU10,6.5W,120V
    • LUMAPRO
    • LED Lamp, MR16, GU10,6.5W, 120V
    • Item # 46C367
    • Mfr. Model # 46C367
    • LED Lamp, Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU10), 6.5 Watts, Voltage 120,...More

    LED Lamp,MR16,140L,4W,2800K
    • ACUITY ACCULAMP
    • LED Lamp, MR16,140L, 4W, 2800K
    • Item # 21U010
    • Mfr. Model # ALSMR16 140L M60
    • LED Lamp, Non-Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 4 Watts, Voltage...More

    LED Lamp,12W,1100 lm,2700K
    • MAXLED
    • LED Lamp, 12W, 1100 lm, 2700K
    • Item # 32MX48
    • Mfr. Model # 12A19GUDLED27
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type GU24, 12 Watts, Voltage 120, Indoor, Initial...More

    LED Lamp,12W,1100 lm,3000K
    • MAXLED
    • LED Lamp, 12W, 1100 lm, 3000K
    • Item # 32MX49
    • Mfr. Model # 12A19GUDLED30
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type GU24, 12 Watts, Voltage 120, Indoor, Initial...More

    LED Lamp,12W,1100 lm,4100K
    • MAXLED
    • LED Lamp, 12W, 1100 lm, 4100K
    • Item # 32MX50
    • Mfr. Model # 12A19GUDLED41
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type GU24, 12 Watts, Voltage 120, Indoor, Initial...More

    LED Retrofit Lamp,T8,18W,2100 lm,5000K
    • GE LIGHTING
    • LED Retrofit Lamp, T8,18W, 2100 lm, 5000K
    • Item # 31CA77
    • Mfr. Model # LED21T8/4/850
    • LED Retrofit Lamp, Non-Dimmable, Lamp Type Linear, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 18 Watts,...More

    LED Retrofit Lamp,T8,18W,2100 lm,3500K
    • GE LIGHTING
    • LED Retrofit Lamp, T8,18W, 2100 lm, 3500K
    • Item # 31CA75
    • Mfr. Model # LED21T8/4/835
    • LED Retrofit Lamp, Non-Dimmable, Lamp Type Linear, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 18 Watts,...More

    LED Retrofit Lamp,T8,18W,2100 lm,4000K
    • GE LIGHTING
    • LED Retrofit Lamp, T8,18W, 2100 lm, 4000K
    • Item # 31CA76
    • Mfr. Model # LED21T8/4/840
    • LED Retrofit Lamp, Non-Dimmable, Lamp Type Linear, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 18 Watts,...More

    Results per page: 16 | 32 | 48