Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Lamp Type
Item
Light Color
LED Replacement For
Dimmable / Non-Dimmable
Base Type
Watts
Average Bulb Life
Brand
Price
Shop By
Ratings

LED Lamps and Bulbs

17 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp, PAR30, 12W, 3000K, 35deg., E26
  • LED Lamp, PAR30, 12W, 3000K, 35deg., E26 PAR30 LED Lamps
  • Item # 45AU63
  • Mfr. Model # LED12DP303W83035
  • LED Lamp, Lamp Shape PAR30, Lamp Type LED, Dimmable, Base Type Medium Screw (E26), 12 Watts, Voltage 120,...More

LED Filament Lamp,G30,2200K,E26,6.5W
  • LUMAPRO
  • LED Filament Lamp, G30,2200K, E26,6.5W LED Filament Lamp,G30,2200K,E26,6.5W
  • Item # 44ZX43
  • Mfr. Model # V6.5G30DLED22
  • LED Filament Lamp, Lamp Shape G30, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26),...More

LED Light Bulb,B11,2700K,Soft White
  • LED Light Bulb, B11,2700K, Soft White B11 LED Lamps
  • Item # 6PXU5
  • Mfr. Model # 410217
  • LED Lamp, Lamp Shape B11, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 3 Watts, Voltage...More

LED Lamp,F15,E26,3.5W,2700K
  • PHILIPS
  • LED Lamp, F15, E26,3.5W, 2700K F15 LED Lamps
  • Item # 46C240
  • Mfr. Model # 427807
  • LED Lamp, Lamp Shape F15, Lamp Type Flame Tip, Dimmable, Base Type Medium Screw (E26), 3.5 Watts, Voltage...More

LED Lamp,T8 L,3000K,24 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 24 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,24 in. L,80 CRI,Warm
  • Item # 48GP67
  • Mfr. Model # LED9ET8/2/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 9 Watts, Voltage 120,...More

LED Filament Lamp,2200K,E26,6.5W
  • LUMAPRO
  • LED Filament Lamp, 2200K, E26,6.5W LED Filament Lamp,2200K,E26,6.5W
  • Item # 44ZX44
  • Mfr. Model # V6.5ST18DLED22
  • LED Filament Lamp, Lamp Shape ST18, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw...More

LED Lamp,Candle,2W,Med,2700K
  • GE LIGHTING
  • LED Lamp, Candle, 2W, Med, 2700K CA11 LED Lamps
  • Item # 46F244
  • Mfr. Model # LED2/DCAM-F/827
  • LED Lamp, Lamp Shape CA11, Lamp Type Flame Tip, Dimmable, Base Type Medium Screw (E26), 2 Watts, Voltage 120,...More

LED Lamp,PAR30L,12W,3000K,35deg.,E26
  • LED Lamp, PAR30L, 12W, 3000K, 35deg., E26 PAR30L LED Lamps
  • Item # 45AU70
  • Mfr. Model # LED12DP3L3W83035
  • LED Lamp, Lamp Shape PAR30L, Lamp Type LED, Dimmable, Base Type Medium Screw (E26), 12 Watts, Voltage 120,...More

LED Lamp,BA11,E12,3.5W,2700K
  • PHILIPS
  • LED Lamp, BA11, E12,3.5W, 2700K LED Lamp,BA11,E12,3.5W,2700K
  • Item # 46C239
  • Mfr. Model # 427781
  • LED Lamp, Lamp Shape BA11, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 3.5 Watts,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More