Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
Base Type
Watts
Color Temp.
Light Color
Initial Lumens
Brand
Price
Shop By
Green Certification
Ratings

LED Lamps and Bulbs

25 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LED Lamp,A19,10.5W,Med,2700K,Dim
    • GE LIGHTING
    • LED Lamp, A19,10.5W, Med, 2700K, DimLED Lamp, A19
    • Item # 40D436
    • Mfr. Model # LED11DA19V3/827W
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 10.5 Watts, Voltage 120,...More

    LED Lamp,Decorative,120V,300 lm,4.2 in.L
    • GE LIGHTING
    • LED Lamp, Decorative, 120V, 300 lm, 4.2 in.LLED Lamp,Decorative,120V,300 lm,4.2 in.L
    • Item # 36GJ32
    • Mfr. Model # LED4.5DCAC-F/TP
    • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Candelabra Screw (E12), 4.5 Watts,...More

    LED Lamp,Decorative,4.2in.L,1.375in.dia
    • GE LIGHTING
    • LED Lamp, Decorative, 4.2in.L, 1.375in.diaLED Lamp,Decorative,4.2in.L,1.375in.dia
    • Item # 36GJ30
    • Mfr. Model # LED4DCAC-C/827
    • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Candelabra Screw (E12), 4 Watts, Voltage...More

    LED Lamp,A19,7W,2700K
    • PHILIPS
    • LED Lamp, A19,7W, 2700KLED Lamp, A19
    • Item # 36X524
    • Mfr. Model # 430785
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

    LED Lamp,A19,E26,13.5W,2700K
    • LUMAPRO
    • LED Lamp, A19, E26,13.5W, 2700KLED Lamp, A19
    • Item # 46E384
    • Mfr. Model # 46E384
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 13.5 Watts, Voltage 120,...More

    LED Lamp,LED,6.5W,120V,Soft White,A19
    • PHILIPS
    • LED Lamp, LED, 6.5W, 120V, Soft White, A19LED Lamp,LED,6.5W,120V,Soft White,A19
    • Item # 34TE71
    • Mfr. Model # 453316
    • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 6.5 Watts, Voltage 120,...More

    LED Lamp,MR16,Ba15d,3W,12V
    • LUMAPRO
    • LED Lamp, MR16, Ba15d, 3W, 12VLED Lamp, MR16
    • Item # 46C365
    • Mfr. Model # 46C365
    • LED Lamp, Non-Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type Double Contact Bayonet (BA15D), 3...More

    LED Lamp,LED,5.5W,120V,Daylight,A19
    • PHILIPS
    • LED Lamp, LED, 5.5W, 120V, Daylight, A19LED Lamp,LED,5.5W,120V,Daylight,A19
    • Item # 34TE73
    • Mfr. Model # 454058
    • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 5.5 Watts, Voltage 120,...More

    LED Lamp,A-Line,A19 Shape,7W,120V,450 lm
    • GE LIGHTING
    • LED Lamp, A-Line, A19 Shape, 7W, 120V, 450 lmLED Lamp,A-Line,A19 Shape,7W,120V,450 lm
    • Item # 36GJ37
    • Mfr. Model # LED7DA19/827 120
    • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

    LED Lamp,Reflector,R20 Shape,120V,470 lm
    • GE LIGHTING
    • LED Lamp, Reflector, R20 Shape, 120V, 470 lmLED Lamp,Reflector,R20 Shape,120V,470 lm
    • Item # 36GJ43
    • Mfr. Model # LED7DRS20F830
    • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

    LED Lamp,A-Line,A15 Shape,4.5W,120V
    • GE LIGHTING
    • LED Lamp, A-Line, A15 Shape, 4.5W, 120VLED Lamp,A-Line,A15 Shape,4.5W,120V
    • Item # 36GJ35
    • Mfr. Model # LED4.5DA15-W/TP
    • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A15, Base Type Medium Screw (E26), 4.5 Watts, Voltage 120,...More

    LED Lamp,MR16,4W,2700K,35D
    • GE LIGHTING
    • LED Lamp, MR16,4W, 2700K, 35DLED Lamp, MR16
    • Item # 46F240
    • Mfr. Model # LED4MR16S827/35
    • LED Lamp, Non-Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 4 Watts, Voltage...More

    LED Spotlight,MR16,2800K,Warm
    • OPTILED
    • LED Spotlight, MR16,2800K, WarmLED Spotlight, MR16
    • Item # 3CPZ9
    • Mfr. Model # 1310050806
    • LED Spotlight, Non-Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 3.5 Watts,...More

    LED Lamp,B13,2.5W,2700K
    • PHILIPS
    • LED Lamp, B13,2.5W, 2700KLED Lamp, B13
    • Item # 32MX67
    • Mfr. Model # 435149
    • LED Lamp, Dimmable, Lamp Type Blunt Tip, Lamp Shape B13, Base Type Candelabra Screw (E12), 2.5 Watts, Voltage...More

    LED Lamp,Reflector,R20 Shape,7W,120V,50W
    • GE LIGHTING
    • LED Lamp, Reflector, R20 Shape, 7W, 120V, 50WLED Lamp,Reflector,R20 Shape,7W,120V,50W
    • Item # 36GJ42
    • Mfr. Model # LED7DRS20F827
    • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

    LED Lamp,Globe,G16.5 Shape,5W,120V,350lm
    • GE LIGHTING
    • LED Lamp, Globe, G16.5 Shape, 5W, 120V, 350lmLED Lamp,Globe,G16.5 Shape,5W,120V,350lm
    • Item # 36GJ33
    • Mfr. Model # LED5DG16C-W/TP
    • LED Lamp, Dimmable, Lamp Type Globe, Lamp Shape G16.5, Base Type Candelabra Screw (E12), 5 Watts, Voltage...More

    LED Lamp,CA11 Shape,4.5W,120V,4.2 in. L
    • GE LIGHTING
    • LED Lamp, CA11 Shape, 4.5W, 120V, 4.2 in. LLED Lamp,CA11 Shape,4.5W,120V,4.2 in. L
    • Item # 36GJ31
    • Mfr. Model # LED4.5DCAM-F/TP
    • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Medium Screw (E26), 4.5 Watts, Voltage...More

    LED Lamp,Decorative,CA11 Shape,4W,120V
    • GE LIGHTING
    • LED Lamp, Decorative, CA11 Shape, 4W, 120VLED Lamp,Decorative,CA11 Shape,4W,120V
    • Item # 36GJ29
    • Mfr. Model # LED4DCAM-C/827
    • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Medium Screw (E26), 4 Watts, Voltage...More

    LED Lamp,Globe,G25 Shape,5W,120V,350 lm
    • GE LIGHTING
    • LED Lamp, Globe, G25 Shape, 5W, 120V, 350 lmLED Lamp,Globe,G25 Shape,5W,120V,350 lm
    • Item # 36GJ34
    • Mfr. Model # LED5DG25M-W/827
    • LED Lamp, Dimmable, Lamp Type Globe, Lamp Shape G25, Base Type Medium Screw (E26), 5 Watts, Voltage 120,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More