Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Lamp Type
Item
Light Color
LED Replacement For
Dimmable / Non-Dimmable
Base Type
Watts
Brand
Price
Shop By
Ratings

LED Lamps and Bulbs

23 Results Found that Include 150 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp, R20, 6W, 2700K, E26
  • LED Lamp, R20, 6W, 2700K, E26 R20 LED Lamps
  • Item # 44ZA83
  • Mfr. Model # 456979
  • LED Lamp, Lamp Shape R20, Lamp Type Reflector R/BR, Dimmable, Base Type Medium Screw (E26), 6 Watts, Voltage...More

LED Lamp, BR40, 9W, 2700K, 90deg., E26
  • LED Lamp, BR40, 9W, 2700K, 90deg., E26 BR40 LED Lamps
  • Item # 44ZA81
  • Mfr. Model # 457010
  • LED Lamp, Lamp Shape BR40, Lamp Type Reflector R/BR, Dimmable, Base Type Medium Screw (E26), 9 Watts, Voltage...More

LED Lamp,BA12,2700K,4.5W,E12
  • PHILIPS
  • LED Lamp, BA12,2700K, 4.5W, E12 LED Lamp,BA12,2700K,4.5W,E12
  • Item # 44ZA88
  • Mfr. Model # 457218
  • LED Lamp, Lamp Shape BA12, Lamp Type LED, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts, Voltage 120,...More

LED Lamp,BA13,4.5W,2700K
  • PHILIPS
  • LED Lamp, BA13,4.5W, 2700K LED Lamp,BA13,4.5W,2700K
  • Item # 32MX71
  • Mfr. Model # 435164
  • LED Lamp, Lamp Shape BA13, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts,...More

LED Light Bulb,B11,2700K,Soft White
  • LED Light Bulb, B11,2700K, Soft White B11 LED Lamps
  • Item # 6PXU5
  • Mfr. Model # 410217
  • LED Lamp, Lamp Shape B11, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 3 Watts, Voltage...More

LED Lamp,BA11,E12,3.5W,2700K
  • PHILIPS
  • LED Lamp, BA11, E12,3.5W, 2700K LED Lamp,BA11,E12,3.5W,2700K
  • Item # 46C239
  • Mfr. Model # 427781
  • LED Lamp, Lamp Shape BA11, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 3.5 Watts,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More