Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
Watts
Color Temp.
Light Color
Initial Lumens
Brand
Price
Shop By
Green Certification

LED Lamps and Bulbs

7 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    LED Lamp,R20,E26,8W,2700K,25D
    • PHILIPS
    • LED Lamp, R20, E26,8W, 2700K, 25D
    • Item # 46C237
    • Mfr. Model # 430918
    • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

    LED Lamp,R20,9W,Med,2700K,Dim
    • GE LIGHTING
    • LED Lamp, R20,9W, Med, 2700K, Dim
    • Item # 46F246
    • Mfr. Model # LED9DRS20F827
    • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 9 Watts, Voltage 120,...More

    LED Lamp,Silver,120,18,3000K,Med.
    • SHAT-R-SHIELD
    • LED Lamp, Silver, 120,18,3000K, Med.
    • Item # 25VE33
    • Mfr. Model # 18WR40/DIM/LED/3000K
    • LED Lamp, Lamp Shape R40, Base Type Medium Screw (E26), 18 Watts, Voltage 120, Color Temp. 3000K, CRI 82,...More

    LED Lamp,Silver,120,11,3000K,Med.
    • SHAT-R-SHIELD
    • LED Lamp, Silver, 120,11,3000K, Med.
    • Item # 25VE32
    • Mfr. Model # 11W/R30/DIM/LED/3000K
    • LED Lamp, Lamp Shape R30, Base Type Medium Screw (E26), 11 Watts, Voltage 120, Color Temp. 3000K, CRI 82,...More

    Results per page: 16 | 32 | 48