Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
  • View MoreView Less
Watts
  • View MoreView Less
Color Temp.
  • View MoreView Less
Light Color
  • View MoreView Less
Initial Lumens
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

LED Lamps and Bulbs

19 Results Found that Include 48 Products 

Results per page: 16 | 32 | 48
    • PHILIPS
    • LED Lamp, A19
    • Multiple product options available

    • GE LIGHTING
    • LED Lamp, A19
    • Multiple product options available

    • LEDNOVATION
    • LED Lamp, A19
    • Multiple product options available

    • PHILIPS
    • LED Lamp, A21
    • Multiple product options available

    • GE LIGHTING
    • LED Lamp, A15
    • Multiple product options available

    • LUMAPRO
    • LED Lamp, A19
    • Multiple product options available

    • GE LIGHTING
    • LED Lamp, S14
    • Multiple product options available

    LED Lamp,A19,420L,8W,2800K
    • ACUITY ACCULAMP
    • LED Lamp, A19,420L, 8W, 2800K
    • Item # 21U037
    • Mfr. Model # ALGP 420L DIM M60
    • LED Lamp, Dimmable, Lamp Shape A19, Base Type Medium Screw (E26), 8 Watts, Voltage 120, Indoor, Initial...More

    LED Lamp,LED A Lamp,620L,11W,2800K
    • ACUITY ACCULAMP
    • LED Lamp, LED A Lamp, 620L, 11W, 2800K
    • Item # 21U038
    • Mfr. Model # ALGP 620L DIM M60
    • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A21, Base Type Medium Screw (E26), 11 Watts, Voltage 120,...More

    LED Light Bulb,A19,3000K,Warm
    • LUMAPRO
    • LED Light Bulb, A19,3000K, Warm
    • Item # 6GEM2
    • Mfr. Model # 6GEM2
    • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

    LED Light Bulb,A19,5000K,Very Cool
    • LUMAPRO
    • LED Light Bulb, A19,5000K, Very Cool
    • Item # 6GEM3
    • Mfr. Model # 6GEM3
    • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

    • OPTILED
    • LED Lamp, A12
    • Multiple product options available

    LED Lamp,A15,250L,5W,2800K
    • ACUITY ACCULAMP
    • LED Lamp, A15,250L, 5W, 2800K
    • Item # 21U036
    • Mfr. Model # ALGP 250L DIM M60
    • LED Lamp, Dimmable, Lamp Shape A15, Base Type Medium Screw (E26), 5 Watts, Voltage 120, Indoor, Initial...More

    LED Lamp,A21,120V,1600L,2700K
    • PHILIPS
    • LED Lamp, A21,120V, 1600L, 2700K
    • Item # 22XW64
    • Mfr. Model # 432187
    • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A21, Base Type Medium Screw (E26), 15 Watts, Voltage 120,...More

    LED Lamp,A21,E26,23W,2700K
    • LUMAPRO
    • LED Lamp, A21, E26,23W, 2700K
    • Item # 46E386
    • Mfr. Model # 46E386
    • LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A21, Base Type Medium Screw (E26), 23 Watts, Voltage 120,...More

    LED Light Bulb,A13,585-610nm,Amber,PK10
    • OPTILED
    • LED Light Bulb, A13,585-610nm, Amber, PK10
    • Item # 3CRA3
    • Mfr. Model # 1202010218
    • LED Lamp, Non-Dimmable, Lamp Type A-Line, Lamp Shape A13, Base Type Medium Screw (E26), 2.5 Watts, Voltage...More

    LED Lamp,A19,Medium,8W,2700K
    • PHILIPS
    • LED Lamp, A19, Medium, 8W, 2700K
    • Item # 30YH80
    • Mfr. Model # 433672
    • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

    LED Lamp,A19,Medium,10.5W,2700K
    • PHILIPS
    • LED Lamp, A19, Medium, 10.5W, 2700K
    • Item # 30YH79
    • Mfr. Model # 433276
    • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 10.5 Watts, Voltage 120,...More

    Results per page: 16 | 32 | 48