Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
  • View MoreView Less
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
  • View MoreView Less
Base Type
Watts
  • View MoreView Less
Color Temp.
Light Color
  • View MoreView Less
Initial Lumens
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Green Certification
Ratings

LED Lamps and Bulbs

25 Results Found that Include 79 Products 

Results per page: 16 | 32 | 48
    • PHILIPS
    • LED Lamp, BR30
    • Multiple product options available

    • PHILIPS
    • LED Lamp, PAR38
    • Multiple product options available

    • GE LIGHTING
    • LED Lamp, PAR38
    • Multiple product options available

    • GE LIGHTING
    • LED Spotlight, PAR20
    • Multiple product options available

    LED Floodlight,PAR30L,3000K,Warm
    • GE LIGHTING
    • LED Floodlight, PAR30L, 3000K, Warm
    • Item # 6XWJ7
    • Mfr. Model # LED10DP3LS830/20
    • LED Floodlight, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30L, Base Type Medium Screw (E26), 10 Watts,...More

    LED Reflector Lamp,BR30,2700K,Soft White
    • GE LIGHTING
    • LED Reflector Lamp, BR30,2700K, Soft White
    • Item # 14H641
    • Mfr. Model # LED12DBR30/827
    • LED Reflector Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 12...More

    LED Lamp,BR30
    • LEDNOVATION
    • LED Lamp, BR30
    • Item # 19MH95
    • Mfr. Model # LEDR-BR30-65-1-27D-I
    • LED Lamp, Non-Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 7.4 Watts,...More

    • LEDNOVATION
    • LED Lamp, PAR20
    • Multiple product options available

    LED Spotlight,PAR16,3000K,Warm
    • GE LIGHTING
    • LED Spotlight, PAR16,3000K, Warm
    • Item # 6CEC3
    • Mfr. Model # LED4/PAR16S/830/30
    • LED Spotlight, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type Medium Screw (E26), 4...More

    • LEDNOVATION
    • LED Lamp, PAR38
    • Multiple product options available

    LED Lamp,PAR30L,750L,120V,13W,3000K
    • PHILIPS
    • LED Lamp, PAR30L, 750L, 120V, 13W, 3000K
    • Item # 24W553
    • Mfr. Model # 420802
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30L, Base Type Medium Screw (E26), 13 Watts,...More

    LED Lamp,PAR20,7W,Med,2700K,35D
    • GE LIGHTING
    • LED Lamp, PAR20,7W, Med, 2700K, 35D
    • Item # 46F245
    • Mfr. Model # LED7/DP20B/827/35
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR20, Base Type Medium Screw (E26), 7 Watts, Voltage...More

    • GE LIGHTING
    • LED Lamp, PAR30
    • Multiple product options available

    LED Lamp,PAR38,1200L,25W,4000K
    • ACUITY ACCULAMP
    • LED Lamp, PAR38,1200L, 25W, 4000K
    • Item # 21U031
    • Mfr. Model # ALSP38 1200L 40K DIM M24
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Screw (E26), 25 Watts,...More

    • LEDNOVATION
    • LED Lamp, PAR30L
    • Multiple product options available

    LED Lamp,PAR30,E26,2800K,14.5W
    • OPTILED
    • LED Lamp, PAR30, E26,2800K, 14.5W
    • Item # 44A191
    • Mfr. Model # 1504280121
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30, Base Type Medium Screw (E26), 14.5 Watts,...More

    • LEDNOVATION
    • LED Lamp, PAR30S
    • Multiple product options available

    • ACUITY ACCULAMP
    • LED Lamp, PAR30
    • Multiple product options available

    • ACUITY ACCULAMP
    • LED Lamp, PAR16
    • Multiple product options available

    LED Reflector,PAR30,12W,Med,2700K,25D
    • GE LIGHTING
    • LED Reflector, PAR30,12W, Med, 2700K, 25D
    • Item # 36M972
    • Mfr. Model # LED12/DP30B/827/25
    • LED Reflector Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30, Base Type Medium Screw (E26), 12...More

    Results per page: 16 | 32 | 48