Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
  • View MoreView Less
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
  • View MoreView Less
Base Type
Watts
  • View MoreView Less
Color Temp.
  • View MoreView Less
Light Color
  • View MoreView Less
Initial Lumens
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

LED Lamps and Bulbs

42 Results Found that Include 194 Products 

Results per page: 16 | 32 | 48
  • GE LIGHTING
  • LED Lamp, BR30
  • Multiple product options available

    Multiple product options available

  • PHILIPS
  • LED Lamp, BR30
  • Multiple product options available

    Multiple product options available

  • PHILIPS
  • LED Lamp, PAR38
  • Multiple product options available

    Multiple product options available

  • PHILIPS
  • LED Lamp, PAR20
  • Multiple product options available

    Multiple product options available

  • GE LIGHTING
  • LED Lamp, PAR38
  • Multiple product options available

    Multiple product options available

  • LUMAPRO
  • LED Lamp, PAR20
  • Multiple product options available

    Multiple product options available

  • GE LIGHTING
  • LED Spotlight, PAR20
  • Multiple product options available

    Multiple product options available

  • LUMAPRO
  • LED Lamp, PAR30
  • Multiple product options available

    Multiple product options available

LED Lamp,BR40,Indoor,12W,120V,2700K
  • PHILIPS
  • LED Lamp, BR40, Indoor, 12W, 120V, 2700K
  • Item # 49H103
  • Mfr. Model # 431940
  • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR40, Base Type Medium Screw (E26), 12 Watts,...More

LED Lamp,PAR16,300L,3000K
  • PHILIPS
  • LED Lamp, PAR16,300L, 3000K
  • Item # 22N520
  • Mfr. Model # 423640
  • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type 2-Pin (GU10), 6 Watts, Voltage 120,...More

LED Lamp,2700K,12W
  • ACUITY ACCULAMP
  • LED Lamp, 2700K, 12W
  • Item # 22LU25
  • Mfr. Model # ALEBR30 850L DIM M12
  • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 12 Watts,...More

LED PAR16,4W,Med,Flood, Dimming
  • GE LIGHTING
  • LED PAR16,4W, Med, Flood, Dimming
  • Item # 34J754
  • Mfr. Model # LED4DP16S/NFL
  • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type Medium Screw (E26), 4.5 Watts,...More

  • PHILIPS
  • LED Lamp, PAR30L
  • Multiple product options available

    Multiple product options available

  • LUMAPRO
  • LED Lamp, PAR38
  • Multiple product options available

    Multiple product options available

  • PHILIPS
  • LED Lamp, PAR30S
  • Multiple product options available

    Multiple product options available

LED Floodlight,PAR38,3000K,Warm
  • PHILIPS
  • LED Floodlight, PAR38,3000K, Warm
  • Item # 12V725
  • Mfr. Model # 410183
  • LED Floodlight, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Screw (E26), 17 Watts,...More

  • LUMAPRO
  • LED Lamp, PAR16
  • Multiple product options available

    Multiple product options available

  • LEDNOVATION
  • LED Lamp, PAR20
  • Multiple product options available

    Multiple product options available

LED Spotlight,PAR16,3000K,Warm
  • GE LIGHTING
  • LED Spotlight, PAR16,3000K, Warm
  • Item # 6XWL6
  • Mfr. Model # LED5P16S/NFL/TP
  • LED Spotlight, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type Medium Screw (E26), 4.5...More

LED Reflector Lamp,BR30,2700K,Soft White
  • GE LIGHTING
  • LED Reflector Lamp, BR30,2700K, Soft White
  • Item # 14H641
  • Mfr. Model # LED12DBR30/827
  • LED Reflector Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 12...More

LED Spotlight,PAR20,2700K,Soft White
  • PHILIPS
  • LED Spotlight, PAR20,2700K, Soft White
  • Item # 6WTE7
  • Mfr. Model # 417873
  • LED Spotlight, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR20, Base Type Medium Screw (E26), 7 Watts,...More

LED Lamp,2700K,8W
  • ACUITY ACCULAMP
  • LED Lamp, 2700K, 8W
  • Item # 22LU24
  • Mfr. Model # ALEBR20 500L DIM M12
  • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR20, Base Type Medium Screw (E26), 8 Watts, Voltage...More

  • GE LIGHTING
  • LED Lamp, PAR30
  • Multiple product options available

    Multiple product options available

  • LEDNOVATION
  • LED Lamp, PAR30L
  • Multiple product options available

    Multiple product options available

LED Spotlight,PAR20,5000K,Very Cool
  • LUMAPRO
  • LED Spotlight, PAR20,5000K, Very Cool
  • Item # 6GEM5
  • Mfr. Model # 6GEM5
  • LED Spotlight, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR20, Base Type Medium Screw (E26), 8 Watts,...More

  • GE LIGHTING
  • LED Lamp, PAR30L
  • Multiple product options available

    Multiple product options available

  • ACUITY ACCULAMP
  • LED Lamp, PAR38
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48