Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Lamp Type
LED Replacement For
Base Type
Light Color
Watts
Color Temp.
Average Life
Initial Lumens
CRI
Brand
Price
Shop By
Green Certification

LED Lamps and Bulbs

7 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    LED Lamp,2700K,12W
    • LED Lamp, 2700K, 12WBR30 LED Lamps
    • Item # 22LU25
    • Mfr. Model # ALEBR30 850L DIM M12
    • LED Lamp, Lamp Shape BR30, Lamp Type Reflector-R/BR, Dimmable, Base Type Medium Screw (E26), 12 Watts,...More

    LED Lamp,2700K,8W
    • ACUITY ACCULAMP
    • LED Lamp, 2700K, 8WLED Lamp,2700K,8W
    • Item # 22LU24
    • Mfr. Model # ALEBR20 500L DIM M12
    • LED Lamp, Lamp Shape BR20, Lamp Type Reflector-R/BR, Dimmable, Base Type Medium Screw (E26), 8 Watts, Voltage...More

    LED Lamp,A15,250L,5W,2800K
    • LED Lamp, A15,250L, 5W, 2800KA15 LED Lamps
    • Item # 21U036
    • Mfr. Model # ALGP 250L DIM M60
    • LED Lamp, Lamp Shape A15, Lamp Type A-Shape, Dimmable, Base Type Medium Screw (E26), 5 Watts, Voltage 120,...More

    LED Lamp,PAR20,85L,8W,4000K
    • LED Lamp, PAR20,85L, 8W, 4000KPAR20 LED Lamps
    • Item # 21U021
    • Mfr. Model # ALSP20 480L 40K DIM M60
    • LED Lamp, Lamp Shape PAR20, Lamp Type Reflector-PAR, Dimmable, Base Type Medium Screw (E26), 8 Watts, Voltage...More

    LED Lamp,PAR30,500L,11W,2800K
    • LED Lamp, PAR30,500L, 11W, 2800KPAR30 LED Lamps
    • Item # 21U034
    • Mfr. Model # ALSP30S 500L DIM M24
    • LED Lamp, Lamp Shape PAR30, Lamp Type Reflector-PAR, Dimmable, Base Type Medium Screw (E26), 11 Watts,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More