Skip Content

Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Lamp Type
Item
Light Color
LED Replacement For
Dimmable / Non-Dimmable
Base Type
Watts
Brand
Price
Shop By
Green Certification
Ratings

LED Lamps and Bulbs

22 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp,BA13,4.5W,2700K
  • PHILIPS
  • LED Lamp, BA13,4.5W, 2700K LED Lamp,BA13,4.5W,2700K
  • Item # 32MX71
  • Mfr. Model # 435164
  • LED Lamp, Lamp Shape BA13, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts,...More

LED Lamp, BR30, 9.5W, 2700K, 90deg., E26
  • LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 BR30 LED Lamps
  • Item # 32MX96
  • Mfr. Model # 452367
  • LED Lamp, Lamp Shape BR30, Lamp Type Reflector-R/BR, Dimmable, Base Type Medium Screw (E26), 9.5 Watts,...More

LED Light Bulb,B11,2700K,Soft White
  • LED Light Bulb, B11,2700K, Soft White B11 LED Lamps
  • Item # 6PXU5
  • Mfr. Model # 410217
  • LED Lamp, Lamp Shape B11, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 3 Watts, Voltage...More

LED Light Bulb,A12,6500K,Daylight,PK10
  • OPTILED
  • LED Light Bulb, A12,6500K, Daylight, PK10 LED Light Bulb,A12,6500K,Daylight,PK10
  • Item # 3CRC5
  • Mfr. Model # 1208060218
  • LED Lamp, Lamp Shape A12, Lamp Type A-Shape, Non-Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26),...More

LED Lamp,BA11,E12,3.5W,2700K
  • PHILIPS
  • LED Lamp, BA11, E12,3.5W, 2700K LED Lamp,BA11,E12,3.5W,2700K
  • Item # 46C239
  • Mfr. Model # 427781
  • LED Lamp, Lamp Shape BA11, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 3.5 Watts,...More

LED S14, 3W, Med, 3000K, White, I/O
  • GE LIGHTING
  • LED S14, 3W, Med, 3000K, White, I/O S14 LED Lamps
  • Item # 34J760
  • Mfr. Model # LED3S14/830/W/IO
  • LED Lamp, Lamp Shape S14, Lamp Type A-Shape, Non-Dimmable, Base Type Medium Screw (E26), 2.4 Watts, Voltage...More

LED Light Bulb,CA10,2900K,Warm
  • GE LIGHTING
  • LED Light Bulb, CA10,2900K, Warm CA10 LED Lamps
  • Item # 5WMF1
  • Mfr. Model # LED2/CAM/W
  • LED Lamp, Lamp Shape CA10, Lamp Type Flame Tip, Non-Dimmable, Base Type Medium Screw (E26), 2 Watts, Voltage...More

LED Lamp,F15,E26,3.5W,2700K
  • PHILIPS
  • LED Lamp, F15, E26,3.5W, 2700K F15 LED Lamps
  • Item # 46C240
  • Mfr. Model # 427807
  • LED Lamp, Lamp Shape F15, Lamp Type Flame Tip, Dimmable, Base Type Medium Screw (E26), 3.5 Watts, Voltage...More

LED Lamp, PAR16, 4.5W, 3000K, 25deg.,E26
  • LED Lamp, PAR16, 4.5W, 3000K, 25deg., E26 PAR16 LED Lamps
  • Item # 6XWL6
  • Mfr. Model # LED5P16S/NFL/TP
  • LED Lamp, Lamp Shape PAR16, Lamp Type Reflector-PAR, Non-Dimmable, Base Type Medium Screw (E26), 4.5 Watts,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More