Skip Content

Filter Results By

Item
Brand
Price
Shop By

LED Indoor Light Fixture Accessories

113 Results Found that Include 113 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Straight Connector,1.5 in.,24V
Pendant Monopoint Splice Box,6-3/8 in.
Jumper Cable, White, 17 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Jumper Cable, White, 17 in. Jumper Cable, White, 17 in.
  • Item # 45KH88
  • Mfr. Model # JC3-17-WH
  • Jumper Cable, White, Length 17 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL, UPLED09-WH,...More

Power Cord, 5FT
Jumper Cable,12 In
Cove Light Power Cable,36 In L
Mounting Bracket Kit,For Cree WS Series
Torsion Spring Adapter Band,PK4
Recessed Kit Hanger Bars,New Constrctn
Spacer,240 in. L
  • AMERICAN LIGHTING
  • Spacer, 240 in. L Spacer,240 in. L
  • Item # 35FV63
  • Mfr. Model # 35FV63
  • Spacer, Length 240 In., For Use With 35FV56,35FV57,35FV58,35FV59,35FV60, 35FV61, Includes (1) Spacer,...More

Supply Wire,Strand,18AWG,6A Max,600V Max
Upgrade Kit,2x4,For CR24 Troffers
Drywall Grid Adaptor, 2x4
EvoKit Emergency Battery Backup,14 in.L
Hard Wire Box for LY, LYR and ZX Fixture
Connector Cord,12inL,Radionic ZX and LY
Connector Cord,24inL,Radionic ZX and LY
Mini Electrical Connector, 3/8 in.
  • JUNO LIGHTING GROUP - JUNO UNDERCABINET
  • Mini Electrical Connector, 3/8 in. Mini Electrical Connector, 3/8 in.
  • Item # 45KH96
  • Mfr. Model # ULH-CONN
  • Mini Electrical Connector, Length 3/8 In., For Use With Mfr. No. UPLED09-BL, UPLED09-BZ, UPLED09-SL,...More

Connector Cord,6inL,Radionic ZX and LY
Cove Light Power Cable,480 In L
Power Supply ,5 in.,120V,36
  • RADIONIC INDUSTRIES
  • Power Supply , 5 in., 120V, 36 Power Supply ,5 in.,120V,36
  • Item # 32PF17
  • Mfr. Model # ES-CA-PS36
  • Power Supply, Length 5 In., For Use With Mfr. No. ES-CA01-WW, ES-CA02-WW, ES-CA03-WW, ES-CA04-WW, Voltage...More

Hardwire Box,7 in. L,120V
  • RADIONIC INDUSTRIES
  • Hardwire Box, 7 in. L, 120V Hardwire Box,7 in. L,120V
  • Item # 36ND60
  • Mfr. Model # ZX-HWBX
  • Hardwire Box, Length 7 In., For Use With Radionic ZX and LY Task Lights, Voltage 120, Includes Hardware,...More

Mounting Bracket,7inL ,For Mfr No.DSX PG
Wire Guard,24in,18 lm and 24 lm Fixture
Wire Guard,22-1/8 in.,12 lm Fixture
Lighbar Hard Wire Cable
  • LUMAPRO
  • Lighbar Hard Wire Cable Lighbar Hard Wire Cable
  • Item # 13E806
  • Mfr. Model # 13E806
  • Connector Cord, Housing Finish White, Housing Material Vinyl, 120 Voltage, Height 1/4 In., Width 1/2 In.,...More

Lightbar Power Cord with Plug
  • LUMAPRO
  • Lightbar Power Cord with Plug Lightbar Power Cord with Plug
  • Item # 13E807
  • Mfr. Model # 13E807
  • Power Cord, Housing Finish White, Housing Material Vinyl, 120 Voltage, Height 1/4 In., Width 1/2 In., Length...More

Mounting Kit, 12 Clips and 24 Screws
Lightbar Linking Cable
  • LUMAPRO
  • Lightbar Linking Cable Lightbar Linking Cable
  • Item # 13E805
  • Mfr. Model # 13E805
  • Connector Cord, Housing Finish White, Housing Material Vinyl, 120 Voltage, Height 1/4 In., Width 1/2 In.,...More

Conch Connector Kit,3 Connectors,1 Glue
Jumper Cable,72 In
Expanded Size Junction Box,PK5
Results per page:  16 | 32 | 48

Indoor LED light fixture accessories from Grainger include a selection of aids that can help you install, repair and maintain your fixtures. Find leader cables, lightbar connector cables and cove light power cables to help supply power to LED fixtures. Mounting tracks and brackets can provide the parts you need to attach LED fixtures to the ceiling or wall. Grainger provides indoor LED light fixture accessories to help you get the job done right. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More