Skip Content

Filter Results By

LED Replacement For
Voltage
Watts
Lumens
Color Temp.
Rated Life
Standards
Light Distribution
Brand
Price
Shop By
Ratings

LED High Bay Fixtures

34 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LED High Bay,5500K,86CRI,115W
  • LUMAPRO
  • LED High Bay, 5500K, 86CRI, 115WLED High Bay,5500K,86CRI,115W
  • Item # 30UH79
  • Mfr. Model # 30UH79
  • LED High Bay, 11,923 Lumens, Number of Light Bars 8, Space to Mtg. Height Ratio 1.3, Color Temp. 5500K, CRI...More

LED,High Bay,2 Module
  • GE LIGHTING
  • LED, High Bay, 2 ModuleLED,High Bay,2 Module
  • Item # 11L638
  • Mfr. Model # H-216450-U2AC000-G12
  • LED High Bay, 13,400 Lumens, Number of Light Bars 2, Color Temp. 5000K, CRI 72, Length 15-1/2 In., Width...More

LED High Bay,18000 lm,4000K,120 to 277V
  • ACUITY LITHONIA
  • LED High Bay, 18000 lm, 4000K, 120 to 277VLED High Bay,18000 lm,4000K,120 to 277V
  • Item # 30YH62
  • Mfr. Model # IBH 18L MVOLT
  • LED High Bay, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, Color Temp. 4000K, CRI...More

LED High Bay,24000 lm,44000K,120 to 277V
  • ACUITY LITHONIA
  • LED High Bay, 24000 lm, 44000K, 120 to 277VLED High Bay,24000 lm,44000K,120 to 277V
  • Item # 30YH64
  • Mfr. Model # IBH 24L MVOLT
  • LED High Bay, 24,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, Color Temp. 4000K, CRI...More

LED High Bay,23900 lm,120/277V,237W
  • HUBBELL LIGHTING - COLUMBIA
  • LED High Bay, 23900 lm, 120/277V, 237WLED High Bay,23900 lm,120/277V,237W
  • Item # 32WU68
  • Mfr. Model # LLHV4-40H-WST-EDU
  • LED High Bay, 23,900 Lumens, Number of Light Bars 6, Space to Mtg. Height Ratio 1.3, Color Temp. 4000K, CRI...More

LED High Bay, 5500K, 87CRI, 250W
  • LUMAPRO
  • LED High Bay, 5500K, 87CRI, 250WLED High Bay, 5500K, 87CRI, 250W
  • Item # 30UH81
  • Mfr. Model # 30UH81
  • LED High Bay, 23,920 Lumens, Number of Light Bars 24, Space to Mtg. Height Ratio 1.14, Color Temp. 5500K, CRI...More

LED High Bay, 5000K, 73CRI, 130W
  • LUMAPRO
  • LED High Bay, 5000K, 73CRI, 130WLED High Bay, 5000K, 73CRI, 130W
  • Item # 30UH82
  • Mfr. Model # 30UH82
  • LED High Bay, 10,797 Lumens, Number of Light Bars 0, Space to Mtg. Height Ratio 1.2, Color Temp. 5000K, CRI...More

LED High Bay, 5000K, 74CRI, 200W
  • LUMAPRO
  • LED High Bay, 5000K, 74CRI, 200WLED High Bay, 5000K, 74CRI, 200W
  • Item # 30UH84
  • Mfr. Model # 30UH84
  • LED High Bay, 15,869 Lumens, Number of Light Bars 0, Space to Mtg. Height Ratio 1.2, Color Temp. 5000K, CRI...More

LED High Bay, 5500K, 86CRI, 160W
  • LUMAPRO
  • LED High Bay, 5500K, 86CRI, 160WLED High Bay, 5500K, 86CRI, 160W
  • Item # 30UH80
  • Mfr. Model # 30UH80
  • LED High Bay, 16,280 Lumens, Number of Light Bars 16, Space to Mtg. Height Ratio 1.28, Color Temp. 5500K, CRI...More

LED High Bay, 5000K, 73CRI, 160W
  • LUMAPRO
  • LED High Bay, 5000K, 73CRI, 160WLED High Bay, 5000K, 73CRI, 160W
  • Item # 30UH83
  • Mfr. Model # 30UH83
  • LED High Bay, 13,430 Lumens, Number of Light Bars 0, Space to Mtg. Height Ratio 1.2, Color Temp. 5000K, CRI...More

LED High Bay,18000 lm,44000K,120 to 277V
  • ACUITY LITHONIA
  • LED High Bay, 18000 lm, 44000K, 120 to 277VLED High Bay,18000 lm,44000K,120 to 277V
  • Item # 30YH67
  • Mfr. Model # IBH 18L MVOLT CS93W
  • LED High Bay, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, Color Temp. 4000K, CRI...More

LED High Bay,24000 lm,4000K,120 to 277V
  • ACUITY LITHONIA
  • LED High Bay, 24000 lm, 4000K, 120 to 277VLED High Bay,24000 lm,4000K,120 to 277V
  • Item # 30YH66
  • Mfr. Model # IBH 24L MVOLT CS93W
  • LED High Bay, 24,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, Color Temp. 4000K, CRI...More

LED High Bay,5000K,24000lm,250W,120/277V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 24000lm, 250W, 120/277VLED High Bay,5000K,24000lm,250W,120/277V
  • Item # 30YT54
  • Mfr. Model # JHBL 24000LM GL WD MVOLT GZ10 50K
  • LED High Bay, 24,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.20, Color Temp. 5000K, CRI...More

LED High Bay,18000 lm,4000K,134W
  • GENERAL ELECTRIC
  • LED High Bay, 18000 lm, 4000K, 134WLED High Bay,18000 lm,4000K,134W
  • Item # 35YF53
  • Mfr. Model # 205155
  • LED High Bay, 18000 Lumens, Number of Light Bars 2, Color Temp. 4000K, CRI 70, Length 15-1/16 In., Width...More

LED High Bay,9000 lm,4000K,120/277V,67W
  • GENERAL ELECTRIC
  • LED High Bay, 9000 lm, 4000K, 120/277V, 67WLED High Bay,9000 lm,4000K,120/277V,67W
  • Item # 35YF51
  • Mfr. Model # 203888
  • LED High Bay, 9000 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 70, Length 15-1/16 In., Width...More

LED High Bay,9000 lm,5000K,120/277V,67W
  • GE LIGHTING
  • LED High Bay, 9000 lm, 5000K, 120/277V, 67WLED High Bay,9000 lm,5000K,120/277V,67W
  • Item # 35YF47
  • Mfr. Model # ABV101T571NVSTKNW
  • LED High Bay, 9170 Lumens, Number of Light Bars 1, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

LED High Bay,24160 lm,4000K,190W
  • GENERAL ELECTRIC
  • LED High Bay, 24160 lm, 4000K, 190WLED High Bay,24160 lm,4000K,190W
  • Item # 35YF54
  • Mfr. Model # 204921
  • LED High Bay, 24160 Lumens, Number of Light Bars 2, Color Temp. 4000K, CRI 70, Length 15-1/16 In., Width...More

LED High Bay,12080 lm,4000K,LED,95W
  • GENERAL ELECTRIC
  • LED High Bay, 12080 lm, 4000K, LED, 95WLED High Bay,12080 lm,4000K,LED,95W
  • Item # 35YF52
  • Mfr. Model # 204466
  • LED High Bay, 12080 Lumens, Number of Light Bars 1, Color Temp. 4000K, CRI 70, Length 15-1/16 In., Width...More

LED High Bay,24160 lm,5000K,190W
  • GE LIGHTING
  • LED High Bay, 24160 lm, 5000K, 190WLED High Bay,24160 lm,5000K,190W
  • Item # 35YF50
  • Mfr. Model # ABV102V571NVSTKNW
  • LED High Bay, 24620 Lumens, Number of Light Bars 2, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

LED High Bay,18000 lm,5000K,134W
  • GENERAL ELECTRIC
  • LED High Bay, 18000 lm, 5000K, 134WLED High Bay,18000 lm,5000K,134W
  • Item # 35YF49
  • Mfr. Model # ABV102T571NVSTKNW
  • LED High Bay, 18340 Lumens, Number of Light Bars 2, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

LED High Bay,12080 lm,5000K,95W
  • GENERAL ELECTRIC
  • LED High Bay, 12080 lm, 5000K, 95WLED High Bay,12080 lm,5000K,95W
  • Item # 35YF48
  • Mfr. Model # ABV101V571NVSTKNW
  • LED High Bay, 12310 Lumens, Number of Light Bars 1, Color Temp. 5000K, CRI 70, Length 15-1/16 In., Width...More

LED High Bay,5000K,18000lm,190W,120/277V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 18000lm, 190W, 120/277VLED High Bay,5000K,18000lm,190W,120/277V
  • Item # 30YT50
  • Mfr. Model # JHBL 18000LM GL WD MVOLT GZ10 50K
  • LED High Bay, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.20, Color Temp. 5000K, CRI...More

LED High Bay,5000K,18000lm,190W,120/277V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 18000lm, 190W, 120/277VLED High Bay,5000K,18000lm,190W,120/277V
  • Item # 30YT48
  • Mfr. Model # JHBL 18000LM GL ND MVOLT GZ10 50K
  • LED High Bay, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 0.90, Color Temp. 5000K, CRI...More

LED High Bay,5000K,18000lm,192W,347/480V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 18000lm, 192W, 347/480VLED High Bay,5000K,18000lm,192W,347/480V
  • Item # 30YT51
  • Mfr. Model # JHBL 18000LM GL WD HVOLT GZ10 50K
  • LED High Bay, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.20, Color Temp. 5000K, CRI...More

LED High Bay,5000K,24000lm,251W,347/480V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 24000lm, 251W, 347/480VLED High Bay,5000K,24000lm,251W,347/480V
  • Item # 30YT53
  • Mfr. Model # JHBL 24000LM GL ND HVOLT GZ10 50K
  • LED High Bay, 24,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 0.90, Color Temp. 5000K, CRI...More

LED High Bay,5000K,18000lm,192W,347/480V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 18000lm, 192W, 347/480VLED High Bay,5000K,18000lm,192W,347/480V
  • Item # 30YT49
  • Mfr. Model # JHBL 18000LM GL ND HVOLT GZ10 50K
  • LED High Bay, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 0.90, Color Temp. 5000K, CRI...More

LED High Bay,5000K,24000lm,250W,120/277V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 24000lm, 250W, 120/277VLED High Bay,5000K,24000lm,250W,120/277V
  • Item # 30YT52
  • Mfr. Model # JHBL 24000LM GL ND MVOLT GZ10 50K
  • LED High Bay, 24,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 0.90, Color Temp. 5000K, CRI...More

LED High Bay,5000K,24000lm,251W,347/480V
  • ACUITY LITHONIA
  • LED High Bay, 5000K, 24000lm, 251W, 347/480VLED High Bay,5000K,24000lm,251W,347/480V
  • Item # 30YT55
  • Mfr. Model # JHBL 24000LM GL WD HVOLT GZ10 50K
  • LED High Bay, 24,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.20, Color Temp. 5000K, CRI...More

LED High Bay,14007L,5000K
  • HUBBELL LIGHTING - INDUSTRIAL
  • LED High Bay, 14007L, 5000KLED High Bay,14007L,5000K
  • Item # 21RV38
  • Mfr. Model # HBL60LU5KN070WH
  • LED High Bay, 14,007 Lumens, Color Temp. 5000K, CRI 68, Length 18 In., Width 18 In., Height 6 In., Voltage...More

LED High Bay,18000 lm,44000K,347 to 480V
  • ACUITY LITHONIA
  • LED High Bay, 18000 lm, 44000K, 347 to 480VLED High Bay,18000 lm,44000K,347 to 480V
  • Item # 30YH63
  • Mfr. Model # IBH 18L HVOLT
  • LED High Bay, 18,000 Lumens, Number of Light Bars 4, Space to Mtg. Height Ratio 1.2, Color Temp. 4000K, CRI...More

Results per page: 16 | 32 | 48

Use LED high bay fixtures from Grainger as energy- and cost-efficient replacements for conventional high-bay systems in industrial, commercial, storage and other large indoor spaces. I-beam LED fixtures with die-formed aluminum alloy chassis and integrated fins help provide natural convection cooling. KoolBay fixtures can generate less heat and replace costly 400W metal halide fixtures in light coolers and freezers. Help cut energy consumption with LED high bay fixtures from Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More