Skip Content

Filter Results By

Power Output
Output Voltage
Length
Width
Height
Output Current
Input Voltage
Input Current
Input Power
Ambient Temp. Range
Brand
Price
Shop By

LED Drivers

21 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Driver,24 V,24-48 W
  • PHILIPS ADVANCE
  • LED Driver, 24 V, 24-48 W LED Driver,24 V,24-48 W
  • Item # 30YH76
  • Mfr. Model # LEDINTA2000C24DO
  • LED Driver, Power Output 24 to 48 W, Output Voltage 24 VDC Max, Length 16-11/16 In., Width 1-1/16 In., Height...More

LED Driver,120-277 V,6 W,2-20 V
  • GE LIGHTING
  • LED Driver, 120-277 V, 6 W, 2-20 V LED Driver,120-277 V,6 W,2-20 V
  • Item # 34J737
  • Mfr. Model # GELD6DMV350SL
  • LED Driver, Power Output 6 W, Output Voltage 2-20 VDC, Length 1-3/4 In., Width 1-3/4 In., Height 1 In.,...More

LED Driver,27-54 V,20-75 W
  • PHILIPS ADVANCE
  • LED Driver, 27-54 V, 20-75 W LED Driver,27-54 V,20-75 W
  • Item # 30YH78
  • Mfr. Model # XI075C200V054XPT1M
  • LED Driver, Power Output 20 to 75 W, Output Voltage 27-54 VDC, Length 16-5/8 In., Width 1-3/16 In., Height 1...More

LED Driver,120-240 V,1 W,2-6 V
  • GE LIGHTING
  • LED Driver, 120-240 V, 1 W, 2-6 V LED Driver,120-240 V,1 W,2-6 V
  • Item # 34J736
  • Mfr. Model # GELD1DMVE350SL
  • LED Driver, Power Output 1 W, Output Voltage 2-6 VDC, Length 1-1/3 In., Width 1-1/4 In., Height 1 In., Output...More

LED Driver,120-277 V,25 W,12 V
  • GE LIGHTING
  • LED Driver, 120-277 V, 25 W, 12 V LED Driver,120-277 V,25 W,12 V
  • Item # 34J741
  • Mfr. Model # GELD25DMV12TB
  • LED Driver, Power Output 25 W, Output Voltage 12 VDC, Length 6-1/4 In., Width 1-3/4 In., Height 1-1/4 In.,...More

LED Driver,27-54 V,20-54 W
  • PHILIPS ADVANCE
  • LED Driver, 27-54 V, 20-54 W LED Driver,27-54 V,20-54 W
  • Item # 30YH77
  • Mfr. Model # XI054C150V054DNT1M
  • LED Driver, Power Output 20 to 54 W, Output Voltage 27-54 VDC, Length 14-3/16 In., Width 1-3/16 In., Height 1...More

LED Driver0.35, 0.80 AAC
  • PHILIPS
  • LED Driver0.35, 0.80 AAC LED Driver0.35, 0.80 AAC
  • Item # 48H451
  • Mfr. Model # ICN4P24TLEDSC35M
  • LED Driver, Output Voltage 200, Length 9-1/2 In., Width 1-23/32 In., Height 1-3/16 In., Output Current 110,...More

LED Driver,3-37/64 in. L x 1-3/8 in. W
  • PHILIPS ADVANCE
  • LED Driver, 3-37/64 in. L x 1-3/8 in. W LED Driver,3-37/64 in. L x 1-3/8 in. W
  • Item # 45ZA02
  • Mfr. Model # ETRZ40LEDC2
  • LED Driver, Power Output 30.3W, Output Voltage 12VDC, Length 3-37/64 In., Width 1-3/8 In., Height 1-3/32 In.,...More

LED Driver,120-277 V,18 W,4-52 V
  • GE LIGHTING
  • LED Driver, 120-277 V, 18 W, 4-52 V LED Driver,120-277 V,18 W,4-52 V
  • Item # 34J740
  • Mfr. Model # GELD18DMV350PU
  • LED Driver, Power Output 18 W, Output Voltage 4-52 VDC, Length 5-1/4 In., Width 1-1/2 In., Height 1-1/4 In.,...More

LED Driver,10 inL,120 to 277VAC,29VDC
LED Driver,120 V,10 W ,2.3-28 V
  • GE LIGHTING
  • LED Driver, 120 V, 10 W , 2.3-28 V LED Driver,120 V,10 W ,2.3-28 V
  • Item # 34J739
  • Mfr. Model # GELD10D120350PU
  • LED Driver, Power Output 10 W, Output Voltage 2.3-28 VDC, Length 3-3/4 In., Width 1 In., Height 1 In., Output...More

Led Driver,180 W,24 VDC,100 to 277 VAC
  • GE LIGHTING
  • Led Driver, 180 W, 24 VDC, 100 to 277 VAC Led Driver,180 W,24 VDC,100 to 277 VAC
  • Item # 26JT34
  • Mfr. Model # GE180/MV/V24T1-C
  • Led Driver, Power Output 180W, Output Voltage 24VDC, Length 15-1/2 In., Width 2-1/2 In., Height 1-39/64 In.,...More

Results per page:  16 | 32 | 48

Pick up LED drivers from Grainger to help operate most 12 and 24V LED light systems as well as systems using Luxeon technology. An LED driver can perform well for signage, cove lighting and other lighting applications requiring flexible loading. Choose the size and power level that can fit your application. Shop Grainger today for high-quality LED drivers.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More