Filter Results By

Item
Color Temp.
Lumens
  • View MoreView Less
Price
  • View MoreView Less
Shop By

LED Display/Cove Lighting

24 Results Found that Include 24 Products 

 |  Results per page: 16 | 32 | 48

    LED Linkable Striplight, 3000K, 12 In, 3.9W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP55 | Mfr. Model # ES-CA01-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    LED Linkable Striplight, 4500K, 19 In, 6.9W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP66 | Mfr. Model # ZX515-CW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

    LED LinkableStriplight, 3000K, 12In, 2Pk

    RADIONIC INDUSTRIES

    Grainger Item # 21GP56 | Mfr. Model # ES-CA02-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    LED Linkable Striplight, 4500K, 12 In, 5.1W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP64 | Mfr. Model # ZX513-CW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

    LED Linkable Striplight, 4500K, 12 In, 2.5W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP59 | Mfr. Model # LY513-30-CW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

    LED Linkable Striplight, 3000K, 4 In, 1.7W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP57 | Mfr. Model # ES-CA03-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    Hard Wire Box for LY, LYR and ZX Fixture

    RADIONIC INDUSTRIES

    Grainger Item # 21GP78 | Mfr. Model # XNHBW

    Catalog Page # NA

    Hard Wire Box for LY, LYR and ZX Fixture

    LED Linkable Striplight, 2700K, 18In, 5.9W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP58 | Mfr. Model # ES-CA04-WW

    Catalog Page # 700 (PDF)

    LED Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 2700K, CRI 80 +, Length...More

    LED Linkable Striplight, 3000K, 12 In, 5.2W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP65 | Mfr. Model # ZX513-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    LED Linkable Cove Light, 3000K, 19 In, 7.1W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP75 | Mfr. Model # ZX515-CL-WW

    Catalog Page # 700 (PDF)

    LED Linkable Cove Light, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    LED Linkable Striplight, 3000K, 19 In, 3.4W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP62 | Mfr. Model # LY515-40-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    LED Linkable Striplight, 3000K, 8 In, 2.6W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP63 | Mfr. Model # ZX506-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    LED Linkable Striplight, 4500K, 19 In, 3.4W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP61 | Mfr. Model # LY515-40-CW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

    LED Linkable Striplight, 4000K, 19 In, 6.9W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP68 | Mfr. Model # ZX515-HL-CW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

    LED Linkable Striplight, 4000K, 19 In, 6.9W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP71 | Mfr. Model # ZXR515-HL-CW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

    LED Linkable Striplight, 3000K, 19 In, 7.1W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP67 | Mfr. Model # ZX515-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    LED Linkable Striplight, 2700K, 12 In, 5.1W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP76 | Mfr. Model # ZX513-D-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 2700K, CRI 85 +,...More

    LED Linkable Cove Light, 4500K, 19 In, 6.9W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP74 | Mfr. Model # ZX515-CL-CW

    Catalog Page # 700 (PDF)

    LED Linkable Cove Light, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

    LED Linkable Striplight, 3000K, 12 In, 2.4W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP60 | Mfr. Model # LY513-30-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    LED Linkable Striplight, 2700K, 19 In, 7.1W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP69 | Mfr. Model # ZX515-HL-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    LED Linkable Striplight, 2700K, 19 In, 7.6W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP77 | Mfr. Model # ZX515-D-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 2700K, CRI 85 +,...More

    LED Linkable Cove Light, 4500K, 12 In, 5.1W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP72 | Mfr. Model # ZX513-CL-CW

    Catalog Page # 700 (PDF)

    LED Linkable Cove Light, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

    LED Linkable Cove Light, 3000K, 12 In, 5.2W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP73 | Mfr. Model # ZX513-CL-WW

    Catalog Page # 700 (PDF)

    LED Linkable Cove Light, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

    LED Linkable Striplight, 2700K, 19 In, 7.3W

    RADIONIC INDUSTRIES

    Grainger Item # 21GP70 | Mfr. Model # ZXR515-HL-WW

    Catalog Page # 700 (PDF)

    LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

     |  Results per page: 16 | 32 | 48
      loader image