Filter Results By

Item
Housing Color
Color Temp.
Lumens
  • View MoreView Less
Voltage
Price
  • View MoreView Less
Shop By

LED Display/Cove Lighting

33 Results Found that Include 33 Products 

 |  Results per page: 16 | 32 | 48

LED Module, 320 L, White, Soft Lens

GENERAL ELECTRIC

Grainger Item # 11C620 | Mfr. Model # LPL-W18-120D-940

Catalog Page # 701 (PDF)

LED Light Module, White, Color Temp. 4000K, CRI 93, 17-7/8 In. Length, 1-3/4 In. Width, 7/8 In. Height, 320...More

LED Module, 320 L, White, Clear Lens

GENERAL ELECTRIC

Grainger Item # 11C617 | Mfr. Model # LPL-W18-060C-940

Catalog Page # 701 (PDF)

LED Light Module, White, Color Temp. 4000K, CRI 93, 17-7/8 In. Length, 1-3/4 In. Width, 7/8 In. Height, 320...More

LED Module, 290 L, White, Clear Lens

GENERAL ELECTRIC

Grainger Item # 11C613 | Mfr. Model # LPL-W18-060C-927

Catalog Page # 701 (PDF)

LED Light Module, White, Color Temp. 2700K, CRI 93, 17-7/8 In. Length, 1-3/4 In. Width, 7/8 In Height, 290...More

LED Module, 320 L, White, Clear Lens

GENERAL ELECTRIC

Grainger Item # 11C619 | Mfr. Model # LPL-W18-120C-940

Catalog Page # 701 (PDF)

LED Light Module, White, Color Temp. 4000K, CRI 93, 17-7/8 In. Length, 1-3/4 In. Width, 3/4 In. 7/8...More

LED Module Strip, 4000K

GENERAL ELECTRIC

Grainger Item # 36X537 | Mfr. Model # NL1-140-840

Catalog Page # NA

LED Light Module, Housing Material PVC, Housing Color White, Color Temp. 4000K, CRI 80, Length 20 ft., Width...More

LED Module, 290 L, White, Clear Lens

GENERAL ELECTRIC

Grainger Item # 11C614 | Mfr. Model # LPL-W18-090C-927

Catalog Page # 701 (PDF)

LED Light Module, White, Color Temp. 2700K, CRI 93, 17-7/8 In. Length, 1-3/4 In Width, 7/8 In Height, 290...More

Jumper Cable, 48 In, For LED Cove Light

GENERAL ELECTRIC

Grainger Item # 36T729 | Mfr. Model # LWW1-JC1-48

Catalog Page # NA

LED Jumper Cable

Leader Cable, 120 In, For LED Cove Light

GENERAL ELECTRIC

Grainger Item # 36T727 | Mfr. Model # LWW1-LC1-120

Catalog Page # NA

LED Leader Cable

LED Module, 290 L, White, Soft Lens

GENERAL ELECTRIC

Grainger Item # 11C616 | Mfr. Model # LPL-W18-120D-927

Catalog Page # 701 (PDF)

LED Light Module, White, Color Temp. 2700K, CRI 93, 17-7/8 In. Length, 1-3/4 In. Width, 7/8 In Height, 290...More

Jumper Cable, 12 In, For LED Cove Light

GENERAL ELECTRIC

Grainger Item # 36T728 | Mfr. Model # LWW1-JC1-12

Catalog Page # NA

LED Jumper Cable

LED Module Strip, 3000K

GENERAL ELECTRIC

Grainger Item # 36X536 | Mfr. Model # NL1-140-830

Catalog Page # NA

LED Light Module, Housing Material PVC, Housing Color White, Color Temp. 3000K, CRI 80, Length 20 ft., Width...More

LED Module Strip, 2700K

GENERAL ELECTRIC

Grainger Item # 36X535 | Mfr. Model # NL1-140-827

Catalog Page # NA

LED Light Module, Housing Material PVC, Housing Color White, Color Temp. 2700K, CRI 80, Length 20 ft., Width...More

LED Light Fixture, 2700K, 303L, 5.5W

GENERAL ELECTRIC

Grainger Item # 36T709 | Mfr. Model # LWW1-MO12-110-827

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 2700K,...More

LED Light Fixture, 2700K, 606L, 10.8W

GENERAL ELECTRIC

Grainger Item # 36T710 | Mfr. Model # LWW1-HO12-110-827

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 2700K,...More

LED Light Fixture, 3000K, 323L, 5.5W

GENERAL ELECTRIC

Grainger Item # 36T711 | Mfr. Model # LWW1-MO12-110-830

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 3000K,...More

LED Light Fixture, 3000K, 646L, 10.8W

GENERAL ELECTRIC

Grainger Item # 36T712 | Mfr. Model # LWW1-HO12-110-830

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 3000K,...More

LED Light Fixture, 2700K, 601L, 10.8W

GENERAL ELECTRIC

Grainger Item # 36T722 | Mfr. Model # LWW1-HO12-030-827

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 2700K,...More

LED Light Fixture, 4000K, 687L, 10.8W

GENERAL ELECTRIC

Grainger Item # 36T720 | Mfr. Model # LWW1-HO12-012-840

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 4000K,...More

LED Light Fixture, 3000K, 687L, 10.8W

GENERAL ELECTRIC

Grainger Item # 36T718 | Mfr. Model # LWW1-HO12-012-830

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 3000K,...More

LED Light Fixture, 4000K, 323L, 5.5W

GENERAL ELECTRIC

Grainger Item # 36T713 | Mfr. Model # LWW1-MO12-110-840

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 4000K,...More

LED Light Fixture, 2700K, 322L, 5.5W

GENERAL ELECTRIC

Grainger Item # 36T715 | Mfr. Model # LWW1-MO12-012-827

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 2700K,...More

LED Light Fixture, 3000K, 320L, 5.5W

GENERAL ELECTRIC

Grainger Item # 36T723 | Mfr. Model # LWW1-MO12-030-830

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 3000K,...More

LED Light Fixture, 2700K, 300L, 5.5W

GENERAL ELECTRIC

Grainger Item # 36T721 | Mfr. Model # LWW1-MO12-030-827

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 2700K,...More

LED Light Fixture, 4000K, 641L, 10.8

GENERAL ELECTRIC

Grainger Item # 36T726 | Mfr. Model # LWW1-HO12-030-840

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 4000K,...More

LED Light Fixture, 4000K, 344L, 5.5W

GENERAL ELECTRIC

Grainger Item # 36T719 | Mfr. Model # LWW1-MO12-012-840

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 4000K,...More

LED Light Fixture, 3000K, 344L, 5.5W

GENERAL ELECTRIC

Grainger Item # 36T717 | Mfr. Model # LWW1-MO12-012-830

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 3000K,...More

LED Light Fixture, 4000K, 646L, 10.8W

GENERAL ELECTRIC

Grainger Item # 36T714 | Mfr. Model # LWW1-HO12-110-840

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 4000K,...More

LED Light Fixture, 4000K, 320L, 5.5W

GENERAL ELECTRIC

Grainger Item # 36T725 | Mfr. Model # LWW1-MO12-030-840

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 4000K,...More

LED Light Fixture, 2700K, 644L, 10.8W

GENERAL ELECTRIC

Grainger Item # 36T716 | Mfr. Model # LWW1-HO12-012-827

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 2700K,...More

LED Module, 290 L, White, Clear Lens

GENERAL ELECTRIC

Grainger Item # 11C615 | Mfr. Model # LPL-W18-120C-927

Catalog Page # 701 (PDF)

LED Light Module, White, Color Temp. 2700K, CRI 93, 17-7/8 In. Length, 1-3/4 In. Width, 7/8 In Height, 290...More

Track, 48 In, For LED Cove Light

GENERAL ELECTRIC

Grainger Item # 36T730 | Mfr. Model # LWW1-MT48/0

Catalog Page # NA

LED Fixture Track. Only shipped in quantities of 10.

LED Light Fixture, 3000K, 641L, 10.8W

GENERAL ELECTRIC

Grainger Item # 36T724 | Mfr. Model # LWW1-HO12-030-830

Catalog Page # NA

LED Light Fixture, Housing Material Aluminum and Plastic, Housing Color White and Silver, Color Temp. 3000K,...More

 |  Results per page: 16 | 32 | 48
loader image