Skip Content

Filter Results By

Item
Housing Color
Color Temp.
  • View MoreView Less
Lumens
  • View MoreView Less
Voltage
Price
Shop By
Green Certification

LED Display/Cove Lighting

32 Results Found that Include 32 Products 

Results per page: 16 | 32 | 48
    LED,Cove Light Fixture,12/730/120V,6.5 W
    • GE LIGHTING
    • LED, Cove Light Fixture, 12/730/120V, 6.5 W
    • Item # 2MXD2
    • Mfr. Model # LC12/730/120V
    • Cove Light Fixture, Dimmable, Housing Color White, Color Temp. 3000K, CRI 70, Length 12-13/16 In., Width...More

    LED,Cove Light Fixture,12/727/120V,6.5 W
    • GE LIGHTING
    • LED, Cove Light Fixture, 12/727/120V, 6.5 W
    • Item # 2MXD1
    • Mfr. Model # LC12/727/120V
    • Cove Light Fixture, Dimmable, Housing Color White, Color Temp. 2700K, CRI 70, Length 12-13/16 In., Width...More

    LED,Cove Light Fixture,12/741/120V,6.5 W
    • GE LIGHTING
    • LED, Cove Light Fixture, 12/741/120V, 6.5 W
    • Item # 4CEX8
    • Mfr. Model # LC12/741/120V
    • Cove Light Fixture, Housing Color White, Color Temp. 4100K, CRI 77, Length 12-13/16 In., Width 2-1/8 In.,...More

    LED Refrig Light,Center,5000k,70InL
    • GE LIGHTING
    • LED Refrig Light, Center, 5000k, 70InL
    • Item # 39E752
    • Mfr. Model # GELT407050CTR-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Refrig Light,Left End,5000k,60InL
    • GE LIGHTING
    • LED Refrig Light, Left End, 5000k, 60InL
    • Item # 39E751
    • Mfr. Model # GELT406050EDL-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Signage Lighting,Plastc,96in L,Green
    • GE LIGHTING
    • LED Signage Lighting, Plastc, 96in L, Green
    • Item # 26JR97
    • Mfr. Model # GEGLXNLE1-A
    • LED Signage Lighting, Housing Material Plastic, Housing Color Green, Length 96 In., Width 1-1/64 In., Height...More

    LED Signage Lighting,Plastc,96in L,3000K
    • GE LIGHTING
    • LED Signage Lighting, Plastc, 96in L, 3000K
    • Item # 26JR91
    • Mfr. Model # GEWWXNLE1-30K-A
    • LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 3000K, Length 96 In., Width...More

    LED Signage Lighting,Plastic,96in L,Blue
    • GE LIGHTING
    • LED Signage Lighting, Plastic, 96in L, Blue
    • Item # 26JR98
    • Mfr. Model # GEBLXNLE1-A
    • LED Signage Lighting, Housing Material Plastic, Housing Color Blue, Length 96 In., Width 1-1/64 In., Height...More

    LED Signage Lighting,Plastc,96in L,3500K
    • GE LIGHTING
    • LED Signage Lighting, Plastc, 96in L, 3500K
    • Item # 26JR92
    • Mfr. Model # GEWWXNLE1-35K-A
    • LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 3500K, Length 96 In., Width...More

    LED Signage Lighting,Plastic,96in L,Red
    • GE LIGHTING
    • LED Signage Lighting, Plastic, 96in L, Red
    • Item # 26JR96
    • Mfr. Model # GERDXNLE1-A
    • LED Signage Lighting, Housing Material Plastic, Housing Color Red, Length 96 In., Width 1-1/64 In., Height...More

    LED Signage Lighting,Plastc,96in L,2700K
    • GE LIGHTING
    • LED Signage Lighting, Plastc, 96in L, 2700K
    • Item # 26JR90
    • Mfr. Model # GEWWXNLE1-27K-A
    • LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 2700K, Length 96 In., Width...More

    LED Signage Lighting,Plastc,96in L,6500K
    • GE LIGHTING
    • LED Signage Lighting, Plastc, 96in L, 6500K
    • Item # 26JR95
    • Mfr. Model # GEWHXNLE1-65K-A
    • LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 6500K, Length 96 In., Width...More

    LED Signage Lighting,Plastc,96in L,5000K
    • GE LIGHTING
    • LED Signage Lighting, Plastc, 96in L, 5000K
    • Item # 26JR94
    • Mfr. Model # GEWHXNLE1-50K-A
    • LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 5000K, Length 96 In., Width...More

    LED Signage Lighting,Plastc,96in L,4000K
    • GE LIGHTING
    • LED Signage Lighting, Plastc, 96in L, 4000K
    • Item # 26JR93
    • Mfr. Model # GEWWXNLE1-40K-A
    • LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 4000K, Length 96 In., Width...More

    LED Refrig Light,Right End,4000k,60InL
    • GE LIGHTING
    • LED Refrig Light, Right End, 4000k, 60InL
    • Item # 39E744
    • Mfr. Model # GELT406040EDR-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Refrig Light,Canopy,3000k,50W
    • GE LIGHTING
    • LED Refrig Light, Canopy, 3000k, 50W
    • Item # 39E737
    • Mfr. Model # GE-MT203630CANSY
    • LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 3000k, CRI...More

    LED Refrig Light,Canopy,4000k,53W
    • GE LIGHTING
    • LED Refrig Light, Canopy, 4000k, 53W
    • Item # 39E735
    • Mfr. Model # GE-MT204840CANSY
    • LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 4000k, CRI...More

    LED Refrig Light,Canopy,4000k,53W
    • GE LIGHTING
    • LED Refrig Light, Canopy, 4000k, 53W
    • Item # 39E733
    • Mfr. Model # GE-MT203640CANSY
    • LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 4000k, CRI...More

    LED Refrig Light,Left End,4000k,70InL
    • GE LIGHTING
    • LED Refrig Light, Left End, 4000k, 70InL
    • Item # 39E748
    • Mfr. Model # GELT407040EDL-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Refrig Light,Left End,4000k,60InL
    • GE LIGHTING
    • LED Refrig Light, Left End, 4000k, 60InL
    • Item # 39E745
    • Mfr. Model # GELT406040EDL-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Refrig Light,Undershelf,3000k,50W
    • GE LIGHTING
    • LED Refrig Light, Undershelf, 3000k, 50W
    • Item # 39E738
    • Mfr. Model # GE-MT203630USLSY
    • LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 3000k, CRI...More

    LED Refrig Light,Right End,5000k,60InL
    • GE LIGHTING
    • LED Refrig Light, Right End, 5000k, 60InL
    • Item # 39E750
    • Mfr. Model # GELT406050EDR-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Refrig Light,Center,4000k,60InL
    • GE LIGHTING
    • LED Refrig Light, Center, 4000k, 60InL
    • Item # 39E743
    • Mfr. Model # GELT406040CTR-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Refrig Light,Undershelf,4000k,53W
    • GE LIGHTING
    • LED Refrig Light, Undershelf, 4000k, 53W
    • Item # 39E736
    • Mfr. Model # GE-MT204840USLSY
    • LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 4000k, CRI...More

    LED Refrig Light,Undershelf,4000k,53W
    • GE LIGHTING
    • LED Refrig Light, Undershelf, 4000k, 53W
    • Item # 39E734
    • Mfr. Model # GE-MT203640USLSY
    • LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 4000k, CRI...More

    LED Refrig Light,Right End,4000k,70InL
    • GE LIGHTING
    • LED Refrig Light, Right End, 4000k, 70InL
    • Item # 39E747
    • Mfr. Model # GELT407040EDR-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Refrig Light,Undershelf,3000k,50W
    • GE LIGHTING
    • LED Refrig Light, Undershelf, 3000k, 50W
    • Item # 39E740
    • Mfr. Model # GE-MT204830USLSY
    • LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 3000k, CRI...More

    LED Refrig Light,Center,5000k,60InL
    • GE LIGHTING
    • LED Refrig Light, Center, 5000k, 60InL
    • Item # 39E749
    • Mfr. Model # GELT406050CTR-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Refrig Light,Right End,5000k,70InL
    • GE LIGHTING
    • LED Refrig Light, Right End, 5000k, 70InL
    • Item # 39E753
    • Mfr. Model # GELT407050EDR-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Refrig Light,Center,4000k,70InL
    • GE LIGHTING
    • LED Refrig Light, Center, 4000k, 70InL
    • Item # 39E746
    • Mfr. Model # GELT407040CTR-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Refrig Light,Canopy,3000k,50W
    • GE LIGHTING
    • LED Refrig Light, Canopy, 3000k, 50W
    • Item # 39E739
    • Mfr. Model # GE-MT204830CANSY
    • LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 3000k, CRI...More

    LED Refrig Light,Left End,5000k,70InL
    • GE LIGHTING
    • LED Refrig Light, Left End, 5000k, 70InL
    • Item # 39E754
    • Mfr. Model # GELT407050EDL-SY
    • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    Results per page: 16 | 32 | 48