Filter Results By

Applied Filters Clear All

Item
Housing Color
Color Temp.
  • View MoreView Less
Lumens
  • View MoreView Less
Voltage
Brand
Price
Shop By
Green Certification

32 Results Found that Include 32 Products 

 |  Results per page: 16 | 32 | 48

    LED, Cove Light Fixture, 12/727/120V, 6.5 W

    GE LIGHTING

    Grainger Item # 2MXD1 | Mfr. Model # LC12/727/120V

    Catalog Page # 701 (PDF)

    Cove Light Fixture, Dimmable, Color Temp. 2700K, CRI 70, 12.8 In. Length, 2.11 In. Width, 1.88 In. Height,...More

    LED, Cove Light Fixture, 12/730/120V, 6.5 W

    GE LIGHTING

    Grainger Item # 2MXD2 | Mfr. Model # LC12/730/120V

    Catalog Page # 701 (PDF)

    Cove Light Fixture, Dimmable, Color Temp. 3000K, CRI 70, 12.8 In. Length, 2.11 In. Width, 1.88 In. Height,...More

    LED Refrig Light, Undershelf, 4000k, 53W

    GE LIGHTING

    Grainger Item # 39E736 | Mfr. Model # GE-MT204840USLSY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 4000k, CRI...More

    LED Refrig Light, Center, 4000k, 60InL

    GE LIGHTING

    Grainger Item # 39E743 | Mfr. Model # GELT406040CTR-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Refrig Light, Right End, 4000k, 60InL

    GE LIGHTING

    Grainger Item # 39E744 | Mfr. Model # GELT406040EDR-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED, Cove Light Fixture, 12/741/120V, 6.5 W

    GE LIGHTING

    Grainger Item # 4CEX8 | Mfr. Model # LC12/741/120V

    Catalog Page # 701 (PDF)

    Cove Light Fixture, COVE, Color Temp. 4100K, CRI 77, 12.8 In. Length, 2.11 In. Width, 1.88 In. Height, 325...More

    LED Refrig Light, Left End, 4000k, 60InL

    GE LIGHTING

    Grainger Item # 39E745 | Mfr. Model # GELT406040EDL-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Signage Lighting, Plastc, 96in L, 6500K

    GE LIGHTING

    Grainger Item # 26JR95 | Mfr. Model # GEWHXNLE1-65K-A

    Catalog Page # NA

    LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 6500K, Length 96 In., Width...More

    LED Signage Lighting, Plastic, 96in L, Red

    GE LIGHTING

    Grainger Item # 26JR96 | Mfr. Model # GERDXNLE1-A

    Catalog Page # NA

    LED Signage Lighting, Housing Material Plastic, Housing Color Red, Length 96 In., Width 1-1/64 In., Height...More

    LED Signage Lighting, Plastc, 96in L, Green

    GE LIGHTING

    Grainger Item # 26JR97 | Mfr. Model # GEGLXNLE1-A

    Catalog Page # NA

    LED Signage Lighting, Housing Material Plastic, Housing Color Green, Length 96 In., Width 1-1/64 In., Height...More

    LED Signage Lighting, Plastic, 96in L, Blue

    GE LIGHTING

    Grainger Item # 26JR98 | Mfr. Model # GEBLXNLE1-A

    Catalog Page # NA

    LED Signage Lighting, Housing Material Plastic, Housing Color Blue, Length 96 In., Width 1-1/64 In., Height...More

    LED Signage Lighting, Plastc, 96in L, 3500K

    GE LIGHTING

    Grainger Item # 26JR92 | Mfr. Model # GEWWXNLE1-35K-A

    Catalog Page # NA

    LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 3500K, Length 96 In., Width...More

    LED Signage Lighting, Plastc, 96in L, 5000K

    GE LIGHTING

    Grainger Item # 26JR94 | Mfr. Model # GEWHXNLE1-50K-A

    Catalog Page # NA

    LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 5000K, Length 96 In., Width...More

    LED Signage Lighting, Plastc, 96in L, 3000K

    GE LIGHTING

    Grainger Item # 26JR91 | Mfr. Model # GEWWXNLE1-30K-A

    Catalog Page # NA

    LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 3000K, Length 96 In., Width...More

    LED Signage Lighting, Plastc, 96in L, 4000K

    GE LIGHTING

    Grainger Item # 26JR93 | Mfr. Model # GEWWXNLE1-40K-A

    Catalog Page # NA

    LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 4000K, Length 96 In., Width...More

    LED Signage Lighting, Plastc, 96in L, 2700K

    GE LIGHTING

    Grainger Item # 26JR90 | Mfr. Model # GEWWXNLE1-27K-A

    Catalog Page # NA

    LED Signage Lighting, Housing Material Plastic, Housing Color White, Color Temp. 2700K, Length 96 In., Width...More

    LED Refrig Light, Canopy, 4000k, 53W

    GE LIGHTING

    Grainger Item # 39E735 | Mfr. Model # GE-MT204840CANSY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 4000k, CRI...More

    LED Refrig Light, Center, 5000k, 60InL

    GE LIGHTING

    Grainger Item # 39E749 | Mfr. Model # GELT406050CTR-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Refrig Light, Canopy, 3000k, 50W

    GE LIGHTING

    Grainger Item # 39E737 | Mfr. Model # GE-MT203630CANSY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 3000k, CRI...More

    LED Refrig Light, Undershelf, 4000k, 53W

    GE LIGHTING

    Grainger Item # 39E734 | Mfr. Model # GE-MT203640USLSY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 4000k, CRI...More

    LED Refrig Light, Right End, 5000k, 60InL

    GE LIGHTING

    Grainger Item # 39E750 | Mfr. Model # GELT406050EDR-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Refrig Light, Center, 5000k, 70InL

    GE LIGHTING

    Grainger Item # 39E752 | Mfr. Model # GELT407050CTR-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Refrig Light, Undershelf, 3000k, 50W

    GE LIGHTING

    Grainger Item # 39E738 | Mfr. Model # GE-MT203630USLSY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 3000k, CRI...More

    LED Refrig Light, Left End, 5000k, 70InL

    GE LIGHTING

    Grainger Item # 39E754 | Mfr. Model # GELT407050EDL-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Refrig Light, Left End, 4000k, 70InL

    GE LIGHTING

    Grainger Item # 39E748 | Mfr. Model # GELT407040EDL-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Refrig Light, Canopy, 4000k, 53W

    GE LIGHTING

    Grainger Item # 39E733 | Mfr. Model # GE-MT203640CANSY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 4000k, CRI...More

    LED Refrig Light, Left End, 5000k, 60InL

    GE LIGHTING

    Grainger Item # 39E751 | Mfr. Model # GELT406050EDL-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Refrig Light, Right End, 5000k, 70InL

    GE LIGHTING

    Grainger Item # 39E753 | Mfr. Model # GELT407050EDR-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 5000k, CRI 75,...More

    LED Refrig Light, Right End, 4000k, 70InL

    GE LIGHTING

    Grainger Item # 39E747 | Mfr. Model # GELT407040EDR-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Refrig Light, Center, 4000k, 70InL

    GE LIGHTING

    Grainger Item # 39E746 | Mfr. Model # GELT407040CTR-SY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

    LED Refrig Light, Undershelf, 3000k, 50W

    GE LIGHTING

    Grainger Item # 39E740 | Mfr. Model # GE-MT204830USLSY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 3000k, CRI...More

    LED Refrig Light, Canopy, 3000k, 50W

    GE LIGHTING

    Grainger Item # 39E739 | Mfr. Model # GE-MT204830CANSY

    Catalog Page # 718 (PDF)

    LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 3000k, CRI...More

     |  Results per page: 16 | 32 | 48
      loader image