Skip Content

Filter Results By

Item
  • View MoreView Less
Housing Color
  • View MoreView Less
Color Temp.
  • View MoreView Less
Lumens
  • View MoreView Less
Voltage
Brand
Price
  • View MoreView Less
Shop By

LED Display/Cove Lighting

94 Results Found that Include 94 Products 

Results per page: 16 | 32 | 48
Lightbar, LED, 3.3 W, 2700K
  • LUMAPRO
  • Lightbar, LED, 3.3 W, 2700K
  • Item # 13E804
  • Mfr. Model # 13E804
  • Interior Light Bar, Housing Material Extruded Aluminum, Color Temp. 2700K, CRI 80, Length 12 In., Width 3/4...More

LED Linkable Striplight,3000K,12 In,3.9W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 3000K, 12 In, 3.9W
  • Item # 21GP55
  • Mfr. Model # ES-CA01-WW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

LED Linkable Striplight,4500K,19 In,6.9W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 4500K, 19 In, 6.9W
  • Item # 21GP66
  • Mfr. Model # ZX515-CW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

Lightbar, LED, 1.5 W, 2700K
  • LUMAPRO
  • Lightbar, LED, 1.5 W, 2700K
  • Item # 13E803
  • Mfr. Model # 13E803
  • Interior Light Bar, Housing Material Extruded Aluminum, Color Temp. 2700K, CRI 80, Length 6 In., Width 3/4...More

LED LinkableStriplight,3000K,12In,2Pk
  • RADIONIC INDUSTRIES
  • LED LinkableStriplight, 3000K, 12In, 2Pk
  • Item # 21GP56
  • Mfr. Model # ES-CA02-WW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

LED Module,320 L,White,Soft Lens
  • GENERAL ELECTRIC
  • LED Module, 320 L, White, Soft Lens
  • Item # 11C620
  • Mfr. Model # LPL-W18-120D-940
  • LED Light Module, White, Color Temp. 4000K, CRI 93, 17-7/8 In. Length, 1-3/4 In. Width, 7/8 In. Height, 320...More

LED Linkable Striplight,4500K,12 In,5.1W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 4500K, 12 In, 5.1W
  • Item # 21GP64
  • Mfr. Model # ZX513-CW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

LED Linkable Striplight,4500K,12 In,2.5W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 4500K, 12 In, 2.5W
  • Item # 21GP59
  • Mfr. Model # LY513-30-CW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

LED Module,320 L,White,Clear Lens
  • GENERAL ELECTRIC
  • LED Module, 320 L, White, Clear Lens
  • Item # 11C617
  • Mfr. Model # LPL-W18-060C-940
  • LED Light Module, White, Color Temp. 4000K, CRI 93, 17-7/8 In. Length, 1-3/4 In. Width, 7/8 In. Height, 320...More

LED Linkable Striplight,3000K,4 In,1.7W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 3000K, 4 In, 1.7W
  • Item # 21GP57
  • Mfr. Model # ES-CA03-WW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

Hard Wire Box for LY, LYR and ZX Fixture
LED Module,290 L,White,Clear Lens
  • GENERAL ELECTRIC
  • LED Module, 290 L, White, Clear Lens
  • Item # 11C613
  • Mfr. Model # LPL-W18-060C-927
  • LED Light Module, White, Color Temp. 2700K, CRI 93, 17-7/8 In. Length, 1-3/4 In. Width, 7/8 In Height, 290...More

LED Linkable Striplight,2700K,18In,5.9W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 2700K, 18In, 5.9W
  • Item # 21GP58
  • Mfr. Model # ES-CA04-WW
  • LED Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 2700K, CRI 80 +, Length...More

LED Linkable Striplight,3000K,12 In,5.2W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 3000K, 12 In, 5.2W
  • Item # 21GP65
  • Mfr. Model # ZX513-WW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

LED Nightlight,1W
  • COOPER
  • LED Nightlight, 1W
  • Item # 13R137
  • Mfr. Model # MHN-UNV-W
  • LED Nightlight, Housing Color White, Color Temp. 6000K, CRI 70, Length 5 In., Width 2 In., Height 3 In.,...More

LED Linkable Cove Light,3000K,19 In,7.1W
  • RADIONIC INDUSTRIES
  • LED Linkable Cove Light, 3000K, 19 In, 7.1W
  • Item # 21GP75
  • Mfr. Model # ZX515-CL-WW
  • LED Linkable Cove Light, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

LED Module,320 L,White,Clear Lens
  • GENERAL ELECTRIC
  • LED Module, 320 L, White, Clear Lens
  • Item # 11C619
  • Mfr. Model # LPL-W18-120C-940
  • LED Light Module, White, Color Temp. 4000K, CRI 93, 17-7/8 In. Length, 1-3/4 In. Width, 3/4 In. 7/8...More

LED Linkable Striplight,3000K,19 In,3.4W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 3000K, 19 In, 3.4W
  • Item # 21GP62
  • Mfr. Model # LY515-40-WW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

LED Linkable Striplight,3000K,8 In,2.6W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 3000K, 8 In, 2.6W
  • Item # 21GP63
  • Mfr. Model # ZX506-WW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

LED Module Strip, 4000K
  • GENERAL ELECTRIC
  • LED Module Strip, 4000K
  • Item # 36X537
  • Mfr. Model # NL1-140-840
  • LED Light Module, Housing Material PVC, Housing Color White, Color Temp. 4000K, CRI 80, Length 20 ft., Width...More

LED Linkable Striplight,4500K,19 In,3.4W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 4500K, 19 In, 3.4W
  • Item # 21GP61
  • Mfr. Model # LY515-40-CW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

LED,Cove Light Fixture,12/727/120V,6.5 W
  • GE LIGHTING
  • LED, Cove Light Fixture, 12/727/120V, 6.5 W
  • Item # 2MXD1
  • Mfr. Model # LC12/727/120V
  • Cove Light Fixture, Dimmable, Color Temp. 2700K, CRI 70, 12.8 In. Length, 2.11 In. Width, 1.88 In. Height,...More

LED Linkable Striplight,4000K,19 In,6.9W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 4000K, 19 In, 6.9W
  • Item # 21GP68
  • Mfr. Model # ZX515-HL-CW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

LED Linkable Striplight,3000K,19 In,7.1W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 3000K, 19 In, 7.1W
  • Item # 21GP67
  • Mfr. Model # ZX515-WW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 3000K, CRI 85 +,...More

LED Linkable Cove Light,4500K,19 In,6.9W
  • RADIONIC INDUSTRIES
  • LED Linkable Cove Light, 4500K, 19 In, 6.9W
  • Item # 21GP74
  • Mfr. Model # ZX515-CL-CW
  • LED Linkable Cove Light, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

LED,Cove Light Fixture,12/730/120V,6.5 W
  • GE LIGHTING
  • LED, Cove Light Fixture, 12/730/120V, 6.5 W
  • Item # 2MXD2
  • Mfr. Model # LC12/730/120V
  • Cove Light Fixture, Dimmable, Color Temp. 3000K, CRI 70, 12.8 In. Length, 2.11 In. Width, 1.88 In. Height,...More

LED Linkable Striplight,2700K,12 In,5.1W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 2700K, 12 In, 5.1W
  • Item # 21GP76
  • Mfr. Model # ZX513-D-WW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 2700K, CRI 85 +,...More

LED Linkable Striplight,4000K,19 In,6.9W
  • RADIONIC INDUSTRIES
  • LED Linkable Striplight, 4000K, 19 In, 6.9W
  • Item # 21GP71
  • Mfr. Model # ZXR515-HL-CW
  • LED Linkable Striplight, Housing Material Metal, Housing Color Brushed Aluminum, Color Temp. 4500K, CRI 85 +,...More

LED Module,290 L,White,Clear Lens
  • GENERAL ELECTRIC
  • LED Module, 290 L, White, Clear Lens
  • Item # 11C614
  • Mfr. Model # LPL-W18-090C-927
  • LED Light Module, White, Color Temp. 2700K, CRI 93, 17-7/8 In. Length, 1-3/4 In Width, 7/8 In Height, 290...More

LED,Cove Light Fixture,12/741/120V,6.5 W
  • GE LIGHTING
  • LED, Cove Light Fixture, 12/741/120V, 6.5 W
  • Item # 4CEX8
  • Mfr. Model # LC12/741/120V
  • Cove Light Fixture, COVE, Color Temp. 4100K, CRI 77, 12.8 In. Length, 2.11 In. Width, 1.88 In. Height, 325...More

LED Refrig Light,Undershelf,4000k,53W
  • GE LIGHTING
  • LED Refrig Light, Undershelf, 4000k, 53W
  • Item # 39E736
  • Mfr. Model # GE-MT204840USLSY
  • LED Refrigerated Display Lighting, Housing Material Aluminum, Housing Color Silver, Color Temp. 4000k, CRI...More

LED Refrig Light,Left End,4000k,60InL
  • GE LIGHTING
  • LED Refrig Light, Left End, 4000k, 60InL
  • Item # 39E745
  • Mfr. Model # GELT406040EDL-SY
  • LED Refrigerated Display Lighting, Housing Material Plastic, Housing Color Black, Color Temp. 4000k, CRI 80,...More

Results per page: 16 | 32 | 48

Find LED display and cove lighting at Grainger that can provide an efficient way to highlight architectural features, products, artwork, awards and more. Bright, uniform cove lighting uses few system components and mounting tracks can offer easy installation. Fully dimmable, self-driven LED light bars can plug into existing 120V outlets and be used with any incandescent dimmer. Choose the type and size fixtures and tracks to fit your lighting needs. Rely on Grainger to provide high-quality LED display and cove lighting to help you get the job done!