Skip Content

Filter Results By

Item
Watts
Color Temp.
Light Color
Lumens
Lens Type
Brand
Price
Shop By

LED Decorative Lighting

112 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
String Light,70 LED,White,Concave
  • LUMAPRO
  • String Light, 70 LED, White, Concave String Light,70 LED,White,Concave
  • Item # 21AP69
  • Mfr. Model # 21AP69
  • LED Holiday String Lights, 4.8 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 70 Concave,...More

LED Flush Mount Light,660L,9W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 660L, 9W, 4000K LED Flush Mount Light,660L,9W,4000K
  • Item # 22LU33
  • Mfr. Model # FMML 7 840
  • LED Flush Mount Light,9 Watts,Color Temp. 4000K,660 Lumens,Lens Type White Acrylic,CRI 80,Voltage 120,Length...More

LED Flush Mount Light,11in,16W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 11in, 16W, 4000K LED Flush Mount Light,11in,16W,4000K
  • Item # 22LU34
  • Mfr. Model # FMLRL 11 14840 M4
  • LED Flush Mount Light, 16 Watts, Color Temp. 4000K, 1100 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

LED Rope Light,5000K,18Ft,120V
  • LUMAPRO
  • LED Rope Light, 5000K, 18Ft, 120V LED Rope Light,5000K,18Ft,120V
  • Item # 30F514
  • Mfr. Model # 30F514
  • LED Rope Light, 18 Watts, Color Temp. 5000K, Voltage 120, Length 18 ft, Width 1/2 In., Height 1/2 In.,...More

LED Rope Light,3000K,18Ft,120V
  • LUMAPRO
  • LED Rope Light, 3000K, 18Ft, 120V LED Rope Light,3000K,18Ft,120V
  • Item # 30F515
  • Mfr. Model # 30F515
  • LED Rope Light, 18 Watts, Color Temp. 3000K, Voltage 120, Length 18 ft, Width 1/2 In., Height 1/2 In.,...More

LED Flush Mount Light,14in,24W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 14in, 24W, 4000K LED Flush Mount Light,14in,24W,4000K
  • Item # 22LU35
  • Mfr. Model # FMLRL 14 20840 M4
  • LED Flush Mount Light, 24 Watts, Color Temp. 4000K, 1600 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

LED Rope Light,Red,6Ft,120V
  • LUMAPRO
  • LED Rope Light, Red, 6Ft, 120V LED Rope Light,Red,6Ft,120V
  • Item # 30F522
  • Mfr. Model # 30F522
  • LED Rope Light, 2.4 Watts, Light Color Red, Voltage 120, Length 6 ft, Width 1/2 In., Height 1/2 In., Housing...More

LED Rope Light,5000K,6Ft,120V
  • LUMAPRO
  • LED Rope Light, 5000K, 6Ft, 120V LED Rope Light,5000K,6Ft,120V
  • Item # 30F519
  • Mfr. Model # 30F519
  • LED Rope Light, 6 Watts, Color Temp. 5000K, Voltage 120, Length 6 ft, Width 1/2 In., Height 1/2 In., Housing...More

LED Rope Light,3000K,150Ft,120V
  • LUMAPRO
  • LED Rope Light, 3000K, 150Ft, 120V LED Rope Light,3000K,150Ft,120V
  • Item # 30F524
  • Mfr. Model # 30F524
  • LED Rope Light, 150 Watts, Color Temp. 3000K, Voltage 120, Length 150 ft, Width 1/2 In., Height 1/2 In.,...More

LED Tape Light,3000K,6Ft,100-240V
  • LUMAPRO
  • LED Tape Light, 3000K, 6Ft, 100-240V LED Tape Light,3000K,6Ft,100-240V
  • Item # 30F533
  • Mfr. Model # 30F533
  • LED Low Voltage Tape Light, 4.38 Watts, Color Temp. 3000K, Voltage 100-240, Length 6 ft, Width 2/5 In.,...More

LED Rope Light,3000K,6Ft,120V
  • LUMAPRO
  • LED Rope Light, 3000K, 6Ft, 120V LED Rope Light,3000K,6Ft,120V
  • Item # 30F520
  • Mfr. Model # 30F520
  • LED Rope Light, 6 Watts, Color Temp. 3000K, Voltage 120, Length 6 ft, Width 1/2 In., Height 1/2 In., Housing...More

LED Rope Light,5000K,150Ft,120V
  • LUMAPRO
  • LED Rope Light, 5000K, 150Ft, 120V LED Rope Light,5000K,150Ft,120V
  • Item # 30F523
  • Mfr. Model # 30F523
  • LED Rope Light, 150 Watts, Color Temp. 5000K, Voltage 120, Length 150 ft, Width 1/2 In., Height 1/2 In.,...More

LED Wall Cylinder,Up/Down Light
  • ACUITY LITHONIA
  • LED Wall Cylinder, Up/Down Light LED Wall Cylinder,Up/Down Light
  • Item # 26X703
  • Mfr. Model # OLLWU DDB
  • LED Cylinder Light,14 Watts,500 Lumens,Color Temp. 4000K,CRI 74,Voltage 120/277,Length 3-11/16 In.,Width...More

LED Square Light,14in,24W,4000K
  • ACUITY LITHONIA
  • LED Square Light, 14in, 24W, 4000K LED Square Light,14in,24W,4000K
  • Item # 22LU37
  • Mfr. Model # FMLSL 14 20840 M4
  • LED Square Light,24 Watts,Color Temp. 4000K,1600 Lumens,Lens Type White Acrylic,CRI 85,Voltage 120,Length 14...More

LED Tape Light,3000K,12Ft,100-240V
  • LUMAPRO
  • LED Tape Light, 3000K, 12Ft, 100-240V LED Tape Light,3000K,12Ft,100-240V
  • Item # 30F528
  • Mfr. Model # 30F528
  • LED Low Voltage Tape Light, 8.76 Watts, Color Temp. 3000K, Voltage 100-240, Length 12 ft, Width 2/5 In.,...More

LED Tape Light,Blue,6Ft,120V
  • LUMAPRO
  • LED Tape Light, Blue, 6Ft, 120V LED Tape Light,Blue,6Ft,120V
  • Item # 30F531
  • Mfr. Model # 30F531
  • LED Low Voltage Tape Light, 4.38 Watts, Light Color Blue, Voltage 120, Length 6 ft, Width 2/5 In., Height...More

String Light,50 LED,White,Pinecone
  • LUMAPRO
  • String Light, 50 LED, White, Pinecone String Light,50 LED,White,Pinecone
  • Item # 21AP72
  • Mfr. Model # 21AP72
  • LED Holiday String Lights, 3.6 Watts, Light Color White, Lens Type Epoxy Resin, Number of LEDs 50 Pinecone,...More

LED Rope Light,Red,18Ft,120V
  • LUMAPRO
  • LED Rope Light, Red, 18Ft, 120V LED Rope Light,Red,18Ft,120V
  • Item # 30F516
  • Mfr. Model # 30F516
  • LED Rope Light, 7.2 Watts, Light Color Red, Voltage 120, Length 18 ft, Width 1/2 In., Height 1/2 In., Housing...More

LED Flush Mount,35W,4000K,120V,3100 lm
  • ACUITY LITHONIA
  • LED Flush Mount, 35W, 4000K, 120V, 3100 lm LED Flush Mount,35W,4000K,120V,3100 lm
  • Item # 30YT60
  • Mfr. Model # FMLL 9 30840
  • LED Flush Mount,35 Watts,Color Temp. 4000K,3100 Lumens,Lens Type White Acrylic,Number of LEDs 0,CRI...More

LED Wall Cylinder, Down Light
  • ACUITY LITHONIA
  • LED Wall Cylinder, Down Light LED Wall Cylinder, Down Light
  • Item # 26X704
  • Mfr. Model # OLLWD DDB
  • LED Cylinder Light,9 Watts,270 Lumens,Color Temp. 4000K,CRI 75,Voltage 120/277,Length 3-11/16 In.,Width...More

LED Vapor Tight,Wall Mount
  • ACUITY LITHONIA
  • LED Vapor Tight, Wall Mount LED Vapor Tight,Wall Mount
  • Item # 26X702
  • Mfr. Model # OLVTWM
  • LED Vapor Tight, 15 Watts, Color Temp. 4000k, 600 Lumens, CRI 77, Voltage 120/277, Length 4-1/2 In., Width 6...More

LED Steplight,White Housing,White Light
  • PHILIPS CHLORIDE
  • LED Steplight, White Housing, White Light LED Steplight,White Housing,White Light
  • Item # 44ZU87
  • Mfr. Model # P2SWH
  • LED Steplight, N/A Watts, Color Temp. 3500K, Light Color White, 156 Lumens, Lens Type Polycarbonate, Number...More

Mini LED Step Light
  • PHILIPS CHLORIDE
  • Mini LED Step Light Mini LED Step Light
  • Item # 34VE69
  • Mfr. Model # PH2SWHAMB
  • Mini LED Step Light, Color Temp. 585-595nm, Light Color Amber, Low: 62.9, Medium: 119.3, High: 148.7 Lumens,...More

Mini LED Step Light
  • PHILIPS CHLORIDE
  • Mini LED Step Light Mini LED Step Light
  • Item # 34VE71
  • Mfr. Model # PH2SBK
  • Mini LED Step Light, Color Temp. 3500K, Light Color White, Low: 62.9, Medium: 119.3, High: 148.7 Lumens, Lens...More

LED Flush Mount Light,20W,120V,1000 lm
  • ACUITY LITHONIA
  • LED Flush Mount Light, 20W, 120V, 1000 lm LED Flush Mount Light,20W,120V,1000 lm
  • Item # 30YT62
  • Mfr. Model # FMDECL 10 14830 BZ M4
  • LED Flush Mount Light, 20 Watts, Color Temp. 3000K, 1000 Lumens, Lens Type White Glass, Number of LEDs 0, CRI...More

LED Globe Light,8.7W,3000K,120V,620 lm
  • ACUITY LITHONIA
  • LED Globe Light, 8.7W, 3000K, 120V, 620 lm LED Globe Light,8.7W,3000K,120V,620 lm
  • Item # 30YT67
  • Mfr. Model # FMGLOL 6 7830 BZ M4
  • LED Globe Light, 8.7 Watts, Color Temp. 3000K, 620 Lumens, Lens Type White Glass, Number of LEDs 0, CRI 80,...More

LED Tape Light,Green,12Ft,100-240V
  • LUMAPRO
  • LED Tape Light, Green, 12Ft, 100-240V LED Tape Light,Green,12Ft,100-240V
  • Item # 30F525
  • Mfr. Model # 30F525
  • LED Low Voltage Tape Light, 8.76 Watts, Light Color Green, Voltage 100-240, Length 12 ft, Width 2/5 In.,...More

LED Flush Mount,16W,4000K,120V,1100 lm
  • ACUITY LITHONIA
  • LED Flush Mount, 16W, 4000K, 120V, 1100 lm LED Flush Mount,16W,4000K,120V,1100 lm
  • Item # 30YT57
  • Mfr. Model # FMSATL 13 14840 BZA M4
  • LED Flush Mount, 16 Watts, Color Temp. 4000K, 1100 Lumens, Lens Type White Acrylic, Number of LEDs 0, CRI 80,...More

LED Rope Light,115.5W,2700K,825 lm
  • AMERICAN LIGHTING
  • LED Rope Light, 115.5W, 2700K, 825 lm LED Rope Light,115.5W,2700K,825 lm
  • Item # 38NH61
  • Mfr. Model # 38NH61
  • LED Rope Light, 115.5 Watts, Color Temp. 2700K, 825 Lumens, Lens Type Acrylic, Number of LEDs 1800, CRI 73,...More

LED Rope Light,Blue,825 lm,120V
  • AMERICAN LIGHTING
  • LED Rope Light, Blue, 825 lm, 120V LED Rope Light,Blue,825 lm,120V
  • Item # 38NH56
  • Mfr. Model # 38NH56
  • LED Rope Light, 115.5 Watts, Light Color Blue, 825 Lumens, Lens Type Acrylic, Number of LEDs 1800, Voltage...More

LED Flush Mount,24W,4000K,120V,1600 lm
  • ACUITY LITHONIA
  • LED Flush Mount, 24W, 4000K, 120V, 1600 lm LED Flush Mount,24W,4000K,120V,1600 lm
  • Item # 30YT59
  • Mfr. Model # FMSATL 16 20840 BZA M4
  • LED Flush Mount, 24 Watts, Color Temp. 4000K, 1600 Lumens, Lens Type White Acrylic, Number of LEDs 0, CRI 80,...More

LED Rope Light,115.5W,Blue,825 lm,120V
  • AMERICAN LIGHTING
  • LED Rope Light, 115.5W, Blue, 825 lm, 120V LED Rope Light,115.5W,Blue,825 lm,120V
  • Item # 38NH63
  • Mfr. Model # 38NH63
  • LED Rope Light, 115.5 Watts, Light Color Blue, 825 Lumens, Lens Type Acrylic, Number of LEDs 1800, Voltage...More

Results per page:  16 | 32 | 48

LED decorative lighting from Grainger can beautify spaces and help create ambience. Wall cylinder and downlight lighting can be ideal for accent lighting in a hallway. Rope lights and tape lighting can provide low-profile, flexible accent lighting and use 80 to 90% less energy than incandescents. Use tape lights and rope lighting for general indirect illumination and for under-cabinet, cove and entertainment center applications. Get the LED decorative lighting you need at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More