Skip Content

Filter Results By

LED Can Light Trims

34 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LR6-DR Trim, Smooth White
LED Reflector Trim,Shower Application
Downlight Trim,9 In.L
  • ACUITY LITHONIA
  • Downlight Trim, 9 In.L Downlight Trim,9 In.L
  • Item # 22CK54
  • Mfr. Model # RO8 AR
  • Downlight Trim, Type Semispecular, Length 9 In., Width 9-1/4 In., Height 8 In., For Use With RV8 35/20 120...More

LED Recessed Open Trim,8 In, SemiSpec
LED Reflector Trim
LED Trim Insert, 6in, White Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Trim Insert, 6in, White Baffle LED Trim Insert, 6in, White Baffle
  • Item # 45DL73
  • Mfr. Model # J6RLTRIM-WWH
  • LED Trim Insert, Nominal Size 6 In., Color White Baffle, Fits 6 In. Retrofit Kit, Width 7-5/8 In.,...More

Trim,Recessed Lighting,12x12 In
  • ACUITY LITHONIA
  • Trim, Recessed Lighting, 12x12 In Trim,Recessed Lighting,12x12 In
  • Item # 4ZDC1
  • Mfr. Model # RT5D LED 1700L 35K TRIM U
  • Recessed Lighting Trim, Lensed, Fits RT5D LED Housing, For Use With RT5D LED housing, LED Lamp Type, White...More

Reflector,Recessed Lighting,Alum,8 In
  • ACUITY LITHONIA
  • Reflector, Recessed Lighting, Alum, 8 In Reflector,Recessed Lighting,Alum,8 In
  • Item # 4ZDC9
  • Mfr. Model # DO8A U
  • Recessed Lighting Reflector, Open, Fits DoM 8 In Housing, For Use With DoM8 Housing, LED Lamp Type,...More

Reflector,Recessed Lighting,White,8 In
LR6 Trim, Diffuse Anodized
LR6-DR Trim, Pewter, Diffuse Anodized
LR6 Trim, Wheat, Diffuse Anodized
LR6-DR Trim, Flat Black
LR6 Trim, Pewter, Diffuse Anodized
LR6-DR Trim, Diffuse Anodized
CR6 Trim, Wheat,Diffuse Anodized
LT6 Trim, Flat Black
CR6 Trim, Flat Black
LR6 Trim, Smooth White
CR6 Trim, Black,Diffuse Anodized
LR6 Trim, Black, Diffuse Anodized
LR6 Trim, Graphite, Diffuse Anodized
LED Downlight Reflector,Clear,7-1/4in.L
  • PHILIPS LIGHTOLIER
  • LED Downlight Reflector, Clear, 7-1/4in.L LED Downlight Reflector,Clear,7-1/4in.L
  • Item # 45MX52
  • Mfr. Model # P6RDCL
  • LED Downlight Reflector, Nominal Size 6 In., Color Clear, Material Aluminum, Fits DoM 6 In. Housing, Length...More

LED Downlight Reflector,White,7-1/4in.L
  • PHILIPS LIGHTOLIER
  • LED Downlight Reflector, White, 7-1/4in.L LED Downlight Reflector,White,7-1/4in.L
  • Item # 45MX53
  • Mfr. Model # P6RDW
  • LED Downlight Reflector, Nominal Size 6 In., Color White, Material Aluminum, Fits DoM 6 In. Housing, Length...More

LED Recessed Open Trim,8 In, Matte Wht
LR6-DR Trim, Wheat, Diffuse Anodized
CR6 Trim, Diffuse Anodized
LED Trim Insert,6in,Wheat Haze Reflector
LED Trim Insert, 6in, Black Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Trim Insert, 6in, Black Baffle LED Trim Insert, 6in, Black Baffle
  • Item # 45DL69
  • Mfr. Model # J6RLTRIM-BWH
  • LED Trim Insert, Nominal Size 6 In., Color Black Baffle, Fits 6 In. Retrofit Kit, Width 7-5/8 In.,...More

LED Trim Insert, 6in, Aluminum Reflector
LED Trim Insert,6in,Alum Haze Reflector
LED Trim Insert, 6in, White Reflector
Results per page:  16 | 32 | 48

Pick up durable LED recessed downlight trims from Grainger to help finish the installation or retrofitting of LED can lights. Choose from LED housings and aluminum recessed lighting reflectors in the size that fits your application. Trust Grainger to provide you with the parts and pieces you need to help finish a professional-looking installation with LED recessed downlight trims.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More