Skip Content

Filter Results By

Item
Nominal Size
Watts
Lumens
Lumens Per Watt
Voltage
Color Temp.
CRI
LED Replacement For
Dimmable / Non-Dimmable
Width
Socket Type
Trim Color
Reflector or Baffle Color
Brand
Price
Shop By

LED Can Light Retrofit Kits

165 Results Found that Include 165 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Recessed Downlight,2700K,7.5In,625L,9.5W
  • CREE
  • Recessed Downlight, 2700K, 7.5In, 625L, 9.5W Recessed Downlight,2700K,7.5In,625L,9.5W
  • Item # 22CW10
  • Mfr. Model # CR6-GU24
  • LED Recessed 6 In Downlight, 9.5, Lumens 625, Lumens Per Watt 66, Color Temp. 2700K, CRI 90, 120, Length...More

LED Downlight Retrofit Kit,120V,2700K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 2700K LED Downlight Retrofit Kit,120V,2700K
  • Item # 35YF45
  • Mfr. Model # LED13RS6/827E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 2700K,...More

LED Retrofit Kit,P Series,3000K,550L,4In
  • ACUITY LITHONIA
  • LED Retrofit Kit, P Series, 3000K, 550L, 4In LED Retrofit Kit,P Series,3000K,550L,4In
  • Item # 22CK56
  • Mfr. Model # 4BPMW LED
  • LED Can Light Retrofit Kit, 4 In., Watts 8, Lumens 550, Lumens Per Watt 70, Voltage 120, Color Temp. 3000K,...More

Recessed Downlight,6in.,1157 lm,3500K
  • HUBBELL LIGHTING - PRESCOLITE
  • Recessed Downlight, 6in., 1157 lm, 3500K Recessed Downlight,6in.,1157 lm,3500K
  • Item # 32LC03
  • Mfr. Model # 6LFLED5G435KWT
  • Recessed Downlight,6 In.,Watts 14.5,Lumens 1157,Lumens Per Watt 80,Voltage 120 to 277,Color Temp. 3500K,CRI...More

LED Retrofit Kit,Adj,3000K,620L,4In
  • ACUITY LITHONIA
  • LED Retrofit Kit, Adj, 3000K, 620L, 4In LED Retrofit Kit,Adj,3000K,620L,4In
  • Item # 22CK60
  • Mfr. Model # 4G1MW LED
  • LED Can Light Retrofit Kit, 4 In., Watts 11, Lumens 620, Lumens Per Watt 56.3, Voltage 120, Color Temp....More

LED Downlight Retrofit Kit,700 lm,120V
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 700 lm, 120V LED Downlight Retrofit Kit,700 lm,120V
  • Item # 35YF44
  • Mfr. Model # LED10RS6/830E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 3000K,...More

LED Retrofit Kit, 12W, 2700K
  • LUMAPRO
  • LED Retrofit Kit, 12W, 2700K LED Retrofit Kit, 12W, 2700K
  • Item # 30UJ03
  • Mfr. Model # 30UJ03
  • LED Retrofit Kit, Type LED, Number of Lamps 0, Fixtures Per Kit 1, Color Temp. 2700K, CRI 81, Length 7-19/64...More

LED Recessed 6 In Downlight,650L
  • CREE
  • LED Recessed 6 In Downlight, 650L LED Recessed 6 In Downlight,650L
  • Item # 43Y186
  • Mfr. Model # LR6C-277V
  • LED Can Light Retrofit Kit, 6 In., Watts 10.5, Lumens 650, Lumens Per Watt 62, Voltage 277, Color Temp....More

LED Recessed Downlight,6 in.,11.9W,3000K
  • ACUITY LITHONIA
  • LED Recessed Downlight, 6 in., 11.9W, 3000K LED Recessed Downlight,6 in.,11.9W,3000K
  • Item # 36JA71
  • Mfr. Model # 65BEMW LED 30K M6
  • LED Recessed Downlight, 6 in., Watts 11.9, Lumens 650, Lumens Per Watt 54, Voltage 120, Color Temp. 3000K,...More

LED Recessed,3000k,620L
  • ACUITY LITHONIA
  • LED Recessed, 3000k, 620L LED Recessed,3000k,620L
  • Item # 39F146
  • Mfr. Model # 6BPMW LED
  • LED Can Light Retrofit Kit, 6 In., Watts 12.7, Lumens 725, Lumens Per Watt 57, Voltage 120, Color Temp....More

Recessed Downlight,4000K,7.5 In,800L,12W
  • CREE
  • Recessed Downlight, 4000K, 7.5 In, 800L, 12W Recessed Downlight,4000K,7.5 In,800L,12W
  • Item # 22CW31
  • Mfr. Model # CR6-800L-40K-12-E26
  • LED Recessed 6 In Downlight, 12, Lumens 800, Lumens Per Watt 67, Color Temp. 4000K, CRI 90, 120, Length 7-1/2...More

LED HL Retro Kit,P Series,3000K,950L,6In
  • ACUITY LITHONIA
  • LED HL Retro Kit, P Series, 3000K, 950L, 6In LED HL Retro Kit,P Series,3000K,950L,6In
  • Item # 22CK59
  • Mfr. Model # 6BPMW HL LED
  • LED Can Light Retrofit Kit, 6 In., Watts 15.2, Lumens 950, Lumens Per Watt 70, Voltage 120, Color Temp....More

LED Retrofit Kit, 26W, 3000K
  • LUMAPRO
  • LED Retrofit Kit, 26W, 3000K LED Retrofit Kit, 26W, 3000K
  • Item # 30UH97
  • Mfr. Model # 30UH97
  • LED Can Light Retrofit Kit, 8 In., Watts 26, Lumens 1479, Lumens Per Watt 59, Voltage 120 to 277, Color Temp....More

LED Retrofit Kit, 11W, 2700K
  • LUMAPRO
  • LED Retrofit Kit, 11W, 2700K LED Retrofit Kit, 11W, 2700K
  • Item # 30UJ02
  • Mfr. Model # 30UJ02
  • LED Can Light Retrofit Kit, 4 In., Watts 11, Lumens 716, Lumens Per Watt 67, Voltage 120, Color Temp. 2700K,...More

LED Retrofit Kit, 26W, 4000K
  • LUMAPRO
  • LED Retrofit Kit, 26W, 4000K LED Retrofit Kit, 26W, 4000K
  • Item # 30UH99
  • Mfr. Model # 30UH99
  • LED Can Light Retrofit Kit, 8 In., Watts 26, Lumens 1641, Lumens Per Watt 65, Voltage 120 to 277, Color Temp....More

LED Retrofit Kit,6in,600 lm,2700K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 6in, 600 lm, 2700K, 120V LED Retrofit Kit,6in,600 lm,2700K,120V
  • Item # 45AZ69
  • Mfr. Model # 6RLD-927-6-WWH
  • LED Retrofit Kit, 6 In., Watts 12, Lumens 600, Lumens Per Watt 56, Voltage 120, Color Temp. 2700K, CRI 90,...More

LED Retrofit Kit,5in,600 lm,3000K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 5in, 600 lm, 3000K, 120V LED Retrofit Kit,5in,600 lm,3000K,120V
  • Item # 45AZ23
  • Mfr. Model # 5RLD-930-6-WWH
  • LED Retrofit Kit, 5 In., Watts 12, Lumens 600, Lumens Per Watt 56, Voltage 120, Color Temp. 3000K, CRI 90,...More

LED Downlight Retrofit Kit,120V,3000K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 120V, 3000K LED Downlight Retrofit Kit,120V,3000K
  • Item # 35YF46
  • Mfr. Model # LED13RS6/830E26P
  • LED Downlight Retrofit Kit, 6 In., Watts 13, Lumens 1000, Lumens Per Watt 76, Voltage 120, Color Temp. 3000K,...More

LED Downlight Retrofit Kit,700 lm,3000K
  • GE LIGHTING
  • LED Downlight Retrofit Kit, 700 lm, 3000K LED Downlight Retrofit Kit,700 lm,3000K
  • Item # 35YF42
  • Mfr. Model # LED10RS4/830E26P
  • LED Downlight Retrofit Kit, 4 In., Watts 10, Lumens 700, Lumens Per Watt 70, Voltage 120, Color Temp. 3000K,...More

LED Recessed Downlight,Aluminum,1000L
  • ACUITY LITHONIA
  • LED Recessed Downlight, Aluminum, 1000L LED Recessed Downlight,Aluminum,1000L
  • Item # 39F149
  • Mfr. Model # REAL6C D6MW 1000L 35K .65SC ESL U
  • LED Recessed Downlight, Color Temp. 3500K, CRI 80, Length 9-1/8 In., Width 9-1/8 In., Height 9-1/8 In., 1000...More

LED Recessed 6 In Downlight,1000L
  • CREE
  • LED Recessed 6 In Downlight, 1000L LED Recessed 6 In Downlight,1000L
  • Item # 43Y189
  • Mfr. Model # LR6-DR1000-277V-US
  • LED Can Light Retrofit Kit, 6 In., Watts 14, Lumens 1000, Lumens Per Watt 71, Voltage 277, Color Temp. 2700K,...More

LED Recessed 6 In Downlight,650L
  • CREE
  • LED Recessed 6 In Downlight, 650L LED Recessed 6 In Downlight,650L
  • Item # 43Y184
  • Mfr. Model # LR6C-DR650
  • LED Recessed 6 In Downlight, 12, Lumens 650, Lumens Per Watt 54, Color Temp. 3500K, CRI 90, 120, Length 7-3/8...More

LED Retrofit Kit,3500K,2000L,277V,42W
  • ACUITY LITHONIA
  • LED Retrofit Kit, 3500K, 2000L, 277V, 42W LED Retrofit Kit,3500K,2000L,277V,42W
  • Item # 20JP16
  • Mfr. Model # RV8 35/20 R08AR 277 WWGR
  • LED Can Light Retrofit Kit, 8 In., Watts 42, Lumens 2000, Lumens Per Watt 77, Voltage 277, Color Temp. 3500K,...More

LED Retrofit Kit,3500K,3000L,120V,42W
  • ACUITY LITHONIA
  • LED Retrofit Kit, 3500K, 3000L, 120V, 42W LED Retrofit Kit,3500K,3000L,120V,42W
  • Item # 20JP14
  • Mfr. Model # RV8 35/30 R08AR 120 WWGR
  • LED Can Light Retrofit Kit, 8 In., Watts 42, Lumens 3000, Lumens Per Watt 77, Voltage 120, Color Temp. 3500K,...More

LED Retrofit Kit, 34W, 3000K
  • LUMAPRO
  • LED Retrofit Kit, 34W, 3000K LED Retrofit Kit, 34W, 3000K
  • Item # 30UH98
  • Mfr. Model # 30UH98
  • LED Can Light Retrofit Kit, 8 In., Watts 34, Lumens 1966, Lumens Per Watt 65, Voltage 120 to 277, Color Temp....More

LED Downlight Retrofit Kit,7-5/8in W
  • ACUITY LITHONIA
  • LED Downlight Retrofit Kit, 7-5/8in W LED Downlight Retrofit Kit,7-5/8in W
  • Item # 36MA13
  • Mfr. Model # 6BPMW LED 27K 90CRI M6
  • LED Downlight Retrofit Kit, Watts 10.5, Lumens 600, Lumens Per Watt 57, Voltage 120, Color Temp. 2700K, CRI...More

LED Retrofit Downlight,Dimmabl,3-15/16in
  • PROGRESS
  • LED Retrofit Downlight, Dimmabl, 3-15/16in LED Retrofit Downlight,Dimmabl,3-15/16in
  • Item # 20LA80
  • Mfr. Model # P8071-2830KAC1L08
  • LED Retrofit Downlight, Color Temp. 3000K, CRI 80, Width 7-3/4 In., Height 3-15/16 In., 825 Lumens, Voltage...More

LED Retrofit Downlight,Dimmable,4-5/8in
  • PROGRESS
  • LED Retrofit Downlight, Dimmable, 4-5/8in LED Retrofit Downlight,Dimmable,4-5/8in
  • Item # 20LA82
  • Mfr. Model # P8071-28/30K-L10-STR2
  • LED Retrofit Downlight, Color Temp. 3000K, CRI 80, Width 7-3/4 In., Height 4-5/8 In., 1037 Lumens, Voltage...More

LED Retrofit Downlight,3000K,120V
  • COOPER LIGHTING
  • LED Retrofit Downlight, 3000K, 120V LED Retrofit Downlight,3000K,120V
  • Item # 33L672
  • Mfr. Model # RL406830WH
  • LED Retrofit Kit, Type Die Case Aluminium, Fixtures Per Kit 1, Color Temp. 3000k, CRI 83, Length 5-1/8 In.,...More

LED Recessed 6 In Downlight,575L
  • CREE
  • LED Recessed 6 In Downlight, 575L LED Recessed 6 In Downlight,575L
  • Item # 43Y171
  • Mfr. Model # CR6
  • LED Recessed 6 In Downlight, 9.5, Lumens 575, Lumens Per Watt 61, Color Temp. 2700K, CRI 90, 120, Length...More

LED Recessed 6 In Downlight,800L
  • CREE
  • LED Recessed 6 In Downlight, 800L LED Recessed 6 In Downlight,800L
  • Item # 43Y173
  • Mfr. Model # CR6-800L
  • LED Can Light Retrofit Kit, 6 In., Watts 12, Lumens 800, Lumens Per Watt 67, Voltage 120, Color Temp. 2700K,...More

LED Retrofit Kit, 34W, 4000K
  • LUMAPRO
  • LED Retrofit Kit, 34W, 4000K LED Retrofit Kit, 34W, 4000K
  • Item # 30UJ01
  • Mfr. Model # 30UJ01
  • LED Retrofit Kit, Type LED, Number of Lamps 0, Fixtures Per Kit 1, Color Temp. 4000K, CRI 85, Length 9-13/32...More

Results per page:  16 | 32 | 48

LED can light retrofit kits offer an economical and low maintenance solution to help you comply with new lighting regulations. They are ideal for retrofitting into existing down light cans as well as for installation into new construction. Shiop Grainger for LED can light retrofits up to 300 lumens and a range of color temperature options.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More